LEESON Brake Motors

50 / 60 hz brake motors featuring Stearns high-cycle brakes to stop the motor instantly; ideal for applications requiring quick response holding & breaking operations. Come equipped with TENV / TEFC / DP enclosure to prevent the ingress of contaminants

Filter

LEESON -

Brake Motors, Three Phase, C Face Footed

StyleModelHpFull Load AmpsOverall LengthNominal EfficiencyLength Less ShaftVoltageRpm RangeNameplate RpmPrice (ex. VAT)
A056T17F53491/2 hp2.3-2.4/1.2A16 1/4"72.1%14 3/16"208-230/460V AC1701-1800 RPM1725 RPM€1,117.40
B056T17F53481/3 hp1.5-1.6/0.8A15 3/4"68%13 11/16"208-230/460V AC1701-1800 RPM1725 RPM€993.93
LEESON -

Brakemotors, Single Phase, TENV/TEFC, C Face With Base

StyleModelHpNameplate RpmFrameDesignInsulation ClassPower FactorTypeService FactorPrice (ex. VAT)
A111951.001 hp1725 RPM56CJ, NClass B81KF1€1,545.67
B111950.001/2 hp1725 RPM56CL, NClass B58CF1€1,109.63
C114165.001/3 hp1800 RPM56CL, NClass B54CN1.15€1,062.50
D121816.002 hp1740 RPM145TC-Class F86KF1€1,733.18
E114167.003/4 hp1725 RPM56CL, NClass B64CF1.15€1,509.62
LEESON -

Brakemotors, Three Phase, TEFC, C Face With Base

StyleModelVoltageHpNameplate RpmDesignFrameInsulation ClassPower FactorTypePrice (ex. VAT)
A110670.00208-230/460V AC1/2 hp1800 RPMB, L56CClass B67TN€1,139.12
B114155.00208-230/460V AC3/4 hp1725 RPMB, K56CClass B65TF€1,332.72
C122250.00208-230/460V AC2 hp1745 RPMB, L145TCClass F75.6TF€1,861.67
D110669.00208-230/460V AC1/3 hp1800 RPMLC56CClass B66TN€1,015.25
E110671.00208-230/460V AC3/4 hp1800 RPMB, L56CClass F70TN€1,332.72
F119563.00208-230/460V AC1 hp1760 RPMB, N56CClass F68.5TF€1,628.31
G122248.00230/460V AC1 hp1800 RPMB, N143TCClass F68.5TF€1,637.53
H122249.00230/460V AC1 1/2 hp1750 RPMB, L145TCClass B67.7TF€1,800.02
I140639.00230/460V AC10 hp1800 RPMB, H215TCClass F77TF€4,719.57
LEESON -

Premium Duck Washguard Brakemotors, Three Phase, TENV, C Face With Base

StyleModelHpFull Load AmpsOverall LengthPowerCodeNominal EfficiencyApplicationVoltagePrice (ex. VAT)
A119785.001 hp2.8-3/1.4A18"0.75 kWL82.5%Farm Duty208-230/460V AC€5,967.54
B116483.001/2 hp1.6A16 1/2"0.37 kWK78.5%Washdown208-230/460V AC€5,265.06
LEESON -

White Duck Washguard Brakemotors, TENV/TEFC, C Face With Base

StyleModelHpFramePower FactorTypeFull Load AmpsOverall LengthShaft Dia.PowerPrice (ex. VAT)
A122195.001 1/2 hp145TC67.7TF2.4A18 1/2"7/8"1.1 kW€2,337.08
B119486.001 hp56HC77.7TN2.8-3/1.4A17"5/8"0.75 kW€1,697.86
C122193.001 hp143TC77.7TN1.3A17"7/8"0.75 kW€1,713.34
LEESON -

White Duck Washguard Brakemotors, TENV/TEFC, C Face Less Base

StyleModelHpDesignFrameNameplate RpmPower FactorTypeOverall LengthShaft Dia.Price (ex. VAT)
A122194.001 1/2 hpB145TC1750 RPM67.7TF18 1/2"7/8"€2,308.20
B119485.001 hpB56C1750 RPM77.7TN17"5/8"€1,678.40
C116463.001/2 hpB56C-67TN14 1/2"5/8"€1,319.33
D122196.002 hpC145TC1745 RPM75.6TF19"7/8"€2,367.34
LEESON -

Brakemotors, Three Phase, TEFC, C Face Less Base

StyleModelVoltageHpDesignFrameNameplate RpmInsulation ClassPower FactorTypePrice (ex. VAT)
A114159.00208-230/460V AC1/2 hpB, K56C1800 RPMClass B63TF€1,120.69
B122251.00208-230/460V AC1 hpB, N143TC1760 RPMClass F68.5TF€1,590.86
C114160.00208-230/460V AC3/4 hpB, K56C-Class B65TF€1,314.86
D122252.00208-230/460V AC1 1/2 hpC, L145TC1750 RPMClass F67.7TF€1,787.35
E119564.00208-230/460V AC1 hpB, N56C-Class F68.5TF€1,582.22
F122253.00208-230/460V AC2 hpB, L145TC1745 RPMClass F75.6TF€1,836.32
G114158.00208-230/460V AC1/3 hpL56C1800 RPMClass B66TN€1,030.22
H119565.00208-230/460V AC1 1/2 hpC, L56C1750 RPMClass F67.7TF€1,774.66
I141309.00230/460V AC10 hpB, H215TC1800 RPMClass F77TF€4,688.46
J141308.00230/460V AC7 1/2 hpA, H213TC1800 RPMClass F71.7TF€3,701.45
LEESON -

Brakemotors, Three Phase, Drip Proof, C Face Less Base

StyleModelVoltageHpDesignFrameInsulation ClassPower FactorService FactorFull Load AmpsPrice (ex. VAT)
A114166.00208-230/460V AC1 hpB, K56CClass B581.154.2/2.1A€1,336.77
B114157.00208-230/460V AC3/4 hpB, K56CClass B651.252.8/1.4A€1,238.24
C116766.00230/460V AC1 1/2 hpC, L56CClass B641.155.6/2.8A€1,555.71
D122241.00230/460V AC2 hpB, L145TCClass F75.61.155.8/3.2A€1,867.44
LEESON -

Brakemotors, Three Phase, TENV/TEFC, Rigid Base

StyleModelVoltageHpNameplate RpmDesignFrameInsulation ClassPower FactorFull Load AmpsPrice (ex. VAT)
A122247.00208-230/460V AC2 hp1745 RPMB, L145Class F75.62A€1,767.76
B114147.00208-230/460V AC3/4 hp1800 RPMB, K56Class B652.8/1.4A€1,287.79
C122246.00208-230/460V AC1 1/2 hp1800 RPMB, L145TClass B67.74.6-4.8/2.4A€1,725.12
D119561.00230/460V AC1 hp1800 RPMB, N56Class B68.53.2/1.6A€1,533.82
E122245.00230/460V AC1 hp1200 RPMB, K145TClass F603.8/1.9A€2,163.59
F140636.00230/460V AC10 hp1800 RPMB, H215TClass F7728.8-26.8/13.4A€3,999.91
LEESON -

Brake Motors, Three Phase, Totally Enclosed, C Face Footless

StyleModelVoltageHpBrake RatingMotor Thermal ProtectionFull Load AmpsOverall LengthPowerNominal EfficiencyPrice (ex. VAT)
A5K49KN4563208-230/460V AC1/2 hp3 lbs.-ft.Thermostat0.9A14 1/16"0.37 kW78.5%€1,118.63
B5K49PN4565230/460V AC3/4 hp6 lbs.-ft.No1.25A14 9/16"0.55 kW80%€1,312.49
LEESON -

Brake Motor, 1 HP, 3 Phase, 60 Hz, 230/460V, 1800 RPM

ModelItemPrice (ex. VAT)
114164.00AJ2QMW€1,313.14
LEESON -

Brake Motor Capacitor-Start Rigid

ModelItemPrice (ex. VAT)
12181500-
RFQ
LEESON -

Brake Motor 3-Phase Rigid

ModelItemPrice (ex. VAT)
11379300-
RFQ
LEESON -

Brake Motor Capacitor-Start Rigid

ModelItemPrice (ex. VAT)
11749600-
RFQ

We are here to help!

Looking for a part not listed here?