SIEMENS Bolt On Miniature Circuit Breakers

UL-listed and CSA-certified miniature circuit breakers designed for use with Siemens panelboards to provide short-circuit and overload protection to electrical circuits. Feature instantaneous and long-time trip functions and a bolt-on connection. Available in maximum current and voltage ratings of 2000 A and 600 V, respectively

Filter

SIEMENS -

QN Series Bolt On Circuit Breakers

Siemens QN Series circuit breakers are designed for protecting industrial machinery and equipment from damages caused by short-circuit and overload occurrences. These devices feature a thermal magnetic trip unit for providing both long-time and instantaneous current limiting functions and a bolt-on mounting design to accommodate aluminium and copper wires of different sizes. Choose from a wide range of these bolt-on circuit breakers, available in an amperage ratings of 150A, 175A and 200A on Raptor Supplies.

StyleModelAmpsAic RatingNumber Of PolesVoltageFrame TypeVoltage TypePrice (ex. VAT)
AQN2150H150A22 kAIC @ 240V2240VQAC€322.39
BQN2150150A10 kAIC @ 240V2240VQAC€268.19
CQN2150RH150A22 kAIC @ 240V2240VQAC€421.56
DQN2150R150A10 kAIC @ 240V2240VQAC€285.60
AQN2175175A10 kAIC @ 240V2240VQAC€268.19
EQN2175R175A10 kAIC @ 240V2240VQAC€285.60
AQN2200200A10 kAIC @ 240V2240VQAC€268.19
AQN2200H200A22 kAIC @ 240V2240V-AC€322.39
CQN2200R200A10 kAIC @ 240V2240VQAC€285.60
FQN2200RH200A22 kAIC @ 240V2240VQAC€369.25
SIEMENS -

QPJ Series Bolt On Circuit Breakers

Siemens QPJ Series circuit breakers are used for protecting control panels, switchboards and motor control centres against current overloads and short-circuit conditions. These UL-listed breakers feature a thermal magnetic trip for providing both instantaneous and long-time current limiting functions. They are designed to deliver a maximum interrupting capacity of 10kA at 240V and are suitable for reverse feed applications. Choose from a wide range of these circuit breakers, available in 125, 150 and 200A current ratings on Raptor Supplies.

StyleModelAmpsNumber Of PolesFrame TypeVoltageVoltage TypeAic RatingPrice (ex. VAT)
AQPJ3125125A3Q240VAC10 kAIC @ 240V-
RFQ
BQPJ3150150A3Q240VAC10 kAIC @ 240V€1,649.10
CQPJ3200200A3Q240VAC10 kAIC @ 240V€1,649.10
SIEMENS -

BQ Series, Bolt On Circuit Breaker

StyleModelNumber Of PolesVoltageAmpsFrame TypeVoltage TypePrice (ex. VAT)
ABQ1B060H1120V AC60ABQAC€109.79
ABQ1B0701120V AC70ABQAC€32.16
ABQ1B015H1120V AC-BQAC€109.79
ABQ1B025H1120V AC-BQAC-
RFQ
ABQ1B020H1120V AC-BQAC€109.79
ABQ1B0401120V AC40ABQAC€26.14
ABQ1B0601120V AC60ABQAC€18.13
ABQ1B030H1120V AC-BQAC€109.79
ABQ1B040H1120V AC40ABQAC€109.79
ABQ1B0301120V AC-BQAC€26.14
ABQ1B0201120V AC-BQAC€26.14
BBQ1B0101120V AC-BQAC€28.69
ABQ1B0151120V AC-BQAC€26.14
CBQ1B03000S011120V AC-BQAC€285.68
ABQ1B0451120V AC45ABQAC€32.08
CBQ1B02000S011120V AC-BQAC€285.68
ABQ1B0501120V AC50ABQ-€30.34
ABQ1B070H1120V AC70ABQAC€55.92
ABQ1B050H1120V AC50ABQAC€109.79
ABQ1B0351120V AC35ABQAC€32.08
ABQ1B0251120V AC-BQAC€32.08
CBQ1B01500S011120V AC-BQAC€431.29
DBQ2B0302240V-BQAC€53.77
DBQ2B0352240V35ABQAC€71.76
EBQ2B04000S012240V40A-AC€799.46
SIEMENS -

QN Series, Bolt On Circuit Breaker

StyleModelNumber Of PolesAmpsFrame TypeVoltageVoltage TypePrice (ex. VAT)
AQN2175H2175AQ240VAC€347.56
BQN2175RH2175AQ240VAC€421.56

We are here to help!

Looking for a part not listed here?