Boiler Controls

Filter

StyleModelWidthLengthPower RatingHeightPrice (ex. VAT)
AEWF120-14.41"5.13"12 VA5 3/4"€426.03
AEWF024-1568604"5 1/8"10 VA5 3/4"€446.33
TACO -

Boiler Reset Control Stage

StyleModelElectrical ConnectionsTypeWidthHeightLengthLead LengthPower RatingPrice (ex. VAT)
APC702-1Screw TerminalTwo Stage5 1/2"2 3/4"9 3/4"1 ft.3 VA€839.89
BPC700-2Screw TerminalsSingle Stage5 1/2"2 3/4"9 3/4"1 ft.3 VA€615.94
TACO -

Boiler Zone Control

StyleModelWidthHeightElectrical ConnectionsTypeLengthOverall DepthOverall HeightOverall WidthPrice (ex. VAT)
AZVC403-47 1/2"3"Screw Terminal3 Zone Valves-2 3/4"7"10 1/4"€199.89
BZVC404-47 1/2"3"Screw Terminals4 Zone Valves11 1/8"---€248.50
CZVC406-48 3/8"3 1/8"Screw Terminal6 Zone Valves----€322.34
DZVC404-EXP-48 3/8"3 1/8"Screw Terminal4 Zone Valve, Expandable12 1/2"3"8"12 1/4"€390.68
RW BECKETT -

Hydronic Boiler Control

StyleModelElectrical ConnectionsTypeWidthHeightLengthControl RangeFull Load Amps @ 120vLocked Rotor Amps @ 120vPrice (ex. VAT)
A7600B0001GUScrew TerminalGas3.51"6 1/2"4 23/25"+140°F to +180°F7.4A44.4A€490.22
B7600A0001GUScrew TerminalsOil3.51"6 1/2"4 23/25"+140°F to +180°F7.4A44.4A€424.80
RW BECKETT -

Wireless Temperature Module

ModelItemPrice (ex. VAT)
7600WTMGUAC6VUQ€475.56
TACO -

Variable Speed Pump Control

ModelItemPrice (ex. VAT)
PC705-2AF2RVX€816.65
TACO -

Switching Relay Outdoor Reset 24 Vac

ModelItemPrice (ex. VAT)
SR501-OR-4AF6RQH€367.71

Boiler Controls

Boiler controls provide an additional level of power by monitoring, timing, adjusting and programming in heating, plumbing and steam applications. Raptor Supplies offers these equipment from brands like Beckett, Taco and Johnson Controls. They are capable of enhancing energy efficiency, as well as boosting the overall functions of the equipment. The boiler controls catalogue includes electric water feeders, steam pressure controls, hydraulic boiler controls, wireless temperature modules and variable speed pump controls. The UL-listed steam boiler or pressure controls from Johnson Controls feature easy-to-adjust, single sight set scales for cut-in and cut-out settings to determine pressures and are available in 15 and 150 lb handling capacities with screw electrical connections on Raptor Supplies.

We are here to help!

Looking for a part not listed here?