Blocks And Sheaves

Filter

DAYTON -

Sheaves

StyleModelMPNPrice (ex. VAT)
A166189166189€369.08
A166190166190€1,414.43
A166191166191€1,083.27
A166192166192€483.26
A166193166193€1,026.94
A931004931004€103.46
A931010931010€111.54
A931013931013€125.09
A931046931046€172.70
A931061931061€115.90
A931171931171€139.07
A931444931444€328.40
A931447931447€363.30
A931690931690€331.29
A931691931691€174.00
MARTIN SPROCKET -

A-B Combination Taper Bushed 4 Groove Conventional Stock Sheaves

StyleModelMPNPrice (ex. VAT)
A4 B 34 TB4 B 34 TB€166.03
B4 B 36 TB4 B 36 TB€188.86
C4 B 38 TB4 B 38 TB€176.42
D4 B 40 TB4 B 40 TB€181.61
E4 B 42 TB4 B 42 TB€186.79
F4 B 44 TB4 B 44 TB€191.99
A4 B 46 TB4 B 46 TB€197.17
G4 B 48 TB4 B 48 TB€223.20
H4 B 50 TB4 B 50 TB€179.88
A4 B 52 TB4 B 52 TB€184.38
I4 B 54 TB4 B 54 TB€194.26
J4 B 56 TB4 B 56 TB€197.41
K4 B 58 TB4 B 58 TB€203.27
L4 B 60 TB4 B 60 TB€207.75
M4 B 62 TB4 B 62 TB€211.36
A4 B 64 TB4 B 64 TB€220.35
N4 B 66 TB4 B 66 TB€229.35
O4 B 68 TB4 B 68 TB€238.34
P4 B 70 TB4 B 70 TB€272.79
A4 B 74 TB4 B 74 TB€256.33
Q4 B 86 TB4 B 86 TB€286.90
Q4 B 94 TB4 B 94 TB€316.58
R4 B 110 TB4 B 110 TB€352.11
S4 B 124 TB4 B 124 TB€393.93
T4 B 154 TB4 B 154 TB€512.64
MARTIN SPROCKET -

C Series Taper Bushed 3 Groove Conventional Stock Sheaves

StyleModelMPNPrice (ex. VAT)
A3 C 70 TB3 C 70 TB€328.27
B3 C 75 TB3 C 75 TB€339.50
C3 C 80 TB3 C 80 TB€350.75
D3 C 85 TB3 C 85 TB€395.72
E3 C 90 TB3 C 90 TB€422.70
E3 C 95 TB3 C 95 TB€449.68
E3 C 100 TB3 C 100 TB€494.64
E3 C 105 TB3 C 105 TB€517.14
E3 C 110 TB3 C 110 TB€539.62
E3 C 120 TB3 C 120 TB€562.11
F3 C 130 TB3 C 130 TB€652.04
G3 C 140 TB3 C 140 TB€719.49
G3 C 160 TB3 C 160 TB€741.99
H3 C 180 TB3 C 180 TB€786.94
F3 C 200 TB3 C 200 TB€926.34
I3 C 240 TB3 C 240 TB€1,124.20
J3 C 300 TB3 C 300 TB€1,497.45
K3 C 360 TB3 C 360 TB€2,065.72
MARTIN SPROCKET -

Dolly Blocks

StyleModelMPNPrice (ex. VAT)
A10571057€85.14
B10581058€91.08
C1058S1058S€91.08
D10591059€83.08
RFQ
E10601060€103.37
F10611061€93.18
G10641064€83.16
H10651065€61.38
I10671067€103.37
J10681068€89.76
K10701070€117.48
MARTIN SPROCKET -

5V Series Hi-Cap Wedge Stock 9 Groove QD Sheaves

StyleModelMPNPrice (ex. VAT)
A9 5V 800 E9 5V 800 E€520.38
B9 5V 900 E9 5V 900 E€615.77
C9 5V 925 F9 5V 925 F€654.83
D9 5V 975 F9 5V 975 F€737.19
E9 5V 1030 F9 5V 1030 F€771.90
F9 5V 1090 F9 5V 1090 F€793.58
G9 5V 1130 F9 5V 1130 F€862.96
H9 5V 1180 F9 5V 1180 F€923.67
I9 5V 1250 F9 5V 1250 F€972.40
J9 5V 1320 F9 5V 1320 F€1,105.79
K9 5V 1400 F9 5V 1400 F€1,214.20
L9 5V 1500 J9 5V 1500 J€1,435.79
M9 5V 1600 J9 5V 1600 J€1,450.15
N9 5V 1870 J9 5V 1870 J€1,640.50
O9 5V 2120 J9 5V 2120 J€1,808.73
P9 5V 2360 J9 5V 2360 J€2,145.25
Q9 5V 2800 M9 5V 2800 M€2,565.90
R9 5V 3150 M9 5V 3150 M€3,186.27
S9 5V 3750 M9 5V 3750 M€3,806.75
T9 5V 5000 M9 5V 5000 M€5,279.00
MARTIN SPROCKET -

D Conventional 3 Groove Stock QD Sheaves

StyleModelMPNPrice (ex. VAT)
A3 D 120 F3 D 120 F€1,534.37
A3 D 130 F3 D 130 F€1,524.78
B3 D 135 F3 D 135 F€1,575.55
A3 D 140 F3 D 140 F€1,606.19
C3 D 145 F3 D 145 F€1,677.31
D3 D 150 F3 D 150 F€1,829.84
E3 D 155 F3 D 155 F€1,880.60
F3 D 160 F3 D 160 F€1,962.01
G3 D 180 J3 D 180 J€2,103.60
H3 D 200 J3 D 200 J€2,277.15
I3 D 220 J3 D 220 J€2,566.41
J3 D 270 J3 D 270 J€3,139.55
K3 D 330 J3 D 330 J€4,312.26
H3 D 400 J3 D 400 J€5,364.20
MARTIN SPROCKET -

8V Series Hi-Cap Wedge Stock 6 Groove QD Sheaves

StyleModelMPNPrice (ex. VAT)
A6 8V 1250 F6 8V 1250 F€1,346.15
B6 8V 1320 F6 8V 1320 F€1,437.63
C6 8V 1400 F6 8V 1400 F€1,572.69
D6 8V 1500 J6 8V 1500 J€1,635.37
E6 8V 1600 J6 8V 1600 J€1,741.01
F6 8V 1700 J6 8V 1700 J€1,960.75
G6 8V 1800 J6 8V 1800 J€2,112.88
H6 8V 1900 J6 8V 1900 J€2,197.39
G6 8V 2000 M6 8V 2000 M€2,514.34
I6 8V 2120 M6 8V 2120 M€2,789.00
J6 8V 2240 M6 8V 2240 M€3,296.09
G6 8V 2480 M6 8V 2480 M€3,359.48
K6 8V 3000 M6 8V 3000 M€3,642.82
L6 8V 3550 N6 8V 3550 N€4,858.55
M6 8V 4000 N6 8V 4000 N€5,519.71
N6 8V 4450 N6 8V 4450 N€7,520.78
O6 8V 5300 N6 8V 5300 N€8,252.92
P6 8V 6300 P6 8V 6300 P€13,732.65
Q6 8V 7100 P6 8V 7100 P€19,966.72
MARTIN SPROCKET -

3V Series Hi-Cap Wedge Stock 3 Groove QD Sheaves

Martin Sprocket 3V Series Hi-Cap Wedge Stock QD sheaves are used in belt-driven systems for efficient power transmission. These sheaves offer a one-piece solid construction for durability, a 3 groove system for accommodating three belts simultaneously and QD bushings to allow easy installation and removal. They are made of Class 30 grey iron, offering a maximum textile strength of 30000 psi for use in heavy applications. These units have a smooth surface finish to minimise belt slippage and are ideal for use with 3V cross-section belts to ensure reliable power transfer.

StyleModelMPNPrice (ex. VAT)
A3 3V 250 JA3 3V 250 JA€95.08
A3 3V 265 JA3 3V 265 JA€99.30
B3 3V 280 JA3 3V 280 JA€101.42
B3 3V 300 SH3 3V 300 SH€102.47
C3 3V 315 SH3 3V 315 SH€105.64
B3 3V 335 SH3 3V 335 SH€108.81
B3 3V 365 SH3 3V 365 SH€103.37
D3 3V 412 SH3 3V 412 SH€107.26
E3 3V 450 SDS3 3V 450 SDS€121.90
F3 3V 475 SDS3 3V 475 SDS€131.66
G3 3V 500 SDS3 3V 500 SDS€141.40
H3 3V 530 SDS3 3V 530 SDS€146.28
B3 3V 560 SDS3 3V 560 SDS€151.15
I3 3V 600 SDS3 3V 600 SDS€160.89
J3 3V 650 SDS3 3V 650 SDS€170.66
K3 3V 690 SDS3 3V 690 SDS€195.03
L3 3V 800 SK3 3V 800 SK€185.50
M3 3V 1060 SK3 3V 1060 SK€266.22
N3 3V 1400 SK3 3V 1400 SK€388.77
O3 3V 1900 SF3 3V 1900 SF€456.39
P3 3V 2500 SF3 3V 2500 SF€845.16
Q3 3V 3350 SF3 3V 3350 SF€1,568.33
MARTIN SPROCKET -

A-B Combination 4 Groove Conventional Stock QD Sheaves

StyleModelMPNPrice (ex. VAT)
A4 B 34 SD4 B 34 SD€156.02
B4 B 36 SD4 B 36 SD€160.89
C4 B 38 SD4 B 38 SD€165.77
D4 B 40 SD4 B 40 SD€170.66
E4 B 42 SD4 B 42 SD€175.53
F4 B 44 SD4 B 44 SD€180.42
G4 B 46 SD4 B 46 SD€185.29
H4 B 48 SD4 B 48 SD€190.16
I4 B 50 SD4 B 50 SD€195.03
J4 B 52 SD4 B 52 SD€199.91
K4 B 54 SD4 B 54 SD€182.54
L4 B 56 SD4 B 56 SD€185.50
D4 B 58 SD4 B 58 SD€191.02
M4 B 60 SD4 B 60 SD€195.24
N4 B 62 SD4 B 62 SD€198.62
C4 B 64 SD4 B 64 SD€207.07
O4 B 66 SD4 B 66 SD€215.52
D4 B 68 SD4 B 68 SD€223.96
P4 B 70 SK4 B 70 SK€232.43
Q4 B 74 SK4 B 74 SK€240.87
R4 B 80 SK4 B 80 SK€247.63
S4 B 86 SK4 B 86 SK€269.60
T4 B 94 SK4 B 94 SK€297.49
U4 B 110 SK4 B 110 SK€330.88
V4 B 124 SK4 B 124 SK€370.18
MARTIN SPROCKET -

3V Series Hi-Cap Wedge Stock 8 Groove QD Sheaves

StyleModelMPNPrice (ex. VAT)
A8 3V 475 SK8 3V 475 SK€230.89
B8 3V 500 SK8 3V 500 SK€239.61
C8 3V 530 SK8 3V 530 SK€270.11
D8 3V 560 SK8 3V 560 SK€293.63
A8 3V 600 SK8 3V 600 SK€278.82
E8 3V 650 SK8 3V 650 SK€283.17
F8 3V 690 SK8 3V 690 SK€287.51
A8 3V 800 SF8 3V 800 SF€322.38
F8 3V 1060 SF8 3V 1060 SF€457.42
G8 3V 1400 E8 3V 1400 E€618.62
H8 3V 1900 E8 3V 1900 E€967.14
I8 3V 2500 E8 3V 2500 E€1,132.67
J8 3V 3350 F8 3V 3350 F€2,001.25
MARTIN SPROCKET -

5V Series Hi-Cap Wedge Stock 5 Groove QD Sheaves

StyleModelMPNPrice (ex. VAT)
A5 5V 440 SD5 5V 440 SD€219.74
B5 5V 465 SD5 5V 465 SD€232.43
C5 5V 490 SD5 5V 490 SD€245.10
C5 5V 520 SD5 5V 520 SD€257.77
C5 5V 550 SD5 5V 550 SD€270.44
D5 5V 590 SK5 5V 590 SK€283.13
E5 5V 630 SK5 5V 630 SK€295.80
A5 5V 670 SF5 5V 670 SF€308.47
F5 5V 710 SF5 5V 710 SF€338.07
G5 5V 750 SF5 5V 750 SF€371.87
H5 5V 800 E5 5V 800 E€396.37
I5 5V 850 E5 5V 850 E€401.45
J5 5V 900 E5 5V 900 E€418.35
K5 5V 925 E5 5V 925 E€435.24
L5 5V 975 E5 5V 975 E€469.06
M5 5V 1030 E5 5V 1030 E€473.29
N5 5V 1090 E5 5V 1090 E€485.97
O5 5V 1130 E5 5V 1130 E€511.32
P5 5V 1180 E5 5V 1180 E€528.22
Q5 5V 1250 E5 5V 1250 E€595.83
R5 5V 1320 E5 5V 1320 E€633.86
S5 5V 1400 E5 5V 1400 E€726.83
T5 5V 1500 E5 5V 1500 E€811.34
U5 5V 1600 E5 5V 1600 E€853.60
V5 5V 1870 F5 5V 1870 F€912.77
MARTIN SPROCKET -

C Conventional 6 Groove Stock QD Sheaves

StyleModelMPNPrice (ex. VAT)
A6 C 60 SF6 C 60 SF€540.20
B6 C 70 SF6 C 70 SF€540.20
C6 C 75 SF6 C 75 SF€575.04
D6 C 80 E6 C 80 E€622.10
E6 C 85 E6 C 85 E€627.33
F6 C 90 F6 C 90 F€644.75
G6 C 95 F6 C 95 F€688.31
A6 C 100 F6 C 100 F€714.45
H6 C 105 F6 C 105 F€744.96
I6 C 110 F6 C 110 F€788.52
J6 C 120 F6 C 120 F€871.29
K6 C 130 F6 C 130 F€967.14
L6 C 140 F6 C 140 F€1,045.55
M6 C 150 F6 C 150 F€1,089.12
N6 C 160 F6 C 160 F€1,132.67
O6 C 180 F6 C 180 F€1,267.73
P6 C 200 F6 C 200 F€1,415.85
Q6 C 240 F6 C 240 F€1,527.49
R6 C 270 J6 C 270 J€1,914.26
S6 C 300 J6 C 300 J€2,351.63
T6 C 360 J6 C 360 J€3,030.48
U6 C 440 J6 C 440 J€4,614.52
V6 C 500 M6 C 500 M€5,945.66
MARTIN SPROCKET -

5V Series Taper Bushed 10 Groove Hi-Cap Wedge Stock Sheaves

StyleModelMPNPrice (ex. VAT)
A10 5V 850 TB10 5V 850 TB€647.54
B10 5V 900 TB10 5V 900 TB€715.00
C10 5V 925 TB10 5V 925 TB€732.98
D10 5V 975 TB10 5V 975 TB€863.39
E10 5V 1030 TB10 5V 1030 TB€890.37
F10 5V 1090 TB10 5V 1090 TB€926.34
G10 5V 1130 TB10 5V 1130 TB€1,028.56
H10 5V 1180 TB10 5V 1180 TB€1,079.23
I10 5V 1250 TB10 5V 1250 TB€1,169.16
J10 5V 1320 TB10 5V 1320 TB€1,304.07
K10 5V 1400 TB10 5V 1400 TB€1,438.97
L10 5V 1500 TB10 5V 1500 TB€1,517.67
M10 5V 1600 TB10 5V 1600 TB€1,644.14
N10 5V 2120 TB10 5V 2120 TB€2,065.72
O10 5V 2360 TB10 5V 2360 TB€2,407.20
P10 5V 2800 TB10 5V 2800 TB€2,748.66
Q10 5V 3150 TB10 5V 3150 TB€3,431.62
R10 5V 3750 TB10 5V 3750 TB€4,114.57
S10 5V 5000 TB10 5V 5000 TB€5,931.57
MARTIN SPROCKET -

3V Series Taper Bushed 1 Groove Hi-Cap Wedge Stock Sheaves

StyleModelMPNPrice (ex. VAT)
A1 3V 265 TB1 3V 265 TB€70.51
B1 3V 280 TB1 3V 280 TB€73.59
B1 3V 300 TB1 3V 300 TB€74.80
C1 3V 315 TB1 3V 315 TB€71.94
D1 3V 335 TB1 3V 335 TB€75.87
B1 3V 365 TB1 3V 365 TB€78.70
B1 3V 412 TB1 3V 412 TB€80.94
B1 3V 450 TB1 3V 450 TB€86.00
B1 3V 475 TB1 3V 475 TB€91.63
B1 3V 500 TB1 3V 500 TB€97.24
B1 3V 530 TB1 3V 530 TB€103.42
B1 3V 560 TB1 3V 560 TB€109.06
E1 3V 600 TB1 3V 600 TB€103.78
F1 3V 650 TB1 3V 650 TB€114.15
G1 3V 690 TB1 3V 690 TB€134.90
H1 3V 800 TB1 3V 800 TB€155.65
I1 3V 1060 TB1 3V 1060 TB€224.84
J1 3V 1400 TB1 3V 1400 TB€274.31
K1 3V 1900 TB1 3V 1900 TB€449.68
MARTIN SPROCKET -

3V Series Taper Bushed 8 Groove Hi-Cap Wedge Stock Sheaves

StyleModelMPNPrice (ex. VAT)
A8 3V 475 TB8 3V 475 TB€262.17
B8 3V 500 TB8 3V 500 TB€272.07
C8 3V 560 TB8 3V 560 TB€303.09
D8 3V 600 TB8 3V 600 TB€303.53
E8 3V 650 TB8 3V 650 TB€303.98
F8 3V 690 TB8 3V 690 TB€310.29
G8 3V 800 TB8 3V 800 TB€349.39
H8 3V 1060 TB8 3V 1060 TB€472.18
I8 3V 1400 TB8 3V 1400 TB€656.53
J8 3V 1900 TB8 3V 1900 TB€1,038.77
K8 3V 2500 TB8 3V 2500 TB€1,214.14
L8 3V 3350 TB8 3V 3350 TB€2,086.80
MARTIN SPROCKET -

C Conventional 3 Groove Stock QD Sheaves

StyleModelMPNPrice (ex. VAT)
A3 C 50 SD3 C 50 SD€287.35
B3 C 54 SD3 C 54 SD€359.20
C3 C 55 SD3 C 55 SD€363.42
B3 C 56 SD3 C 56 SD€371.87
C3 C 60 SF3 C 60 SF€308.47
C3 C 70 SF3 C 70 SF€308.47
D3 C 75 SF3 C 75 SF€319.06
E3 C 80 E3 C 80 E€329.62
B3 C 85 E3 C 85 E€371.87
F3 C 90 E3 C 90 E€397.21
G3 C 95 E3 C 95 E€422.57
H3 C 100 E3 C 100 E€464.84
I3 C 105 E3 C 105 E€485.97
J3 C 110 E3 C 110 E€507.09
K3 C 120 E3 C 120 E€528.22
L3 C 130 E3 C 130 E€612.74
M3 C 140 E3 C 140 E€676.12
N3 C 150 E3 C 150 E€684.57
O3 C 160 E3 C 160 E€697.26
P3 C 180 E3 C 180 E€739.52
Q3 C 200 E3 C 200 E€870.51
R3 C 240 E3 C 240 E€1,056.44
S3 C 270 F3 C 270 F€1,271.95
S3 C 300 F3 C 300 F€1,450.69
S3 C 360 F3 C 360 F€2,001.25
MARTIN SPROCKET -

5V Series Taper Bushed 6 Groove Hi-Cap Wedge Stock Sheaves

StyleModelMPNPrice (ex. VAT)
A6 5V 590 TB6 5V 590 TB€265.32
B6 5V 630 TB6 5V 630 TB€299.05
C6 5V 670 TB6 5V 670 TB€332.76
D6 5V 710 TB6 5V 710 TB€366.95
E6 5V 750 TB6 5V 750 TB€400.22
E6 5V 800 TB6 5V 800 TB€418.22
E6 5V 850 TB6 5V 850 TB€445.20
E6 5V 900 TB6 5V 900 TB€494.64
F6 5V 925 TB6 5V 925 TB€512.64
G6 5V 975 TB6 5V 975 TB€521.62
H6 5V 1030 TB6 5V 1030 TB€562.11
I6 5V 1090 TB6 5V 1090 TB€584.59
J6 5V 1130 TB6 5V 1130 TB€584.59
K6 5V 1180 TB6 5V 1180 TB€602.57
L6 5V 1250 TB6 5V 1250 TB€732.98
M6 5V 1320 TB6 5V 1320 TB€768.97
M6 5V 1400 TB6 5V 1400 TB€863.39
N6 5V 1500 TB6 5V 1500 TB€953.32
O6 5V 1600 TB6 5V 1600 TB€1,043.26
P6 5V 2120 TB6 5V 2120 TB€1,326.56
Q6 5V 2360 TB6 5V 2360 TB€1,519.91
R6 5V 2800 TB6 5V 2800 TB€1,606.22
S6 5V 3150 TB6 5V 3150 TB€2,350.27
T6 5V 3750 TB6 5V 3750 TB€3,094.36
U6 5V 5000 TB6 5V 5000 TB€4,772.24
MARTIN SPROCKET -

C Series Taper Bushed 6 Groove Conventional Stock Sheaves

StyleModelMPNPrice (ex. VAT)
A6 C 70 TB6 C 70 TB€557.61
A6 C 75 TB6 C 75 TB€593.58
A6 C 80 TB6 C 80 TB€642.14
B6 C 85 TB6 C 85 TB€647.54
C6 C 90 TB6 C 90 TB€665.53
D6 C 95 TB6 C 95 TB€710.49
E6 C 100 TB6 C 100 TB€737.47
F6 C 105 TB6 C 105 TB€768.97
G6 C 110 TB6 C 110 TB€813.93
H6 C 120 TB6 C 120 TB€899.36
I6 C 130 TB6 C 130 TB€998.29
J6 C 140 TB6 C 140 TB€1,079.23
K6 C 160 TB6 C 160 TB€1,169.16
L6 C 180 TB6 C 180 TB€1,308.58
M6 C 200 TB6 C 200 TB€1,461.46
N6 C 240 TB6 C 240 TB€1,576.69
O6 C 300 TB6 C 300 TB€2,346.06
P6 C 360 TB6 C 360 TB€3,023.33
Q6 C 440 TB6 C 440 TB€4,603.59
StyleModelRope Dia.Sheave Outside Dia.Sheave WidthSheave Inside Dia.WidthMounting Hole Dia.DepthLengthPrice (ex. VAT)
A3-030-146C161/4"1"0.281"0.719"1.656"0.156"1.656"-€22.46
A3-070-146C163/8"1 1/2"0.469"1.094"2.156"0.219"2.156"2.156"€31.80
A3-050-146C165/16"1 3/8"0.344"1.031"1.656"0.156"1.656"1 21/32"€23.84
StyleModelRope Dia.Sheave Outside Dia.Sheave WidthSheave Inside Dia.WidthMax. Cable SizeLengthDepthPrice (ex. VAT)
A3-030-18-86-1/2"2"0.594"1.531"1.094"1/2"3.531"1.094"€24.74
A3-010-18-56-3/8"1 1/2"0.531"1.094"0.969"3/8"2.844"0.906"€12.79
A3-000-18-86-5/16"1 3/8"0.469"1.094"0.844"---€11.45
PEERLESS -

Pulley Block

StyleModelRope Dia.Designed ForSheave Outside Dia.Sheave MaterialSheave WidthFinishAttachment TypeLengthPrice (ex. VAT)
A3-030-29-86--Wire Rope4 1/2"Steel0.594"GalvanizedBolt On7.531"€77.03
B3-300-25-86--Wire Rope4 1/2"Steel0.594"GalvanizedBolt On6.219"€68.87
B3-100-25-86--Wire Rope2 1/2"Steel0.344"GalvanizedBolt On3.844"€38.02
B3-200-25-86--Wire Rope3 1/4"Steel0.531"GalvanizedBolt On4.781"€40.74
C3-030-03-B6--Fibrous Rope1"Brass0.344"PlainFixed Eye0.719"€28.41
A3-020-29-B6--Wire Rope3 1/4"Brass0.531"PlainBolt On5"€119.49
A3-010-29-86--Wire Rope2 1/2"Steel0.344"GalvanizedBolt On4.094"€34.23
A3-020-29-86--Wire Rope3 1/4"Steel0.531"GalvanizedBolt On5"€40.71
C3-110-03-56-1/2"Fibrous Rope2"Steel0.594"GalvanizedFixed Eye1.094"€27.02
C3-030-03-56-1/4"Fibrous Rope1"Steel0.344"GalvanizedFixed Eye0.719"€10.51
C3-150-03-56-3/4"Fibrous Rope3"Steel0.844"GalvanizedFixed Eye1.406"€46.50
C3-070-03-56-3/8"Fibrous Rope1 1/2"Steel0.531"GalvanizedFixed Eye0.969"€14.12
C3-070-03-B6-3/8"Fibrous Rope1 1/2"Brass0.531"PlainFixed Eye0.969"€43.43
C3-010-03-B6-3/16"Fibrous Rope3/4"Brass0.281"PlainFixed Eye0.531"€22.34
C3-010-03-56-3/16"Fibrous Rope3/4"Steel0.281"GalvanizedFixed Eye0.531"€9.03
C3-130-03-56-5/8"Fibrous Rope2 1/2"Steel0.781"GalvanizedFixed Eye1.219"€36.18
C3-050-03-B6-5/16"Fibrous Rope1 3/8"Brass0.469"PlainFixed Eye0.844"€40.36
C3-050-03-56-5/16"Fibrous Rope1 3/8"Steel0.469"GalvanizedFixed Eye0.844"€10.90
C3-090-03-56-7/16"Fibrous Rope1 3/4"Steel0.531"GalvanizedFixed Eye1"€17.51
12...1213

Blocks And Sheaves

Blocks and Sheaves are designed to lift heavy loads when used with heavy-duty wire rope or aircraft cable. Available options include forged block fittings with zinc finish and are riveted to all-steel sheaves that can resist weather damage and offer prolonged durability. Choose from a wide variety of types, sizes, load capacity or dimensions.

We are here to help!

Looking for a part not listed here?