Binding Barrel Extensions

Filter

APPROVED VENDOR -

External Binding Barrel Extensions

StyleModelBarrel LengthBarrel Thread DepthThread SizeBarrel Dia.MaterialFinishTypeTensile StrengthPrice (ex. VAT)Pkg. Qty.
A5MB211"3/8"#8-3213/64"AluminumPlainPost Extension45000 psi€21.0425
B5MB191/2"3/8"#8-3213/64"AluminumPlainPost Extension45000 psi€34.5350
C5MB181/4"3/16"#8-3213/64"AluminumPlainPost Extension45000 psi€33.8250
D5MB203/4"3/8"#8-3213/64"AluminumPlainPost Extension45000 psi€21.1125

Binding Barrel Extensions

Binding barrel extensions add length to binding barrels to assist users in holding thick materials in construction applications. They are available in barrel length options ranging from 1/4 to 1 inch. These two-component fastener systems consist of an internally threaded post barrel and a binding screw.

Frequently Asked Questions

What is the hardness level of these extensions?

They showcase B60 Rockwell hardness.

How is Rockwell hardness defined?

Rockwell hardness describes a metal object's resistance to piercing and permanent deformation by another material, such as a knife blade.

Do these extensions follow the Imperial or Metric system?

These binding barrel extensions follow the Imperial system of measurement.

We are here to help!

Looking for a part not listed here?