AKRO-MILS Bin Dividers

Used to create compartments in a bin to increase and customise storage space. Available in hanging, insight, shelf bin, stacking bin, shelf drawer and tote divider variants

Filter

AKRO-MILS -

Dividers

StyleModelDivider DirectionOverall WidthColorMaterialElectrostatic DischargeOverall HeightNumber Of DividersLengthPrice (ex. VAT)Pkg. Qty.
A42165--------€16.736
B402305KY86Front To Back1/4"BlackPlasticNo-610.333"€21.636
C42162Long SideNot ApplicableBlackPlasticNo2"6-€7.656
AKRO-MILS -

Akrodrawers Series Heavy Duty Storage Drawer Dividers

StyleModelLengthDivider DirectionNumber Of DividersMaterialColorElectrostatic DischargeOverall WidthPrice (ex. VAT)Pkg. Qty.
A414403 3/4"Front To Back6PlasticBlackNo-€7.416
B401703 5/8"--Plastic---€35.0424
C414605 5/8"Front To Back6PlasticBlackNo-€8.336
D401306 1/8"--Plastic---€11.3124
E400407 1/2"Side To Side12PlasticBlackNoNot Applicable€15.6212
B401507 5/8"--Plastic---€28.2324
F414808 3/8"Front To Back-PlasticBlack--€12.936
G4141010 7/8"--PlasticBlack--€15.528
AKRO-MILS -

Akrobins Series Super Size Stacking Bin Length Dividers

StyleModelOverall LengthLengthOverall WidthNumber Of DividersColorMaterialElectrostatic DischargeOverall HeightPrice (ex. VAT)Pkg. Qty.
A40280-16 1/4"Not Applicable2BlackPlasticNo-€12.742
B40281-16 1/4"Not Applicable3BlackPlasticNo-€20.573
C40282-16 1/4"Not Applicable1BlackPlasticNo-€9.891
D40290-25 3/4"Not Applicable1BlackPlasticNo11"€14.111
E4028721"21"1/2"6BlackPlasticNo-€63.706
E4029227"27"1/2"6BlackPlasticNo-€77.326
AKRO-MILS -

Akrobins Series Super Size Stacking Bin Width Dividers

StyleModelFor Bin WidthLengthDivider DirectionOverall WidthNumber Of DividersColorMaterialElectrostatic DischargePrice (ex. VAT)Pkg. Qty.
A41284-20 3/4"Side To SideNot Applicable2BlackPlasticNo€6.452
B41288-15"Side To Side1/3"6BlackPlasticNo€57.986
C40286-20 7/8"Front To Back1/2"4BlackPlasticNo€25.984
B41286-5 7/8"Side To Side1/3"2BlackPlasticNo€9.892
B412879"9 5/8"Side To Side1/3"6BlackPlasticNo€39.806
B4128916"10 7/8"Side To Side1/3"2BlackPlasticNo€15.722
AKRO-MILS -

Bin Dividers

StyleModelLengthColorMaterialElectrostatic DischargeDivider DirectionOverall WidthNumber Of DividersPrice (ex. VAT)Pkg. Qty.
A404620.188"BlackPlasticNoSide To SideNot Applicable12€10.2212
B404420.188"BlackPlasticNoSide To SideNot Applicable12€9.3512
C403216.938"BlackPlastic----€13.547
AKRO-MILS -

1800 Series Akrobins Shelf Bin Dividers

Akro-Mils shelf bins are manufactured of heavy-duty industrial-grade polymers and offer a neat and effective storage solution. They feature waterproof one-piece construction and are unaffected by grease or oil. These bins also have wide hopper front for providing comfortable access and a built-in rear hanglock to permit access while tilted out on shelving. Choose from a range of these shelf bin dividers available in 35 lb, 60 lb and 75 lb load capacity options.

StyleModelLengthDivider DirectionNumber Of DividersMaterialColorElectrostatic DischargeFor Bin WidthOverall LengthPrice (ex. VAT)Pkg. Qty.
A401203 5/8"Side To Side-Plastic----€11.1824
B400204 1/8"Front To Back12PlasticBlackNo--€13.9412
C400306 5/8"Front To Back12PlasticBlackNo5"-€16.0512
D403482RV5520"Front To Back6PlasticBlackNo-20"€28.056
E403582RV5620"Front To Back6PlasticBlackNo--€37.856
AKRO-MILS -

Akrobins Series Black Length Dividers

Akro-Mils Akrobins Series black length dividers are inserted into the AkroBins to create separate compartments, allowing users to categorise and store different items neatly. They are utilised in warehouses and the manufacturing & automotive industries, where efficient organisation & inventory management are crucial. They feature polystyrene construction for supereior thermal insulation and water resistance. These dividers are available in lengths of 3-1/2, 6-1/8, 4-5/16, 4-13/32, 9-9/64 and 12-13/32 inches.

StyleModelLengthDivider DirectionColorMaterialElectrostatic DischargeNumber Of DividersPrice (ex. VAT)Pkg. Qty.
A412501/4"Side To SideBlackPlasticNo6€35.656
B412301/8"Side To SideBlackPlasticNo6€7.836
C4022410.406"Front To BackBlackPlasticNo6€14.826
D4023414 1/8"Front To BackBlackPlasticNo6€18.546
E4026017.156"Front To BackBlackPlasticNo6€26.006
AKRO-MILS -

Industrial Hanging Bin Dividers

Akro-Mils bin dividers are used with hang & stack bins to create additional compartments and optimising bin storage space. These units are made from industrial grade polymers to provide strength, stiffness, chemical resistance and stability. They are available in lengths ranging from 2 to 10 inches to fit securely into the bins and keeping items separated.

StyleModelOverall LengthLengthMaterialColorElectrostatic DischargeDivider DirectionNumber Of DividersPrice (ex. VAT)Pkg. Qty.
A402705KY90-17.143"Plastic--Front To Back-€63.706
B402655KY89-17.222"PlasticBlackNoFront To Back6€58.916
B402395KY87-10.222"PlasticBlackNoFront To Back6€29.896
B402105KY844"4.857"PlasticBlackNoFront To Back6€11.796
B402205KY856"6 4/5"PlasticBlackNoFront To Back6€11.436
B402455KY8814"14"PlasticBlackNoFront To Back6€35.496

We are here to help!

Looking for a part not listed here?