VESTIL Below-the-Hook Pallet Lifters

Used to lift and transport pallets in construction sites, docks, unpaved storage areas or barges. Feature tapered forks to allow easy access under pallets and a maximum opening height of 64-1/6 inches

Filter

VESTIL -

HDP Series Pallet Lifters

Adjustable bails are components of Vestil HDP Series pallet lifters designed to lift and transport heavy pallets in warehouses, distribution centres and other industrial settings. They feature a lifting arm or mechanism to engage the pallet or load and are adjustable to accommodate different pallet sizes or load configurations. These units are made of aluminium for durability and corrosion resistance.

StyleModelFork SpacingCapacityFork LengthBail HeightBail WidthFork Saddle WidthHandle LengthLifting Height Max.Price (ex. VAT)
AHDP-6-5413"6000 lbs.54"7"4"13"28"47 3/4"€4,129.20
BHDP-6-4213"6000 lbs.42"7"4"13"28"47 3/4"€3,296.64
CHDP-6-4813"6000 lbs.48"7"4"13"28"47 3/4"€3,816.37
DHDP-4-3617"4000 lbs.36"5"3"17"29 3/4"48"€2,508.53
EHDP-4-4817"4000 lbs.48"5"3"17"29 3/4"48"€2,983.68
FHDP-4-4217"4000 lbs.-5"3"17"29 3/4"48"€2,675.03
GHDP-2-4221"2000 lbs.-5"3"21"31.63"48"€2,175.50
HHDP-2-4821"2000 lbs.48"5"3"21"31.63"48"€2,246.49
IHDP-2-3621"-36"5"3"21"31.63"48"€2,067.19
VESTIL -

Coil Lifter, 1500 Lb. Capacity, 36 Inch Rod Length

ModelItemPrice (ex. VAT)
HDP-CLAG7UBC€1,269.52

We are here to help!

Looking for a part not listed here?