DYNAQUIP CONTROLS Ball Valves

Filter

DYNAQUIP CONTROLS -

Carbon Steel Inline Ball Valves

Dynaquip Controls VLE2 Series ball valves are suitable for fluid & hydraulic oil flow & pressure control applications. These pressure valves feature carbon steel construction with a phosphate-coated surface for protection against abrasive fluids and RTFE seats & seals for leakage-proof operation. They further come equipped with a blowout-proof stem to prevent explosions caused by excessive internal pressures and an easy-to-grip lever-type handle for user comfort. Choose from a broad range of these carbon-steel inline ball valves available in 1, 1/2, 1/4, 3/4 & 3/8 inch pipe size options on Raptor Supplies.

StyleModelSeat MaterialSeal MaterialPipe SizeBall FinishStem FinishBody MaterialConnection TypeMax. PressurePrice (ex. VAT)
AVLE2.AK0P 1/4RPTFERPTFE1/4"Chrome PlatedNickel PlatedCarbon SteelFNPT x FNPT3000 psi WOG€53.29
AVLE2.AK0P 3/8RPTFERPTFE3/8"Chrome PlatedNickel PlatedCarbon SteelFNPT x FNPT3000 psi WOG€53.29
AVLE2.AK0P 1/2RPTFERPTFE1/2"Chrome PlatedNickel PlatedCarbon SteelFNPT x FNPT3000 psi WOG€123.25
AVLE2.AK0P 1RPTFERPTFE1"Chrome PlatedNickel PlatedCarbon SteelFNPT x FNPT3000 psi WOG€211.91
BVLE2.AK 1"RPTFERPTFE1"Chrome PlatedNickel PlatedCarbon SteelFNPT x FNPT3000 psi WOG€188.15
AVLE2.AK0P 3/4RTFERTFE3/4"--Carbon SteelFNPT x FNPT3000 psi WOG€156.54
DYNAQUIP CONTROLS -

Carbon Steel Inline Ball Valve, SAE x SAE

StyleModelMax. PressureSeat MaterialSeal MaterialHandle MaterialPipe SizeTemp. RangeNumber Of PiecesPressure For WaterPrice (ex. VAT)
AVLE2.NK 1/43000 psi WOGRPTFERPTFESteel1/4"-20°F to +425°F23000 psi WOG€53.29
AVLE2.NK 3/83000 psi WOGRPTFERPTFESteel3/8"-20°F to +425°F23000 psi WOG€53.29
AVLE2.NK 1/23000 psi WOGRPTFERPTFESteel1/2"-20°F to +425°F23000 psi WOG€110.80
AVLE2.NK 3/43000 psi WOGRPTFERPTFESteel3/4"-20°F to +425°F23000 psi WOG€138.28
BVAE2.N00P 14600 psi WOGDelrinDelrinCast Steel1"-20°F to +175°F34600 psi WOG€276.21
CVAE2.N0 1/25800 psi WOGDelrinDelrinZinc Alloy1/2"-20°F to +175°F35800 psi WOG€87.53
DYNAQUIP CONTROLS -

VAE Series High Pressure Valve

StyleModelMax. PressureHandle MaterialPipe SizeNumber Of PiecesPressure For WaterBall FinishStem FinishBody MaterialPrice (ex. VAT)
AVAE2.A0 1 1/24600 psi WOGCast Steel1 1/2"24600 psi WOGChrome PlatedNickel PlatedCarbon Steel€421.08
BVAE2.A00P 14600 psi WOGCast Steel1"34600 psi WOGChrome PlatedNickel PlatedCarbon Steel€222.79
AVAE2.A0 14600 psi WOGCast Steel1"34600 psi WOGChrome PlatedNickel PlatedCarbon Steel€189.82
AVAE2.A0 1 1/44600 psi WOGCast Steel1 1/4"24600 psi WOGChrome PlatedNickel PlatedCarbon Steel€339.28
AVAE2.A0 3/44600 psi WOGCast Steel3/4"34600 psi WOGChrome PlatedNickel PlatedCarbon Steel€153.48
BVAE2.A00P 3/44600 psi WOGCast Steel3/4"34600 psi WOGChrome PlatedNickel PlatedCarbon Steel€193.50
BVAE2.A00P 1/25800 psi WOGSteel1/2"35800 psi WOGChrome PlatedSteelCarbon Steel€134.42
AVAE2.A0 1/25800 psi WOGZinc Alloy1/2"35800 psi WOGChrome PlatedNickel PlatedCarbon Steel€93.85
BVAE2.A00P 3/87000 psi WOGZinc Alloy3/8"37000 psi WOGChrome PlatedNickel PlatedCarbon Steel€121.56
AVAE2.A0 3/87000 psi WOGZinc Alloy3/8"37000 psi WOGChrome PlatedNickel PlatedCarbon Steel€84.06
AVAE2.A0 1/47000 psi WOGZinc Alloy1/4"37000 psi WOGChrome PlatedNickel PlatedCarbon Steel€77.14
BVAE2.A00P 1/47000 psi WOGCast Steel1/4"37000 psi WOGChrome PlatedNickel PlatedCarbon Steel€121.43

We are here to help!

Looking for a part not listed here?