Automotive Loading Ramps

Filter

Automotive loading ramps provide a safe and efficient way of loading / unloading vehicles onto trailers or other raised surfaces in the automobile industry. They are made of metal / plastic...Read more

AME INTERNATIONAL -

Ramps

StyleModelMPNPrice (ex. VAT)
A1523415234€156.60
RFQ
A1555115551€410.40
RFQ
A1556415564€372.60
RFQ
A1556515565€496.80
RFQ
VESTIL -

RK Series Wooden Ramp Kits

StyleModelWidthUsable Lumber WidthMaterialLengthHeightCapacityColorDepth
ARK-87 1/4"8"Rubber, Steel4 1/4"3"0 lbs.Black4 1/4"
RFQ
BRK-1211 1/4"12"Rubber, Steel4 1/4"3"0 lbs.Black4 1/4"
RFQ
VESTIL -

RAMP Series Steel Pick-Up/Van Ramps

StyleModelLengthDepthAdjustable Securing StrapMaterialWidthHeightCapacityColorPrice (ex. VAT)Pkg. Qty.
ARAMP-726 ft.72"YesSteel18"2"1000 lbs.Silver€159.042
BRAMP-968 ft.96"YesSteel18"2"1000 lbs.Silver€178.182
AME INTERNATIONAL -

Sasquatch Ramps

StyleModelMaterialTypePrice (ex. VAT)
A15669Plastic-€648.00
RFQ
A15667PlasticSasquatch€918.00
RFQ
A15668Plastic-€788.40
RFQ
KERN AND SOHN -

Ascending Ramps

StyleModelMPNPrice (ex. VAT)
ABFS-A01BFS-A01-
RFQ
ABFS-A02BFS-A02-
RFQ
BBXS-A01BXS-A01€228.98
BBXS-A02BXS-A02€274.78
CEOE-A02EOE-A02-
RFQ
GORLITZ -

Loading Ramps

StyleModelLengthWidthHeightPrice (ex. VAT)
AT 04A42 1/2"18 1/4"-€571.05
RFQ
BT 0447"22 1/4"20"€571.05
RFQ
WESTWARD -

Truck Ramps

StyleModelWidthTypeMaterialLengthHeightPrice (ex. VAT)Pkg. Qty.
A1AVP913 1/2"SteelSteel45 5/8"9 1/2"€1,775.232
B1MZK318 1/4"SteelSteel45 5/8"9 1/2"€4,592.301
APPROVED VENDOR -

Ramp Truck Or Van

StyleModelLengthLoad CapacityTypeMaterialWidthPrice (ex. VAT)Pkg. Qty.
A1DLU872"0.5 ton.Truck Or VanSteel9"€282.372
RFQ
B1DLU996"0.5 ton.Truck Or VanSteel9"€413.162
RFQ
TUFFTRAK SAFETY -

Ramps

StyleModelWidthHeightLength
ATTOARAMP45250 mm45 mm1000 mm
RFQ
ATTOARAMP30250 mm30 mm1000 mm
RFQ
ATTOARAMP75300 mm75 mm1000 mm
RFQ
ATTOARAMP15300 mm150 mm1000 mm
RFQ
ATTOARAMP90300 mm90 mm1000 mm
RFQ
ATTOARAMP19300 mm-1000 mm
RFQ
TUFFTRAK SAFETY -

Fleyg Ramps

StyleModelLengthWidthHeight
ATTOAFLEYC2500 mm500 mm42 mm
RFQ
ATTOAFLEY75750 mm400 mm42 mm
RFQ
ATTOAFLEY101000 mm400 mm42 mm
RFQ
GRAINGER -

Ramp, Folding, Steel, 80 x 11 Inch Size, 1600 Lbs. Capacity

ModelItemPrice (ex. VAT)
52JU43CD3KJW€452.78
VESTIL -

Aluminum Folding Ramp, Single Fold, 72 x 28-5/8 x 2-9/16 Inch Size, 500 Lbs. Capacity, Silver

ModelItemPrice (ex. VAT)
RAMP-SFAG7XVT€403.03
GRAY MANUFACTURING -

Truck Ramps Wide Portable

ModelItemPrice (ex. VAT)
PTRW-20AA3KTM€4,785.82
FERVI -

Car Ramps Set, 2.5 Ton, 240mm Max. Tire Width, 2 Pieces

ModelItemPrice (ex. VAT)
R015CJ4LDE€191.40
See Details
VESTIL -

Aluminium Van Ramp, 1500 Lb. Capacity, 78 Inch x 50 Inch x 1.5 Inch Size

ModelItemPrice (ex. VAT)
RAMP-5077AG7XVP-
RFQ
HEAVY DUTY RAMPS -

Truck Ramps, Portable, 14000 lb. Cap, 2PK

ModelItemPrice (ex. VAT)
Q4009-Rev1CY7RHL€1,087.75
RFQ
KERN AND SOHN -

Access Ramp, 1500 x 760 x 85mm Size

ModelItemPrice (ex. VAT)
BFS-A09CE8HLH-
RFQ
APPROVED VENDOR -

Aluminium Truck And Van Ramp Folding

ModelItemPrice (ex. VAT)
1TFZ3AB3HKJ€871.75
RFQ
HEAVY DUTY RAMPS -

Truck Ramps, Portable, 20 tons Capacity, 2PK

ModelItemPrice (ex. VAT)
Q1722A-rev1CY7RCW€1,654.53
RFQ

Automotive Loading Ramps

For easy transportation of heavy duty and large quantities of materials, Raptor Supplies offers a variety of ramps to attach outside sheds or warehouses. The plastic curb ramp features raised edges and a non-skid, open surface which can be adjusted for curbed heights of up to 20 cm. The aluminium walk ramps, apron ended, can carry up to 910 kg of load providing a first-rate grip. The straight arch aluminium ramp carried up to 545 kg of load per pair.

Frequently Asked Questions

What are the advantages of steel ramps?

  • Steel ramps are strong and durable. They can withstand heavy loads, impacts and scratches.
  • These ramps are low-maintenance units and do not require regular treatment or painting.
  • Steel ramps are easy to install and can be cut & welded to fit into various applications.

How to maintain these loading ramps?

  • Inspect the ramp regularly for wear & tear. Repair the ramp (if necessary) to ensure its safety and effectiveness.
  • Clean the ramp regularly to remove dirt, debris and other contaminants.
  • Store the ramp in a dry, sheltered location to protect it from moisture and other environmental factors.

What is the load capacity of these automotive loading ramps?

These ramps can withstand loads up to 40000 lb.

How to clean these ramps?

  • Remove debris or dirt from the ramp surface using a brush.
  • Using a damp cloth, gently wipe down the surface.
  • Clean small crevices or difficult-to-reach areas with the cloth.

What are the advantages of these automotive loading ramps?

  • Automotive loading ramps come in various sizes & styles, making them suitable for use with different types of vehicles. They are useful for loading and unloading cars, ATVs, motorcycles and other vehicles onto trailers.
  • These ramps provide an efficient way to load and unload vehicles. They reduce time and effort and are more suitable for placing automobiles on a raised platform than other methods like forklifts or manual lifting procedures.

We are here to help!

Looking for a part not listed here?