BENCHMARK SCIENTIFIC Autoclaves

Fully automatic BioClave research sterilisers featuring a built-in water tank, a safety interlock and a maximum temperature rating of 273 degrees F. Mini thermal printers also available

Filter

BENCHMARK SCIENTIFIC -

Bio Clave Series Mini Research Autoclaves

Benchmark Scientific Bio Clave Series mini research autoclaves are ideal for the sterilisation of laboratory glassware, pipettes, petri dishes, culture media and other equipment in scientific, research and healthcare settings. These autoclaves feature stainless steel chambers for corrosion resistance and ease of cleaning. They come equipped with an interlock system that prevents the door from being opened until the internal pressure has reached zero PSI, enhancing user safety. These autoclaves further feature fully automatic operation allowing users to easily initiate the cycle without any complex manual controls, thus saving time and effort.

StyleModelCapacityOverall DepthOverall WidthOverall HeightMaterialChamber VolumeChamber DepthChamber LengthPrice (ex. VAT)
AB4000-M-E-----8L12 1/2"-€4,890.40
BB4000-M8L13 1/2"20"12 7/8"Stainless Steel--12 1/2"€7,633.10
BENCHMARK SCIENTIFIC -

Bio Clave Series Research Autoclaves

StyleModelChamber DepthDepthCapacityOverall DepthOverall WidthOverall HeightMaterialChamber VolumePrice (ex. VAT)
AB4000-18--------€6,766.00
BB4000-16-E---------
RFQ
CB4000-28-120--28L44 1/2"56"40"Stainless Steel-€18,457.40
DB4000-18-E13.77"17 1/2"-----18L€6,766.00
CB4000-28-22016 2/5"25"------€18,611.48
BENCHMARK SCIENTIFIC -

Printer, 120 VDC

ModelItemPrice (ex. VAT)
B4000-PAF4AMF€604.88
BENCHMARK SCIENTIFIC -

Paper, 5.7cm x 1.5m, 3PK

ModelItemPrice (ex. VAT)
B4000-PAAF4JBX€81.91
BENCHMARK SCIENTIFIC -

Autoclave, 16 Liter

ModelItemPrice (ex. VAT)
B4000-16AF6BCP€9,284.38
BENCHMARK SCIENTIFIC -

BioClave, 8 Digital

ModelItemPrice (ex. VAT)
248558DB4HZZ-
RFQ
BENCHMARK SCIENTIFIC -

BioClave, 16 Digital

ModelItemPrice (ex. VAT)
248559DH2VCK-
RFQ

We are here to help!

Looking for a part not listed here?