Attached Lid Containers

Filter

ROMOLD -

Storage Bin

StyleModelLengthWidthHeightCapacityPrice (ex. VAT)
AGRITBIN865 mm790 mm820 mm250L€226.63
BPSB11265 mm855 mm910 mm350L€335.06
CPSB1W1265 mm855 mm950 mm350L€460.84
DPSB21460 mm1010 mm975 mm1000L€420.72
RFQ
EPSB2W1460 mm2020 mm1015 mm1000L€559.52
RFQ
FPSB31630 mm1170 mm1125 mm1400L€568.19
RFQ
GPSB3W1640 mm1170 mm1165 mm1400L€685.30
RFQ
QUANTUM STORAGE SYSTEMS -

Dividable Grid Container Long Dividers

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
ADL91025DL91025€15.741
BDL91035DL91035€13.096
RFQ
BDL91050DL91050€17.581
BDL92035DL92035€22.676
RFQ
ADL92050DL92050€23.961
BDL92060DL92060€24.616
RFQ
BDL92080DL92080€26.801
RFQ
BDL93030DL93030€27.646
RFQ
BDL93060DL93060€41.826
CDL93080DL93080€38.286
RFQ
BDL93120DL93120€71.486
RFQ
QUANTUM STORAGE SYSTEMS -

Heavy-Duty Giant Stack Containers

StyleModelLengthWidthHeight
AQGH60010 7/8"17 1/2"12 1/2"
RFQ
BQGH80016 1/2"17 1/2"12 1/2"
RFQ
CQGH70019 7/8"15 1/4"12.438"
RFQ
QUANTUM STORAGE SYSTEMS -

Conductive Dividable Grid Containers

StyleModelLengthWidthHeightPrice (ex. VAT)
ADG91025CO10 7/8"8 1/4"2 1/2"€17.42
RFQ
BDG92050CO16 1/2"10 7/8"5"€32.66
RFQ
QUANTUM STORAGE SYSTEMS -

Attached Lid Containers

Quantum Storage Systems attached lid containers offer reusable storage applications while protecting the contents against dust or damage. They feature polyethylene construction for high flexural strength and an interlocking lid fixed with steel hinges for continuous usage. These FDA-approved containers are integrated with ergonomically designed handles for easy lifting and are available in inside heights ranging from 7.5 to 17.25 inches.
Raptor Supplies also offers attached lid containers with maximum volumetric capacity of 2.5 cu.ft.

StyleModelLengthWidthHeightVolume CapacityLoad CapacityInside HeightOutside HeightOutside LengthPrice (ex. VAT)
AQDC2012-720"11 1/2"7 1/2"1.17 cu. ft.100 lbs.7 1/2"7 1/2"20"€43.91
BQDC2115-921 1/2"15 1/4"9 5/8"1.27 cu. ft.125 lbs.9 5/8"9 5/8"21 1/2"€52.06
CQDC2115-1221 1/2"15 1/4"12 3/4"1.67 cu. ft.125 lbs.12 3/4"12 3/4"21 1/2"€63.44
DQDC2115-1721 1/2"15 1/4"17 1/4"2.31 cu. ft.125 lbs.17 1/4"17 1/4"21 1/2"€88.26
EQDC2213-1222 1/8"12 13/16"11 7/8"1.64 cu. ft.125 lbs.13 1/4"13 1/4"22 1/2"€60.36
FQDC2515-1424"15"13 3/4"2.2 cu. ft.100 lbs.13 3/4"13 3/4"24"€71.51
GQDC2420-1224"20"12 1/2"2.44 cu. ft.150 lbs.12 1/2"12 1/2"24"€76.85
HQDC2717-1227"17 3/4"12 1/2"2.5 cu. ft.150 lbs.12 1/2"12 1/2"27"€76.80
IQDC2820-1528"20 5/8"15 5/8"4 cu. ft.150 lbs.15 5/8"15 5/8"28"€127.30
QUANTUM STORAGE SYSTEMS -

Dividable Grid Containers

StyleModelLengthWidthHeightColor
ADG9103510 7/8"8 1/4"3 1/2"Blue, Gray, Red
RFQ
BDG9102510 7/8"8 1/4"2 1/2"Blue, Gray, Red
RFQ
CDG9105010 7/8"8 1/4"5"Blue, Gray, Red
RFQ
DDG9208016 1/2"10 7/8"8"Blue, Gray, Red
RFQ
EDG9206016 1/2"10 7/8"6"Blue, Gray, Red
RFQ
FDG9203516 1/2"10 7/8"3 1/2"Blue, Gray, Red
RFQ
GDG9205016 1/2"10 7/8"5"Blue, Gray, Red
RFQ
HDG9312022 1/2"17 1/2"12"Blue, Gray, Red
RFQ
IDG9303022 1/2"17 1/2"3"Blue, Gray, Red
RFQ
JDG9306022 1/2"17 1/2"6"Blue, Gray, Red
RFQ
KDG9308022 1/2"17 1/2"8"Blue, Gray, Red
RFQ
ROMOLD -

General Purpose Storage Container

StyleModelLengthWidthHeightCapacityPrice (ex. VAT)
AGPSC2W875 mm875 mm1010 mm250L€459.76
BGPSC2875 mm875 mm880 mm250L€405.54
CGPSC11150 mm1130 mm850 mm600L€379.52
DGPSC1W1150 mm1130 mm920 mm600L€459.76
BUCKHORN INC -

Attached Lid Container

StyleModelVolume CapacityColorLoad CapacityOutside WidthInside WidthOutside HeightOutside LengthInside LengthPrice (ex. VAT)
A391752.3 cu. ft.Gray80 lbs.19 1/2"14 1/2"12 1/2"24"19"€95.30
BAR27171202090572.25 cu. ft.Blue100 lbs.16.938"15 1/2"---€80.73
C391602.25 cu. ft.Gray100 lbs.16 15/16"15 1/2"12 1/2"27"25"€80.73
DAR27171202040692.25 cu. ft.Green100 lbs.16.938"----€80.73
EAR27171202020002.25 cu. ft.Red100 lbs.16 15/16"15 1/2"12 1/2"27"25"€80.73
F392803.8 cu. ft.Gray100 lbs.20 13/16"15"15 1/2"28"23"€180.04
GAS34242012010066.62 cu. ft.Gray100 lbs.-19 1/8"19 5/8"34"29 7/8"€308.50
ORBIS -

Attached Lid Containers

Orbis attached lid containers feature high-density polyethylene / polypropylene / plastic construction and a lockable, hinged lid to prevent vandalism; ideal for split-case picking and shipping applications. These RoHS-compliant containers are integrated with contoured handles for easy handling and dimensional consistency. They can be easily stacked with the lid closed and nested when it is opened for optimum space usage. These units have a quick-release label area, on the attached hinged cover and ends, for easy reading and are available in load handling capacities ranging from 40 to 70 lb.
Raptor Supplies also offers Orbis agricultural containerswith all the aforementioned features along with vented walls and a vented bottom.

StyleModelVolume CapacityColorLoad CapacityInside HeightOutside HeightOutside LengthOutside WidthInside LengthPrice (ex. VAT)
AFP03 Blue0.3 cu. ft.Blue70 lbs.6 1/2"7 3/4"11 3/4"9 3/4"8 3/4"€26.09
BFP03 Gray0.3 cu. ft.Gray70 lbs.6 1/2"7 3/4"11 3/4"9 3/4"8 2/3"€25.93
CFP03 Clear0.3 cu. ft.Translucent70 lbs.6 1/2"7 3/4"11 3/4"9 3/4"8 2/3"€34.52
DFP06 Gray0.6 cu. ft.Gray70 lbs.8 7/8"9 7/8"15 1/4"10 15/16"12 1/4"€25.19
EFP06 Clear0.6 cu. ft.Clear70 lbs.8 7/8"9 7/8"15 1/4"10 15/16"12 1/4"€35.63
FFP06 Blue0.6 cu. ft.Blue70 lbs.8 7/8"9 7/8"15 1/4"10 15/16"12 1/4"€29.81
GFP075 Blue0.7 cu. ft.Blue70 lbs.6"7 1/4"19 3/4"11 3/4"16 1/4"€26.75
HFP075 Gray0.7 cu. ft.Gray70 lbs.6"7 1/4"19 3/4"11 3/4"16 1/4"€27.43
CFP075 Clear0.7 cu. ft.Translucent70 lbs.6"7 1/4"19 3/4"11 3/4"16 1/8"€41.58
IFP08 Gray0.8 cu. ft.Gray70 lbs.5 1/2"6 1/2"20 5/8"13 1/2"18"€42.79
JFP143 DARK BLUE1.3 cu. ft.Blue50 lbs.8 1/2"9 3/8"21 15/16"15 1/4"18 1/2"€32.54
KFP143 GRAY1.3 cu. ft.Gray50 lbs.8.437"9 3/8"21.938"15 1/4"18 1/2"€32.54
LFP143 CLEAR1.3 cu. ft.Translucent40 lbs.8 1/2"9 3/8"21 15/16"15 1/4"18 1/2"€52.41
MFP143 Red1.4 cu. ft.Red70 lbs.8 7/8"9 3/8"21 15/16"15 1/4"18 1/2"€32.50
NFP13 Gray1.4 cu. ft.Gray70 lbs.10 1/2"11 5/8"20 5/8"13 1/4"17"€48.81
OFP143 Black Recycled1.4 cu. ft.Black70 lbs.8 7/8"9 3/4"21 3/4"15 1/8"18 1/2"€26.12
PFP151 Gray1.6 cu. ft.Gray70 lbs.11"13 3/4"22 1/4"13"18 7/8"€39.08
QFP151 Blue1.6 cu. ft.Blue70 lbs.11"13 3/4"22 1/4"13"18 7/8"€39.08
RFP171 GRAY1.7 cu. ft.Gray50 lbs.11 1/4"12 1/8"21 13/16"14 15/16"18 1/4"€32.36
SFP182 GREEN1.8 cu. ft.Green70 lbs.11 3/4"12 7/8"21 7/8"15 1/4"19 3/4"€34.00
TFP182 Gray1.8 cu. ft.Gray70 lbs.11 3/4"12 7/8"21 7/8"15 1/4"18 1/16"€34.00
UFP182 Blue1.8 cu. ft.Blue70 lbs.11 3/4"12 7/8"21 7/8"15 1/4"18 1/16"€34.00
VFP182 Clear1.8 cu. ft.Translucent70 lbs.11 7/8"13"21 3/4"15 1/4"18 1/16"€60.74
WFP182 Red1.8 cu. ft.Red70 lbs.11 3/4"12 7/8"21 7/8"15 1/4"18 1/16"€34.00
OFP182 Black Recycled1.8 cu. ft.Black70 lbs.11 3/4"12 3/4"21 3/4"15 1/8"18 1/16"€36.02
AKRO-MILS -

Attached Lid Containers

StyleModelColorVolume CapacityCapacityHeightLoad CapacityOutside WidthInside LengthInside HeightPrice (ex. VAT)
A39120BLUEBlue1.62 cu. ft.-12"65 lbs.15 1/4"18.437"-€24.19
B39085BLUEBlue1.12 cu. ft.8 gal.8" to 10"35 lbs.15"18 1/2"7 5/8"€25.20
C39170BLUEBlue2.28 cu. ft.17 gal.12"100 lbs.15"19 3/4"15 3/4"€30.38
D39120SCLARClear----15"-12"€66.97
E39170Gray2.28 cu. ft.17 gal.12"100 lbs.15"19 3/4"15 3/4"€25.18
F39-0854W023Gray1.12 cu. ft.8 gal.--15"18 1/2"-€47.88
G391204W024Gray1.62 cu. ft.12 gal.--15"18.437"12"€53.15
H39120GRNGreen1.62 cu. ft.12 gal.12"65 lbs.15"18.437"12"€26.53
I39120REDRed1.62 cu. ft.12 gal.12"65 lbs.15"18.437"12"€26.53
QUANTUM STORAGE SYSTEMS -

Grid Containers, Short Dividers

StyleModelMPNPrice (ex. VAT)
ADS91025CODS91025CO€13.93
RFQ
ADS92050CODS92050CO€25.31
RFQ
QUANTUM STORAGE SYSTEMS -

Dividable Grid Container Clear Dust Cover Inlays

StyleModelWidthColorTypeUse WithPrice (ex. VAT)
ADDC92000CL----€15.20
BDDC91000CL----€10.45
CDDC93000CL16"BlueDividable GridRP_Models DG93030, DG93060, DG93080 AND DG93120€34.89
QUANTUM STORAGE SYSTEMS -

Dividable Grid Container Short Dividers

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
ADS91025DS91025€13.791
RFQ
BDS91035DS91035€10.316
BDS91050DS91050€16.081
RFQ
BDS92035DS92035€13.366
RFQ
ADS92050DS92050€16.711
BDS92060DS92060€19.141
BDS92080DS92080€22.216
RFQ
BDS93030DS93030€24.496
BDS93060DS93060€24.276
BDS93080DS93080€33.466
BDS93120DS93120€59.696
QUANTUM STORAGE SYSTEMS -

Clear-View Mobile Giant Stack Containers

StyleModelLengthWidthHeightColorPrice (ex. VAT)
AQGH705MOB*15 1/4"19 7/8"12.438"--
RFQ
AQGH705MOBCL*15 1/4"19 7/8"12.438"Clear€76.68
AQGH805MOB*17 1/2"16 1/2"12 1/2"--
RFQ
AQGH805MOBCL*17 1/2"16 1/2"12 1/2"Clear€77.49
QUANTUM STORAGE SYSTEMS -

Clear-View Dividable Grid Containers

StyleModelLengthWidthHeightPrice (ex. VAT)
ADG91025CL10 7/8"8 1/4"2 1/2"€9.26
BDG91035CL10 7/8"8 1/4"3 1/2"€16.10
CDG91050CL10 7/8"8 1/4"5"€13.56
DDG92035CL16 1/2"10 7/8"3 1/2"€16.68
EDG92050CL16 1/2"10 7/8"5"€16.84
FDG92060CL16 1/2"10 7/8"6"€21.98
GDG92080CL16 1/2"10 7/8"8"€26.95
HDG93060CL22 1/2"17 1/2"6"€38.70
IDG93080CL22 1/2"17 1/2"8"€153.92
JDG93120CL22 1/2"17 1/2"12"€50.82
KDG93030CL22 1/2"17 1/2"3"€31.73
ROMOLD -

Chemstor Series Storage Boxes

StyleModelMPNPrice (ex. VAT)
ACS7CS7€763.37
RFQ
BCS8CS8€928.19
RFQ
CCS9CS9€1,407.47
RFQ
VALLEY CRAFT -

Storage Bins

StyleModelSizeColor
AZ80419A74 1/8" x 5 1/2" x 3"Yellow
RFQ
AZ80421A54 1/8" x 7 1/2" x 3"Yellow
RFQ
QUANTUM STORAGE SYSTEMS -

Grid Containers, Long Dividers

StyleModelMPNPrice (ex. VAT)
ADL91025CODL91025CO€20.32
RFQ
ADL92050CODL92050CO€32.04
RFQ
QUANTUM STORAGE SYSTEMS -

Dividable Grid Container, 16-1/2 X 10-7/8 X 5 Inch Size, Gray

ModelItemPrice (ex. VAT)
DG92050GYCW9YXQ€15.70
QUANTUM STORAGE SYSTEMS -

Dividable Grid Container, 16-1/2 X 10-7/8 X 8 Inch Size, Gray

ModelItemPrice (ex. VAT)
DG92080GYCW9YXZ€25.29
QUANTUM STORAGE SYSTEMS -

Dividable Grid Container, 10-7/8 X 8-1/4 X 2-1/2 Inch Size, Blue

ModelItemPrice (ex. VAT)
DG91025BLCW9YXE€8.04
12

Attached Lid Containers

Attached lid containers are used for shipping, order picking, distribution and storage applications in industrial and commercial spaces. Raptor Supplies offers attached lid containers from brands like Quantum Storage Systems, Romold, Rubbermaid, Snowex and more. They have industrial-grade polymer / high density polyethylene / polypropylene construction for corrosion resistance, surface grip and durability. These industrial shipping containers feature lockable attached lids with smooth lid operations to protect contents from dust or damage. They nest together on open lids when empty or stack above each other on closed lids when filled.

We are here to help!

Looking for a part not listed here?