Arc Welding Cable Reels

Filter

<p>Reelcraft arc welding cable reels are ideal for organising and managing welding cables safely. They are used in fabrication facilities, welding shops and on-site welding jobs.</p>
REELCRAFT -

Safe-T-Reel Series Cable Welding Reel

Reelcraft Safe-T-Reel Series welding cable reels are designed for manual winding of air / water / fuel / gas hoses, electric cords and welding cables and provide trouble-free management of large capacities of hose or cord. These units feature permanently sealed / lubricated bearings to reduce the frictional losses and a heavy-duty shaft with tapered roller bearings for maximum rigidity and spool support. The brand's basic reels with T-Grade hoses are compatible for use with a wide range of welding gases, such as MAPP gas, propane, natural gases and other fuel gases. They further come equipped with a substantial welded aluminium base to support the weight of the spool and can withstand temperatures ranging between 150 and 200 deg F.

StyleModelMountingTypeHeightDrive TypeLengthMax. AmpsLatch TypePrice (ex. VAT)
AT-1225-04 1Bench, Floor, Truck, WallLess Hose, Welding Gas19"Hand Crank----
RFQ
BT-1460-0 1TruckElectric Welding15 3/4"Hand Crank18"300ASelf Locking€1,833.17
CT-2462-01TruckElectric Welding19"Hand Crank18"300A-€2,943.54
DT-2464-01TruckElectric Welding38"Hand Crank18"300A-€3,219.28
REELCRAFT -

WC Series, Welding Hose Reel

Reelcraft welding hose reels are ideal for storing long welding cables in an organised and safe way, thereby eliminating any tripping hazard. These arc welding cable reels feature a continuous current path powered by a live 400 A, 90 VDC enclosed slip ring and a robotically welded steel base for maximum strength during operations. They further come equipped with permanently lubricated bearings for reduced maintenance services and a drive spring with declutching arbour to eliminate the chances of spring damage due to reverse winding. Choose from a wide range of these arc welding cable reels, available in 19 and 20 inch lengths on Raptor Supplies.

StyleModelLengthHeightDrive TypeMax. AmpsLatch TypeTypePrice (ex. VAT)
AWC7000 119"20 1/4"Spring400ASelf Locking, Vibration ProofElectric Welding€1,582.16
BWC80001 124"25 3/8"Spring400ASelf Locking, Vibration ProofElectric Welding€2,506.84

Frequently Asked Questions

What is the maximum operating temperature of Reelcraft Safe-T-Reel Series arc welding cable reels?

200 degrees F.

Which type of bearings are used in Reelcraft WC Series welding hose reels?

These welding hose reels have permanently lubricated bearings for maintaining lubrication, thus preventing excessive wear and tear.

We are here to help!

Looking for a part not listed here?