Arbor Spacers

Filter

PRECISION BRAND -

Arbor Shim Steel

StyleModelInside Dia.ThicknessOutside Dia.Thickness ToleranceRockwell HardnessOutside Dia. ToleranceTemperTensile StrengthPrice (ex. VAT)Pkg. Qty.
A24128-0.007"--0.0008" to +0.0008"Rockwell B90-0.002" to +0.002"H1880000 psi€14.0610
A24211-0.012"1 1/2"-0.0008" to +0.0008"Rockwell B90-0.002" to +0.002"H1880000 psi€22.5110
B242081"0.178 mm1 1/2"-0.0008" to +0.0008"Rockwell B90-0.002" to +0.002"H1880000 psi€18.5710
B242071"0.006"1 1/2"-0.0005" to +0.0005"Rockwell B90-0.002" to +0.002"H1880000 psi€19.7310
A242131"0.02"1 1/2"-0.001" to +0.001"Rockwell B90-0.002" to +0.002"H1880000 psi€20.5010
A242191"1/8"1 1/2"-0.003" to +0.003"Rockwell B84-0.002" to +0.002"H1880000 psi€34.6110
A242121"0.015"1 1/2"-0.001" to +0.001"Rockwell B90-0.002" to +0.002"H1880000 psi€18.8210
A242051"0.004"1 1/2"-0.0005" to +0.0005"Rockwell B90-0.002" to +0.002"H1880000 psi€26.7410
A242061"0.005"1 1/2"-0.0005" to +0.0005"Rockwell B90-0.002" to +0.002"H1880000 psi€18.8010
A242151"0.031"1 1/2"-0.0015" to +0.0015"Rockwell B90-0.002" to +0.002"H1880000 psi€23.7110
A242161"0.047"1 1/2"-0.002" to +0.002"Rockwell B90-0.002" to +0.002"H1880000 psi€36.0910
A242031"0.002"1 1/2"-0.0002" to +0.0002"Rockwell B90-0.002" to +0.002"H1880000 psi€28.5410
A242011"0.001"1 1/2"-0.0001" to +0.0001"Rockwell B90-0.002" to +0.002"H1880000 psi€26.3110
A242181"0.093"1 1/2"-0.003" to +0.003"Rockwell B84-0.002" to +0.002"H1880000 psi€24.7510
A242171"0.062"1 1/2"-0.0025" to +0.0025"Rockwell B90-0.002" to +0.002"H1880000 psi€28.9710
A242141"0.025"1 1/2"-0.0015" to +0.0015"Rockwell B90-0.002" to +0.002"H1880000 psi€26.4010
A242091"0.008"1 1/2"-0.0008" to +0.0008"Rockwell B90-0.002" to +0.002"H1880000 psi€18.5710
A242101"0.01"1 1/2"-0.0008" to +0.0008"Rockwell B90-0.002" to +0.002"H1880000 psi€19.3010
A242041"0.003"1 1/2"-0.0003" to +0.0003"Rockwell B90-0.002" to +0.002"H1880000 psi€25.4210
A242021"0.0015"1 1/2"-0.0002" to +0.0002"Rockwell B90-0.002" to +0.002"H1880000 psi€27.9310
A241331/2"0.02"3/4"-0.001" to +0.001"Rockwell B90-0.002" to +0.002"H1880000 psi€14.1210
A241261/2"0.005"3/4"-0.0005" to +0.0005"Rockwell B90-0.002" to +0.002"H1880000 psi€15.2210
A241271/2"0.006"3/4"-0.0005" to +0.0005"Rockwell B90-0.002" to +0.002"H18-€14.2610
A241341/2"0.025"3/4"-0.0015" to +0.0015"Rockwell B90-0.002" to +0.002"H1880000 psi€14.8810
B241211/2"-3/4"-0.0001" to +0.0001"Rockwell B90-0.002" to +0.002"H1880000 psi€20.4310
StyleModelThicknessInside Dia.Price (ex. VAT)
A014-9011/2"1 1/2"€94.71
A014-9021/4"1 1/2"€68.79
StyleModelInside Dia.ThicknessPrice (ex. VAT)
A014-9101 1/2"3/8"€66.66
A014-9091 1/2"-€91.63
A014-9041 1/4"3/8"€55.06
A014-9031 1/4"1/8"€54.38
A014-9061"-€55.47
A014-9071"3/8"€55.47
A014-9122"-€60.24
A014-9132"3/8"€73.42
StyleModelInside Dia.ThicknessPrice (ex. VAT)
A014-9111 1/2"3/4"€62.86
A014-9051 1/4"3/4"€90.55
A014-9081"3/4"€94.71
A014-9142"3/4"€87.45
PRECISION BRAND -

Arbor Spacers

StyleModelInside Dia.Outside Dia.ThicknessRockwell HardnessThickness ToleranceOutside Dia. ToleranceTemperTensile StrengthPrice (ex. VAT)Pkg. Qty.
A244561 1/2"2 1/8"0.047"Rockwell B90-0.002" to +0.002"-0.002" to +0.002"H18-€40.8010
A244451 1/2"2 1/8"0.004"Rockwell B90-0.0005" to +0.0005"-0.002" to +0.002"H18-€28.1810
A244551 1/2"2 1/8"0.031"Rockwell B90-0.0015" to +0.0015"-0.002" to +0.002"H1880000 psi€32.0910
A244441 1/2"2 1/8"0.003"Rockwell B90-0.0003" to +0.0003"-0.002" to +0.002"H18-€28.4310
A244491 1/2"2 1/8"0.203 mmRockwell B90-0.0008" to +0.0008"-0.002" to +0.002"H1880000 psi€23.4810
A244541 1/2"2 1/8"0.025"Rockwell B90-0.0015" to +0.0015"-0.002" to +0.002"H18-€28.9610
A244571 1/2"2 1/8"0.062"Rockwell B90-0.0025" to +0.0025"-0.002" to +0.002"H18-€45.5410
A244521 1/2"2 1/8"0.015"Rockwell B90-0.001" to +0.001"-0.002" to +0.002"H18-€22.7010
A244471 1/2"2 1/8"0.006"Rockwell B90-0.0005" to +0.0005"-0.002" to +0.002"H1880000 psi€22.7610
A244421 1/2"2 1/8"0.0015"Rockwell B90-0.0002" to +0.0002"-0.002" to +0.002"H18-€28.8810
A244591 1/2"2 1/8"1/8"Rockwell B84-0.003" to +0.003"-0.002" to +0.002"H18-€41.6610
A244431 1/2"2 1/8"0.002"Rockwell B90-0.0002" to +0.0002"-0.002" to +0.002"H18-€30.9710
A244581 1/2"2 1/8"0.093"Rockwell B84-0.003" to +0.003"-0.002" to +0.002"H18-€39.4910
A244511 1/2"2 1/8"0.012"Rockwell B90-0.0008" to +0.0008"-0.002" to +0.002"H18-€25.1310
A244461 1/2"-0.005"Rockwell B90-0.0005" to +0.0005"-0.002" to +0.002"H1880000 psi€21.2110
A244411 1/2"-0.001"Rockwell B90-0.0001" to +0.0001"-0.002" to +0.002"H1880000 psi€30.6610
A244501 1/2"2 1/8"0.254 mmRockwell B90-0.0008" to +0.0008"-0.002" to +0.002"H1880000 psi€22.4910
A244531 1/2"2 1/8"0.02"Rockwell B90-0.001" to +0.001"-0.002" to +0.002"H18-€28.0410
A244481 1/2"2 1/8"0.007"Rockwell B90-0.0008" to +0.0008"-0.002" to +0.002"H1880000 psi€26.4010
A242461 1/4"1 3/4"0.005"Rockwell B90-0.0005" to +0.0005"-0.002" to +0.002"H1880000 psi€20.2510
A242521 1/4"1 3/4"0.015"Rockwell B90-0.001" to +0.001"-0.002" to +0.002"H1880000 psi€20.5410
B242551 1/4"1 3/4"0.031"Rockwell B90-0.0015" to +0.0015"-0.002" to +0.002"H1880000 psi€25.2410
A242431 1/4"1 3/4"0.002"Rockwell B90-0.0002" to +0.0002"-0.002" to +0.002"H1880000 psi€32.2510
A242561 1/4"1 3/4"0.047"Rockwell B90-0.002" to +0.002"-0.002" to +0.002"H1880000 psi€33.0010
A242441 1/4"1 3/4"-Rockwell B90-0.0003" to +0.0003"-0.002" to +0.002"H1880000 psi€28.2110

We are here to help!

Looking for a part not listed here?