Aquastat Relays

Filter

HONEYWELL -

Immersion Controllers

StyleModelHeightDepthSystem SwitchingDifferentialWidthSpud SizeLocked Rotor Amps @ 120vLocked Rotor Amps @ 240vPrice (ex. VAT)
AL7224U1002---------
RFQ
BL4006H1004--------€453.37
BL4006A1967--------€311.53
CL4008A1015---------
RFQ
DL6006A11455 3/8"2 1/8"SPDT5°F to 30°F2"Not Applicable48A30.6A€287.87
EL4006B11638 5/8"2 1/8"SPST5° to 30°2"-48A30.6A€250.98
HONEYWELL -

Aquastat Controller

StyleModelApplicationLocked Rotor Amps @ 120vLocked Rotor Amps @ 240vDifferentialFull Load Amps @ 120vFull Load Amps @ 240v AcInsulation DepthHeightPrice (ex. VAT)
AL4006B1155-48A30.6A5°F to 30°F8A5.1A-8 5/8"€327.91
BL4006E1117High Limit48A30.6AManual Reset8A13A1 1/2", 3"8 5/8"€499.79
AL4006A1959High Limit, Low Limit48A30.6A5°F2.6A1.3A1 1/2", 3", 4"8 5/8"€280.45
StyleModelWidthLocked Rotor Amps @ 240vMounting PositionHeightDepthApplicationSpud SizeLocked Rotor Amps @ 120vPrice (ex. VAT)
AL8124E10164 1/3"22.7AVertical6 1/8"3 1/8"High LimitNot Applicable44.4A€642.47
AL8124G10204.333"22.7AVertical6 1/8"3 1/8"--44.4A€629.39
AL8124L10114.333"22.7AHorizontal6 1/8"3 1/8"--44.4A€619.67
HONEYWELL -

Aquastat Relays

StyleModelApplicationHeightWidthDepthTemp. RangeFull Load Amps @ 120vDifferentialFull Load Amps @ 240v AcPrice (ex. VAT)
AL4080B1352--------€137.28
BL8124A1015--------€566.65
C1131102S1---------
RFQ
DL8148E1299--------€642.31
EL4008B1013--------€348.55
FL4008E1156--------€406.81
C11B18101S1---------
RFQ
GR8222U1079-----20°F to +155°F---€60.55
HL8148E1265--------€650.11
C11D18001S1---------
RFQ
IL4006E1091High Limit8 5/8"2"2 1/8"-8AManual Reset13A€388.65
JL8148J1009High Limit4.312"6 1/8"3 1/8"+120°F to +240°F7.4A-3.7A€501.93
KL4006E1125High Limit8 5/8"2"2 1/8"+100°F to +200°F8AManual Reset13A€493.13
LL4006A1017High Or Low Limit8 5/8"2"2 1/8"+100°F to +240°F8A5°F to 30°F-€405.33
ML4006A2007High Or Low Limit8 5/8"2"2 1/8"+100°F to +240°F8A5°F to 30°F5.1A€233.49
HONEYWELL -

Dual Aquastat Controller Differential 10

ModelItemPrice (ex. VAT)
L4081B1047AB9ZNV€489.92
DWYER INSTRUMENTS -

Economical Temperature Controller, Economical Temp Controller

ModelItemPrice (ex. VAT)
TS-13011CP3YDG€211.02
HONEYWELL -

Dual Aquastat Controller, 130 to 240 Deg. F High Limit Temp.

ModelItemPrice (ex. VAT)
L4081B1096CH6PYW€464.01
HONEYWELL -

Immersion Controller, High Limit, 130 Deg F Min, 240 Deg F Max, Horizontal, 2 Switch

ModelItemPrice (ex. VAT)
L8124C1003EA3VQM-
RFQ
HONEYWELL -

Strap On Hot Water Control

ModelItemPrice (ex. VAT)
L6006C1018EA3QKH-
RFQ

Aquastat Relays

Aquastat relays turn the boilers on or off while maintaining the right water temperatures ranging from 40 degrees to 240 degrees Fahrenheit. The catalogue of these relays includes single / dual / triple aquastat controllers for regulating liquid or air temperatures and immersion controllers for limiting or controlling temperatures of fluids in tanks or boilers. These controllers are mounted vertically or horizontally and are available in single pole, double throw (SPDT) & single pole, single throw (SPST) switching types for controlling circuits with two & one 'ON' positions, respectively.

We are here to help!

Looking for a part not listed here?