VALLEY CRAFT Appliance Hand Trucks

Designed for handling & transporting bulky cooling & heating units; feature 24 inch steel shoes, pneumatic tires & oversized fenders for extra stability. 4-wheel design with loop handle has a max load capacity of 600 lb. Can hold two half barrels, one C02 cylinder or 10 cases

Filter

VALLEY CRAFT -

HVAC Hand Trucks, 600 Lb Load Capacity

Valley Craft HVAC hand trucks feature ergonomic design to safely handle oversized large, bulky heating & cooling units with a maximum load capacity of 600 lb. They have all welded, heavy duty steel construction to withstand corrosion and fork shoes with foot activated trip pedals to lock and unlock fork positions. Further, these trucks roll smoothly on 2 pneumatic front wheels & 2 semi-pneumatic rear wheels for balance & support and are equipped with loop handles that increases the transporting productivity & decreases the possibilities of damages. The 24 inch long forks lock against the frame for compact storage and allow safe loading & unloading. These forks come with oversized fenders to stabilise the loads and are conjoined with optional strap attachments for additional load stability. Choose from a broad range of these hand trucks, available in green, red and blue colours.

StyleModelColorFrame MaterialLoad CapacityWheel TypeHeightLengthWidthShoe SizePrice (ex. VAT)
AF80233U5BlueSteel600 lbs.Pneumatic62"22"26"13 3/4"€813.31
BF80233R6RedSteel600 lbs.Pneumatic62"22"26"13 3/4"€813.31
VALLEY CRAFT -

4-Wheel Deep Frame Pallet Hand Trucks

StyleModelLoad CapacityWheel TypeWidthFrame MaterialCaster MaterialShoe SizeColorNumber Of WheelsPrice (ex. VAT)
AF84803A8----Rubber---€957.69
AF84812A7----Rubber---€909.56
AF84802A9----Rubber---€957.69
BF80233C7600 lbs.Pneumatic26"Steel-13 3/4"Green-€813.31
CF84813A61000 lbs.Solid14 1/2"Steel-13 3/4"-4€909.56

We are here to help!

Looking for a part not listed here?