ASCO VALVES Angle Body Piston Valves

Equipped with cold-rolled stainless steel shaft, spring-loaded stem seal and DuPont Viton shaft wiper. Engineered to handle water, light slurries and steam; require 120 V, 60 Hz solenoid valve. Made from rugged fibre composite and protected with double o-ring seal

Filter

ASCO VALVES -

Angle Body Piston Valves

StyleModelBody MaterialPipe SizeCoefficient Of VolumeDisc MaterialOrifice Dia.Overall LengthStem GradeCenter Line Pipe Center SizePrice (ex. VAT)
A8290A017Bronze1 1/4"32Brass1 1/4"9 1/4"Grade 4318.688"€1,019.23
A8290B010Bronze1"19Brass1"7 1/4"Grade 4317"€546.20
A8290B005Bronze3/4"11Brass3/4"6 3/4"Grade 4316 3/4"€522.52
A8290A025Bronze2"68Brass2"5.9"Grade 4319 1/2"€1,135.99
B8290A384Bronze1/2"5.7Brass1/2"2.562"Grade 4315 1/2"€419.34
B8290A385Bronze3/4"11Brass3/4"5 7/8"Grade 4315 5/8"€437.38
A8290A020Bronze1 1/2"52Brass1 1/2"8 7/8"Grade 4318 1/2"€680.63
A8290A021Bronze1 1/2"52Brass1 1/2"9 5/8"Grade 4319 1/8"€951.66
B8290A386Bronze1"15Brass1"6 1/8"Grade 4315 3/4"€454.05
A8290A016Bronze1 1/4"32Brass1 1/4"8 1/2"Grade 4318.031"€716.62
A8290B002Bronze1/2"5.7Brass1/2"6 3/4"Grade 4316 5/8"€521.77
A8290A024Bronze2"68Brass2"6"Grade 4318 7/8"€808.09
C8290B045Stainless Steel1/2"5.7Brass1/2"6 3/4"Grade 4316 5/8"€653.77
D8290A395Stainless Steel1"15Brass1"6 1/8"Grade 4315 3/4"€753.81
C8290B048Stainless Steel3/4"11Brass3/4"6 3/4"Grade 4316 7/8"€674.59
D8290A393Stainless Steel1/2"5.7Brass1/2"5 5/8"Grade 4315 1/2"€639.12
E8290A068Stainless Steel2"68Brass2"10 1/2"Grade 4319 1/2"€2,037.82
F8290A791Stainless Steel3/8"2.3Stainless Steel3/8"3 5/8"Grade 316L3.187"€593.96
F8290A792Stainless Steel1/2"4.1Stainless Steel1/2"3 7/8"Grade 4313 1/4"€595.44
F8290A793Stainless Steel3/4"7.6Stainless Steel3/4"4 1/4"Grade 4313 1/2"€622.95
E8290A064Stainless Steel1 1/2"52Brass1 1/2"9 5/8"Grade 4319 1/8"€1,905.39
C8290B053Stainless Steel1"19Brass1"7 1/4"Grade 431-€956.27

We are here to help!

Looking for a part not listed here?