Aluminum Square Tube Stock

Filter

APPROVED VENDOR -

Square Tube 6063 Aluminium

StyleModelWall ThicknessLengthInside SquareLength ToleranceOutside ToleranceWall Thickness ToleranceOutside SquareGradePrice (ex. VAT)
A6ALR80.06"1"7/8"-1" to +1"-0.012" to +0.012"-0.01" to +0.01"-Grade 6063€6.75
AT63S1X.065-720.063"6"7/8"-3" to +3"-0.012" to +0.012"-0.04" to +0.04"1"Grade 6063€17.49
RFQ
AT63S1X.065-360.063"3 ft.7/8"-2" to +2"-0.012" to +0.012"-0.04" to +0.04"1"Grade 6063€11.58
A6ALT10.13"1"1/2"-1" to +1"-0.01" to +0.01"-0.015" to +0.015"3/4"Grade 6063€6.81
A6ALR90.13"6"1/2"-3" to +3"-0.01" to +0.01"-0.015" to +0.015"3/4"Grade 6063€18.84
RFQ
A6ALT00.13"3 ft.1/2"-2" to +2"-0.01" to +0.01"-0.015" to +0.015"3/4"Grade 6063€11.48
AT63S1.25X.125-721/8"6"1"-3" to +3"-0.012" to +0.012"-0.015" to +0.015"1 1/4"Grade 6063€29.87
RFQ
AT63S1X.125-121/8"1"3/4"-1" to +1"-0.012" to +0.012"-0.015" to +0.015"1"Grade 6063€9.98
AT63S1X.125-721/8"6"3/4"-3" to +3"-0.012" to +0.012"-0.015" to +0.015"1"Grade 6063€22.57
RFQ
AT63S1X.125-361/8"3 ft.3/4"-2" to +2"-0.012" to +0.012"-0.015" to +0.015"1"Grade 6063€17.03
AT63S1.25X.125-361/8"3 ft.1"-2" to +2"-0.012" to +0.012"-0.015" to +0.015"1 1/4"Grade 6063€20.50
AT63S1.25X.125-121/8"1"1"-1" to +1"-0.012" to +0.012"-0.015" to +0.015"-Grade 6063€11.59
APPROVED VENDOR -

Square Tube, Aluminium

StyleModelLengthLength ToleranceOutside ToleranceInside SquareOutside SquareGradeWall ThicknessTensile StrengthPrice (ex. VAT)
AT63S1.5X.125-121"-1" to +1"-0.014" to +0.014"1 1/2"1 3/4"Grade 60631/8"27000 psi€10.44
AT63S3X.125-121"-1" to +1"-0.024" to +0.024"2 3/4"3"Grade 60631/8"27000 psi€19.40
AT63S4X.125-121"-1" to +1"-0.034" to +0.034"3 3/4"4"Grade 60631/8"27000 psi€25.33
AT63S2X.125-121"-1" to +1"-0.024" to +0.024"1 3/4"2"Grade 60631/8"27000 psi€12.08
AT63S4X.125-363 ft.-2" to +2"-0.034" to +0.034"3 3/4"4"Grade 60631/8"27000 psi€65.82
AT63S2X.125-363 ft.-2" to +2"-0.024" to +0.024"1 3/4"2"Grade 60631/8"-€31.59
AT63S1.5X.125-363 ft.-2" to +2"-0.014" to +0.014"-1 1/2"Grade 60631/8"27000 psi€22.77
AT63S3X.125-363 ft.-2" to +2"-0.024" to +0.024"2 3/4"3"Grade 60631/8"27000 psi€50.98
AT63S1.75X.125-363 ft.-2" to +2"-0.014" to +0.014"1 1/2"1 3/4"Grade 60631/8"27000 psi€32.83
AT63S4X.125-726"-3" to +3"-0.034" to +0.034"3 3/4"4"Grade 60631/8"27000 psi€111.57
RFQ
AT63S2X.125-726"-3" to +3"-0.024" to +0.024"1 3/4"2"Grade 60631/8"27000 psi€51.42
RFQ
AT63S1.5X.125-726"-3" to +3"-0.014" to +0.014"--Grade 60631/8"27000 psi€36.86
RFQ
AT63S3X.125-726"-3" to +3"-0.024" to +0.024"2 3/4"3"Grade 60631/8"27000 psi€86.04
RFQ
AT63S1.75X.125-726"-3" to +3"-0.014" to +0.014"1 1/2"-Grade 60631/8"-€49.35
RFQ

We are here to help!

Looking for a part not listed here?