Aluminum Foil Rolls

Filter

GRAINGER -

Foil Rolls

StyleModelMPNPrice (ex. VAT)
A63837066383706€140.42
BV01982V01982€247.21
APPROVED VENDOR -

Foil Roll Aluminium, B209

StyleModelLengthTemperTypical Tensile StrengthTypical Yield StrengthWidthThicknessThickness ToleranceMaterialPrice (ex. VAT)
A4UGJ450 ft.H1827000 psi24000 psi18"0.003"-Aluminum€51.43
A4UGG950 ft.Soft13000 psi5000 psi6"--0.0016 to +0.0016Aluminum€158.86
A4UGJ350 ft.H1827000 psi24000 psi6"0.003"-0.0003 to +0.0003Aluminum€30.44
A4UGJ250 ft.H1827000 psi24000 psi18"0.002"-0.0002 to +0.0002Aluminum€43.05
A4UGJ150 ft.H1827000 psi24000 psi6"0.002"-0.0002 to +0.0002Aluminum€23.33
A4UGH950 ft.H1827000 psi24000 psi18"--0.0001 to +0.0001Aluminum€33.50
A4UGH850 ft.H1824000 psi22000 psi6"--0.0001 to +0.0001Aluminum€39.17
A4UGH550 ft.Soft13000 psi5000 psi20"--0.0016 to +0.0016Aluminum€199.14
A4UGH450 ft.Soft13000 psi5000 psi18"--0.0016 to +0.0016Aluminum€180.01
A4UGH350 ft.Soft13000 psi5000 psi14"--0.0016 to +0.0016Aluminum€172.04
A4UGH250 ft.Soft13000 psi5000 psi12"--0.1" to +0.1"Aluminum€150.03
A4UGK1100 ft.H1827000 psi24000 psi18"0.003"-0.0003 to +0.0003Aluminum€74.68
A4UGJ9100 ft.H1827000 psi24000 psi6"0.003"-0.0003 to +0.0003Aluminum€54.52
A4UGJ8100 ft.H1827000 psi24000 psi18"0.002"-0.0002 to +0.0002Aluminum€71.46
A4UGJ7100 ft.H1827000 psi24000 psi6"0.002"-0.0002 to +0.0002Aluminum€47.07
A4UGJ6100 ft.H1827000 psi24000 psi18"0.001"-0.0001 to +0.0001Aluminum€61.68
A4UGG8100 ft.Soft13000 psi5000 psi48"0.005"-0.0005 to +0.0005Aluminum€233.34
A4UGG7100 ft.Soft13000 psi5000 psi-0.005"-0.0005 to +0.0005Aluminum€215.34
A4UGG6100 ft.Soft13000 psi5000 psi48"0.003"-0.1" to +0.1"Aluminum€175.25
A4UGG5100 ft.Soft13000 psi5000 psi-0.003"-0.0003 to +0.0003Aluminum€165.32
A4UGG3250 ft.Soft13000 psi5000 psi18"0.002"-0.0002 to +0.0002Aluminum€102.60
A4UGG1250 ft.Soft13000 psi5000 psi8"--0.0002 to +0.0002Aluminum€46.17
A4UGF8250 ft.Soft13000 psi5000 psi6"0.001"-0.0002 to +0.0002Aluminum€35.87
A4UGF5250 ft.Soft13000 psi5000 psi18"0.001"-0.0001 to +0.0001Aluminum€75.04
A4UGF3250 ft.Soft13000 psi5000 psi12"0.001"-0.0001 to +0.0001Aluminum€55.63
K S PRECISION METALS -

Foil, 0.005 x 12 x 30 Inch Size, Aluminum

ModelItemPrice (ex. VAT)
6025CD7AYY€13.43
See Details

We are here to help!

Looking for a part not listed here?