Aluminum Expanded Sheets

Filter

APPROVED VENDOR -

Expanded Sheet Raised, Aluminium

StyleModelOverall ThicknessOpening SizeStrand ThicknessStrand WidthTrade SizeLengthLength ToleranceWidth TolerancePrice (ex. VAT)
A43F075125-48X960.095"0.625" x 1.750"0.095"0.18"3/4"-#0.125-0" to +0.75"0" to +0.75"€525.54
RFQ
B43S150125-48X480.3"1.188" x 2.500"1/8"0.163"1 1/2"-#0.1254 ft.-0.125" to +0.125"-0.125" to +0.125"€221.28
B43S150125-48X960.3"1.188" x 2.500"1/8"0.163"1 1/2"-#0.1258 ft.0" to +0.5"-€368.28
RFQ
C43S050081-48X960.186"0.375" x 0.938"0.081"0.096"1/2"-#0.0818 ft.0" to +0.5"-€438.43
RFQ
C43S050081-48X480.186"0.375" x 0.938"0.081"0.096"1/2"-#0.0814 ft.0" to +0.5"0" to +0.375"€285.34
D43S075125-48X960.305"0.688" x 1.688"1/8"0.17"3/4"-#0.1258 ft.0" to +0.5"-€525.54
RFQ
D43S075125-48X480.305"0.688" x 1.688"1/8"0.17"3/4"-#0.1254 ft.0" to +0.5"0" to +0.375"€271.83
E43S075081L-48X481/5"0.750" x 1.688"0.081"0.11"3/4"4 ft.0" to +0.5"0" to +0.375"€207.24
E43S075081L-48X961/5"0.750" x 1.688"0.081"0.11"3/4"8 ft.0" to +0.5"-€328.45
RFQ
B43S150081-48X966/25"1.188" x 2.500"0.081"0.128"1 1/2"-#0.0818 ft.2"-€279.03
RFQ
APPROVED VENDOR -

Expanded Sheet Flat, Aluminium

StyleModelOverall ThicknessOpening SizeStrand WidthTrade SizeStrand ThicknessLengthLength ToleranceAlloy TypePrice (ex. VAT)
A43F075125-48X960.055"1.063" x 2.750"0.144"1 1/2"-#0.0810.055"-2"3003€284.15
RFQ
B43F050081-48X960.06"0.313" x 1"0.103"1/2"-#0.081-8 ft.0" to +0.75"3003€438.43
RFQ
B43F050081-48X480.06"0.313" x 1"0.103"1/2"-#0.081-4 ft.0" to +0.75"3003€285.34
C43F075081H-48X960.07"0.688" x 1.750"0.172"3/4"0.07"-0" to +0.75"3003€374.65
RFQ
C43F075081L-48X960.07"0.688" x 1.750"0.134"3/4"0.134"--3003€328.45
RFQ
C43F075081H-48X480.07"0.688" x 1.750"0.172"3/4"0.07"4 ft.0" to +0.75"3003€238.70
C43F075081L-48X480.07"0.688" x 1.750"0.134"3/4"0.134"4 ft.0" to +0.75"3003€207.24
D43F075125-48X480.095"0.625" x 1.750"0.18"3/4"-#0.1250.095"4 ft.0" to +0.75"3003€271.83
E43F150125-48X962/25"1" x 2.750"0.19"1 1/2"-#0.1252/25"-0" to +0.75"3003€368.28
RFQ
E43F150125-48X482/25"1" x 2.750"0.19"1 1/2"-#0.1252/25"4 ft.0" to +0.75"3003€221.28

We are here to help!

Looking for a part not listed here?