GRAINGER Aluminum Blanks Flats Bars Plates And Sheet Stock

Filter

GRAINGER -

Aluminum Flat Bars

StyleModelBrinell HardnessWidthYield StrengthTensile StrengthThicknessLengthRockwell HardnessShapePrice (ex. VAT)
A13336_6_0-3"73000 psi83000 psi1"6"Rockwell 87Sheet€67.21
BCP.625X4-48-4"15000 psi38000 psi5/8"4 ft.Not RatedSheet€155.46
BCP.375X2.5-72-2 1/2"15000 psi38000 psi3/8"6 ft.Not RatedSheet€112.32
BCP.625X4-72-4"15000 psi38000 psi5/8"6 ft.Not RatedSheet€196.02
C26897_36_0-1 1/2"31000 psi35000 psi3/4"36"-Sheet€79.27
BCP.75X2-24-2"15000 psi38000 psi3/4"24"Not RatedSheet€79.03
BCP1X4-72-4"15000 psi38000 psi1"6 ft.Not RatedSheet€224.51
BCP.625X2.5-48-2 1/2"15000 psi38000 psi5/8"4 ft.Not RatedSheet€114.17
C18093_48_0-2 1/2"31000 psi35000 psi1/4"4 ft.-Sheet€51.37
BCP.375X2.5X48-2 1/2"15000 psi-3/8"4 ft.Not RatedSheet€85.19
C18079_48_0-2 1/2"31000 psi35000 psi1/8"4 ft.-Sheet€26.39
BCP.625X3-48-3"15000 psi38000 psi5/8"4 ft.Not RatedSheet€136.96
BCP.625X3-24-3"15000 psi38000 psi5/8"24"Not RatedSheet€98.76
D8028_6_12236"4930 psi13000 psi0.19"12"-Sheet€35.68
D20731_4_24234"4930 psi13000 psi1/25"24"-Sheet€9.00
E8028_6_6236"4930 psi13000 psi0.19"6"-Sheet€17.95
D20731_2_24232"4930 psi13000 psi1/25"24"-Sheet€4.51
D20733_2_24232"4930 psi13000 psi0.09"24"-Sheet€9.29
D20732_4_24234"4930 psi13000 psi0.05"24"-Sheet€9.75
D8026_4_24234"4930 psi13000 psi0.063"24"-Sheet€15.96
D8025_6_12236"4930 psi13000 psi0.032"12"-Sheet€6.22
D8026_2_24232"4930 psi13000 psi0.063"24"-Sheet€7.99
E8026_6_6236"4930 psi13000 psi0.063"6"-Sheet€5.99
D8028_6_24236"4930 psi13000 psi0.19"24"-Sheet€71.36
D20731_6_24236"4930 psi13000 psi1/25"24"-Sheet€13.62
GRAINGER -

Standard Aluminum Sheets

StyleModelBrinell HardnessTensile StrengthWidthYield StrengthThicknessLengthRockwell HardnessTemperPrice (ex. VAT)
A23090_12_36-11000 psi12"19000 psi1/25"36"Rockwell 75O€50.33
A8070_36_48-11000 psi36"19000 psi0.016"4 ft.Rockwell 75T3€141.77
A8063_24_48-11000 psi24"19000 psi0.1"4 ft.Rockwell 75T3€205.75
B12663_8_8-83000 psi8"73000 psi1/8"8"Rockwell 87T6€28.53
C8108_36_48-38000 psi36"17000 psi0.249"4 ft.-H32€457.38
D8026_12_122313000 psi12"4930 psi0.063"12"-H14€21.85
D20731_24_482313000 psi24"4930 psi1/25"4 ft.-H14€88.48
E8029_12_242313000 psi12"4930 psi0.249"24"-H14€247.62
D20732_24_242313000 psi24"4930 psi0.05"24"-H14€131.99
D8025_12_122313000 psi12"4930 psi0.032"12"-H14€12.26
E8029_12_362313000 psi12"4930 psi0.249"36"-H14€357.73
D8025_24_362313000 psi24"4930 psi0.032"36"-H14€62.81
D8025_12_242313000 psi12"4930 psi0.032"24"-H14€23.98
E8027_36_362313000 psi36"4930 psi1/8"36"-H14€308.19
D20733_12_122313000 psi12"4930 psi0.09"12"-H14€28.17
D20731_24_242313000 psi24"4930 psi1/25"24"-H14€45.38
D20732_12_242313000 psi12"4930 psi0.05"24"-H14€30.90
E8027_12_242313000 psi12"4930 psi1/8"24"-H14€83.38
E8027_36_482313000 psi36"4930 psi1/8"4 ft.-H14€407.36
E8027_24_362313000 psi24"4930 psi1/8"36"-H14€234.30
E8027_24_482313000 psi24"4930 psi1/8"4 ft.-H14€273.96
D8025_24_482313000 psi24"4930 psi0.032"4 ft.-H14€82.83
D8028_12_242313000 psi12"4930 psi0.19"24"-H14€139.06
E8027_12_482313000 psi12"4930 psi1/8"4 ft.-H14€157.11
D8028_24_242313000 psi24"4930 psi0.19"24"-H14€270.42
StyleModelBrinell HardnessTensile StrengthYield StrengthWidthThicknessLengthRockwell HardnessMechanical FinishPrice (ex. VAT)
A7941_24_364711000 psi19000 psi24"5/8"36"Rockwell 75Bare€951.39
A7859_24_364711000 psi19000 psi24"1/4"36"Rockwell 75Bare€427.27
A7942_12_244711000 psi19000 psi12"3/4"24"Rockwell 75Bare€382.00
A7954_12_244711000 psi19000 psi12"4"24"Rockwell 75Bare€2,435.40
A7941_24_244711000 psi19000 psi24"5/8"24"Rockwell 75Bare€637.30
A7948_24_244711000 psi19000 psi24"2"24"Rockwell 75Bare€1,916.72
A7941_48_484711000 psi19000 psi4 ft.5/8"4 ft.Rockwell 75Bare€2,476.27
A7939_36_484711000 psi19000 psi36"3/8"4 ft.Rockwell 75Bare€1,329.30
A7942_36_484711000 psi19000 psi36"3/4"4 ft.Rockwell 75Bare€2,086.83
A21975_24_484711000 psi19000 psi24"1 1/4"4 ft.Rockwell 75Bare€2,173.73
A7859_24_484711000 psi19000 psi24"1/4"4 ft.Rockwell 75Bare€554.19
A7940_12_484711000 psi19000 psi12"1/2"4 ft.Rockwell 75Bare€599.21
A7941_24_484711000 psi19000 psi24"5/8"4 ft.Rockwell 75Bare€1,262.89
A6983_12_484711000 psi19000 psi12"1"4 ft.Rockwell 75Bare€1,018.90
A7939_12_364711000 psi19000 psi12"3/8"36"Rockwell 75Bare€358.10
A21975_12_364711000 psi19000 psi12"1 1/4"36"Rockwell 75Bare€863.06
A21975_24_364711000 psi19000 psi24"1 1/4"36"Rockwell 75Bare€1,658.23
A7946_24_244711000 psi19000 psi24"1 1/2"24"Rockwell 75Bare€1,501.43
A7940_36_484711000 psi19000 psi36"1/2"4 ft.Rockwell 75Bare€1,759.49
A7946_36_484711000 psi19000 psi36"1 1/2"4 ft.Rockwell 75Bare€6,320.66
A7859_48_484711000 psi19000 psi4 ft.1/4"4 ft.Rockwell 75Bare€1,088.22
A7948_24_484711000 psi19000 psi24"-4 ft.Rockwell 75Bare€6,125.85
A7940_24_484711000 psi19000 psi24"1/2"4 ft.Rockwell 75Bare€1,164.69
A7942_12_484711000 psi19000 psi12"3/4"4 ft.Rockwell 75Bare€717.77
A7942_48_484711000 psi19000 psi4 ft.3/4"4 ft.Rockwell 75Bare€2,910.40
GRAINGER -

Textured Aluminum Plates

StyleModelThicknessWidthLengthThickness ToleranceBrinell HardnessMaterialRockwell HardnessYield StrengthPrice (ex. VAT)
A03P.125X24-48----40---€216.13
B03P.125X12-12----40---€41.58
B03P.125X12-24----40---€74.76
B03TP.063X12X240.063"12"24"-0.006" to +0.006"40AluminumNot Rated20000 psi€34.83
B03TP.063X24-480.063"24"4 ft.-0.006" to +0.006"40AluminumNot Rated20000 psi€119.01
B03TP.063X12-480.063"12"4 ft.-0.006" to +0.006"40AluminumNot Rated20000 psi€61.67
B03TP.063X12-120.063"12"12"-0.006" to +0.006"40AluminumNot Rated20000 psi€17.85
B03P.25X24-481/4"24"--0.018" to +0.018"40AluminumNot Rated20000 psi€343.59
B03P.25X12-121/4"12"12"-0.018" to +0.018"40AluminumNot Rated20000 psi€64.94
B03P.25X12-241/4"12"24"-0.018" to +0.018"40AluminumNot Rated20000 psi€121.06
B03P.25X12-481/4"12"4 ft.-0.018" to +0.018"40AluminumNot Rated20000 psi€185.44
B03TP.125-12X481/8"12"4 ft.-0.013" to +0.013"40AluminumNot Rated20000 psi€125.10

We are here to help!

Looking for a part not listed here?