ALLEGRO SAFETY Airline Filtration And CO Monitors

Allegro airline filtration systems are ideal for removing contaminants and checking the concentration of oxygen and carbon monoxide in compressed air supplies. They can withstand pressures up to 160 psi and are available in widths ranging between 6 and 16.5 inches.

Filter

ALLEGRO SAFETY -

Wall-Air Filtration Panels

StyleModelWidthHeightPeople ServedPressurePressure RangeAir Flow RateLengthCouplersPrice (ex. VAT)
A9875-40H--50 psi to 160 psi0 psi to 160 psi--Hansen-
RFQ
A9873-40H--10 psi to 160 psi0 psi to 160 psi--Hansen€2,060.96
A9873-40I--10 psi to 160 psi0 psi to 160 psi--Schrader-
RFQ
A9872-40H--20 psi to 160 psi0 psi to 160 psi--Hansen-
RFQ
B9872-406"12"2150 psi-30 CFM13"-€2,112.33
C9872-40W/O6"12"2150 psi-30 CFM13"--
RFQ
B9875-407"-5150 psi5 psi to 125 psi60 CFM22"-€2,496.85
C9875-40W/O7"-5150 psi5 psi to 125 psi60 CFM22"--
RFQ
B9878-407"14"8150 psi5 psi to 125 psi100 CFM--€3,264.98
C9878-40W/O7"14"8150 psi5 psi to 125 psi100 CFM25"--
RFQ
B9873-408 1/4"7 3/4"1150 psi5 psi to 125 psi15 CFM21 1/4"-€1,859.74
ALLEGRO SAFETY -

Air Inline Filtration Panels

StyleModelHeightWidthAir Flow RateInlet SizeExternal ConnectionInlet TypePressureMax. PressurePrice (ex. VAT)
A9878-1007 1/2"16 1/2"100 CFM3/4"Optional Remote Strobe AlarmHansen150 psi-€2,908.73
B9878-15019"10"100 CFM1"Optional Strobe Light AlarmMNPT160 psi-€4,564.47
C9878-15119"10"150 CFM1"Optional Strobe Light AlarmMNPT-160 psi€3,176.91
ALLEGRO SAFETY -

Carry-Air Filtration Panels

StyleModelWidthHeightPressure RangePeople ServedPressureAir Flow RateSound LevelCouplersPrice (ex. VAT)
A9873H--0 psi to 160 psi10 psi to 160 psi--Hansen-
RFQ
A9873S--0 psi to 160 psi10 psi to 160 psi--Industrial Interchange€2,247.84
A9872 HANSEN--150 psi2150 psi30 CFM-Hansen€2,521.04
A9875-HANSEN---5---Hansen€3,194.71
B98756 3/4"14 1/2"5 psi to 125 psi5150 psi60 CFM90 dBAHansen€3,233.54
C9875-W/O6 3/4"14 1/2"5 psi to 125 psi5150 psi60 CFM90 dBA--
RFQ
C9872-W/O6"12"5 psi to 125 psi-150 psi30 CFM90 dBA--
RFQ
D98736"13"5 psi to 125 psi1150 psi15 CFM90 dBA-€1,859.74
D98726"12"----90 dB-€2,113.11
E98787 1/2"-5 psi to 125 psi8150 psi100 CFM90 dBAHansen€4,168.95
C9878-W/O7 1/2"16 1/2"5 psi to 125 psi8150 psi100 CFM90 dBA--
RFQ
ALLEGRO SAFETY -

CO Monitors

StyleModelHeightWidthPressure RangeLengthSound LevelAlarm SettingMaterialFlow RangePrice (ex. VAT)
A9872-02BC--------€1,770.15
A9872-02B--------€1,736.93
RFQ
B9871-0210"5"5 psi to 150 psi12"90 dB10 ppmABS0-1 LPM€1,954.42
StyleModelWidthLengthHeightAir Flow RatePressure RangeSound LevelRegulator TypeAlarm SettingPrice (ex. VAT)
A9874-MR6 3/4"21"14 1/2"100 CFM5 psi to 125 psi90 dBHigh Pressure10 ppm€4,126.73
A9876-MR7 1/2"23"-100 CFM5 psi to 125 psi90 dBHigh Pressure10 ppm€3,809.87
ALLEGRO SAFETY -

Portable Filtration Panel, 2 Users, 150 Psi Max Pressure, 30 Cfm Air Flow, Schrader

ModelItemPrice (ex. VAT)
9872-SHRADERCN8FFV€2.64

We are here to help!

Looking for a part not listed here?