ALLEGRO SAFETY Airline Cooling Systems

Allegro airline cooling systems are ideal for standard pressure filtration panels, breathing air compressors and ambient air pumps to cool the breathing air while passing through the coil. They increase user comfort and worker productivity with hood-style respirators and low-pressure airline Type-C masks.

Filter

ALLEGRO SAFETY -

Portable Airline Cooling Systems

Allegro portable airline cooling system are suitable for delivering fresh breathable air to a worker's headpiece. These cooling systems are capable of decreasing the air temperature from 180 Degrees F to as low as 50 Degrees F and are connected to the Ambient Air Pump through a 5 inch long inlet, supply airline using a rugged “Chicago Style” coupler. They are equipped with an adjustable relief valve which help in adjusting the airflow. Choose from a range of these portable airline cooling systems, available in 15 psi and 150 psi maximum pressure variants.

StyleModelInlet Coupler StyleMax. PressureStyleWidthDiameterInlet Coupler SizeOutlet Coupler SizePressure RangePrice (ex. VAT)
A9820-LPChicago Style15 psiLow Pressure28"18"1/2"1 To 30 psi to 15 psi€1,002.53
B9820-HPHansen150 psiHigh Pressure26"18"---€1,245.39

We are here to help!

Looking for a part not listed here?