GROZ Air Regulators

Filter

StyleModelBody MaterialMax. Flow RateOverall WidthPipe SizeRangeHeight RangeAdjustable Pressure RangeMax. Inlet PressurePrice (ex. VAT)
A36JN46Aluminum210 CFM3.54"1"3" to 4"-7 psi to 145 psi220 psi€165.71
A36JN40Aluminum, Zinc17 CFM1 9/16"1/8"1" to 2"3" to 4"7 psi to 145 psi220 psi€20.95
A36JN41Aluminum, Zinc21 CFM1 9/16"1/4"1" to 2"3" to 4"7 psi to 145 psi220 psi€21.38
A36JN42Aluminum, Zinc56 CFM2 3/16"1/4"2" to 3"5" to 6"7 psi to 145 psi220 psi€41.95
A36JN43Aluminum, Zinc88 CFM2 3/16"-2" to 3"-7 psi to 145 psi220 psi€51.04
A36JN44Aluminum, Zinc140 CFM2 3/4"1/2"2" to 3"6" to 7"7 psi to 145 psi220 psi€59.23
A36JN45Aluminum, Zinc175 CFM3 9/16"3/4"--7 psi to 145 psi220 psi€168.14

We are here to help!

Looking for a part not listed here?