Air Ratchets

Filter

SPEEDAIRE -

Air Ratchet Wrenches, 10 Inch Length

Speedaire air-powered ratchets are designed to attach to a pressurized air supply to screw up and loosen bolts and nuts. They have fewer moving parts and require less maintenance. These power ratchets can work faster than nonratcheting wrenches that make them comfortable to turn fasteners in restricted areas. Choose from a range of these air-powered ratchets, available in 1.625 and 1.75 head width options.

StyleModelDuty RatingFree SpeedSide To CenterSquare Drive SizeTorque RangeThrottleExhaust LocationMin. Hose SizePrice (ex. VAT)
A21AA66General Duty150 RPM13/16"1/2"10 lbs.-ft. to 50 lbs.-ft.NoBottom3/8"€128.20
B21AA67General Duty180 RPM13/16"1/2"10 lbs.-ft. to 60 lbs.-ft.NoBottom3/8"€74.01
C21AA63Industrial Duty150 RPM7/8"3/8"10 lbs.-ft. to 50 lbs.-ft.YesRear3/8"€123.27
D21AA65Industrial Duty200 RPM7/8"3/8"10 lbs.-ft. to 50 lbs.-ft.YesRear3/8"€162.35
INGERSOLL-RAND -

General Duty Air Ratchet Wrench, Square Drive Size: 3/8"

StyleModelFree SpeedAverage Cfm @ 15 Sec. Run TimeTorque RangeThrottleCfm @ Full LoadLengthDuty RatingMin. Hose SizePrice (ex. VAT)
A107XPA160 RPM4 CFM10 lbs.-ft. to 45 lbs.-ft.Lever18 CFM-General3/8"€264.13
B109XPA220 RPM4 CFM10 lbs.-ft. to 60 lbs.-ft.Push Button24 CFM12"General3/8"€433.42
C105-D3250 RPM3 CFM5 lbs.-ft. to 20 lbs.-ft.Lever18 CFM7.312"General3/8"€308.75
SPEEDAIRE -

Air Powered, Ratchets, 3/8 Inch Square Drive

Speedaire air-powered ratchets are also known as pneumatic ratchet torque wrenches, are popular and useful tools for tightening and loosening bolts. These air-powered tools are lighter in comparison to corded and cordless tools, making them suitable for manufacturing and other tasks. They have fewer moving parts that means they require less maintenance. Choose from a range of these air-powered ratchets, available in front and rear exhaust options.

StyleModelFree SpeedSide To CenterAverage Cfm @ 15 Sec. Run TimeLengthTorque RangeExhaust LocationDuty RatingMin. Hose SizePrice (ex. VAT)
A21AA64150 RPM13/16"4 CFM10"10 lbs.-ft. to 50 lbs.-ft.BottomGeneral Duty3/8"€85.10
B21AA61240 RPM9/16"3 CFM6.312"3 lbs.-ft. to 18 lbs.-ft.RearGeneral Duty3/8"€85.27
SPEEDAIRE -

Air Powered Ratchets, 1/4 Inch Square Drive

Speedaire air-powered ratchets attach to a pressurized air supply to screw up and loosen bolts and nuts. These power ratchets turn fasteners in little increments without repositioning the tool, so it can work faster than nonratcheting wrenches that make them comfortable to turn fasteners in restricted areas. They have fewer moving parts that means they require less maintenance. Choose from a range of these air-powered ratchets, available in aluminium and composite handle material options.

StyleModelFree SpeedAverage Cfm @ 15 Sec. Run TimeLengthTorque RangeHandle MaterialDuty RatingSide To CenterMin. Hose SizePrice (ex. VAT)
A21AA60240 RPM3 CFM6.312"3 lbs.-ft. to 18 lbs.-ft.AluminumGeneral Duty9/16"3/8"€102.72
B21AA59350 RPM4 CFM5 1/4"5 lbs.-ft. to 25 lbs.-ft.CompositeGeneral Duty9/16"3/8"€146.82
INGERSOLL-RAND -

Industrial Duty Air Ratchet Wrench, Square Drive Size: 3/8"

StyleModelFree SpeedAverage Cfm @ 15 Sec. Run TimeLengthTorque RangeThrottleCfm @ Full LoadDuty RatingMin. Hose SizePrice (ex. VAT)
A1207MAX-D3220 RPM4 CFM10 3/4"10 lbs.-ft. to 60 lbs.-ft.Trigger23 CFMIndustrial3/8"€414.63
B1105MAX-D3300 RPM3.5 CFM7 1/4"5 lbs.-ft. to 25 lbs.-ft.Lever20 CFMIndustrial3/8"€396.51
INGERSOLL-RAND -

General Duty Air Ratchet Wrench, Square Drive Size: 1/2"

StyleModelFree SpeedTorque RangeThrottleCfm @ Full LoadDuty RatingMin. Hose SizeSquare Drive SizeAverage Cfm @ 15 Sec. Run TimePrice (ex. VAT)
A1077XPA160 RPM10 lbs.-ft. to 45 lbs.-ft.Lever19 CFMGeneral3/8"1/2"4 CFM€318.21
B1099XPA220 RPM10 lbs.-ft. to 60 lbs.-ft.Push Button24 CFMGeneral3/8"1/2"4 CFM€456.36
INGERSOLL-RAND -

Air Ratchet Wrenches

StyleModelDuty RatingFree SpeedAverage Cfm @ 15 Sec. Run TimeLengthTorque RangeThrottleCfm @ Full LoadSquare Drive SizePrice (ex. VAT)
A105-L2General250 RPM3 CFM8 3/8"5 lbs.-ft. to 20 lbs.-ft.Lever18 CFM1/4"€341.02
B105-D2General250 RPM3 CFM7.312"5 lbs.-ft. to 20 lbs.-ft.Lever18 CFM1/4"€290.19
C1207MAX-D4Industrial220 RPM4 CFM10 3/4"10 lbs.-ft. to 60 lbs.-ft.Trigger23 CFM1/2"€420.87
D1105MAX-D2Industrial300 RPM3.5 CFM7 1/4"5 lbs.-ft. to 25 lbs.-ft.Lever20 CFM-€363.74
CHICAGO PNEUMATIC -

CP825 Series Ratchet Wrenches

StyleModelDrive SizeSquare Drive SizeFree SpeedMin. Hose SizeAverage Cfm @ 15 Sec. Run TimeLengthTorque RangeReversingPrice (ex. VAT)
ACP825C1/4" Square1/4"280 RPM3/8"3.2 CFM6.609"4 lbs.-ft. to 18 lbs.-ft.Yes€316.03
ACP825CT3/8" Square3/8"280 RPM3/8"3.2 CFM6.609"4 lbs.-ft. to 18 lbs.-ft.Yes€317.38
CHICAGO PNEUMATIC -

CP7830 Series Ratchet Wrenches

StyleModelDrive SizeSquare Drive SizeAverage Cfm @ 15 Sec. Run TimeHandle MaterialDuty RatingFree SpeedMin. Hose SizeLengthPrice (ex. VAT)
ACP7830HQ1/2"1/2"5.25 CFMRubberGeneral Duty190 RPM3/8"12"€597.09
BCP7830Q3/8"3/8"7 CFMAluminumGeneral Duty190 RPM3/8"12"€505.48
CHICAGO PNEUMATIC -

CP828 Series Ratchet Wrenches

StyleModelDrive SizeSquare Drive SizeDuty RatingFree SpeedMin. Hose SizeAverage Cfm @ 15 Sec. Run TimeLengthTorque RangePrice (ex. VAT)
ACP828H1/2"1/2"General150 RPM3/8"5 CFM10"10 lbs.-ft. to 50 lbs.-ft.€353.71
BCP8283/8"3/8"General150 RPM3/8"5 CFM10"10 lbs.-ft. to 50 lbs.-ft.€303.60
SPEEDAIRE -

Air Powered Ratchets

StyleModelDuty RatingFastening TorqueSide To CenterDrive SizeFree SpeedAir ConsumptionTorque RangeOverall LengthPrice (ex. VAT)
A45NW45General Duty40 lbs.-ft.11/16"1/4"220 RPM5 CFM8 lbs.-ft. to 35 lbs.-ft.7 5/8"€232.80
B45NW47Industrial110 lbs.-ft.0.938"1/2"180 RPM6 CFM8 lbs.-ft. to 90 lbs.-ft.10 5/8"€229.44
C402M49Industrial Duty50 lbs.-ft.3/4"1/4"700 RPM-10 lbs.-ft. to 35 lbs.-ft.6 1/2"€247.04
D402M50Industrial Duty50 lbs.-ft.3/4"-700 RPM-10 lbs.-ft. to 35 lbs.-ft.6 1/2"€249.82
E45YY12Industrial Duty70 lbs.-ft.13/16"3/8"200 RPM-10 lbs.-ft. to 70 lbs.-ft.11 1/2"€326.41
E45YY13Industrial Duty70 lbs.-ft.13/16"1/2"200 RPM4 CFM10 lbs.-ft. to 70 lbs.-ft.11 1/2"€326.41
F45NW46Industrial Duty110 lbs.-ft.15/16"3/8"180 RPM6 CFM8 lbs.-ft. to 90 lbs.-ft.10 5/8"€217.27
G45YY11Industrial Duty20 lbs.-ft.5/8"3/8"-3 CFM5 lbs.-ft. to 20 lbs.-ft.7 3/8"€249.31
H402M52Industrial Duty100 lbs.-ft.11/16"3/8"600 RPM2 CFM20 lbs.-ft. to 80 lbs.-ft.11 1/2"€349.75
I402M51Industrial Duty100 lbs.-ft.5/8"3/8"600 RPM-20 lbs.-ft. to 80 lbs.-ft.11 1/2"€344.20
CHICAGO PNEUMATIC -

CP7829 Series Ratchet Wrenches

StyleModelDrive SizeDuty RatingFastening TorqueFree SpeedSide To CenterAir Inlet SizeAir ConsumptionMin. Hose SizePrice (ex. VAT)
ACP7829H1/2"Industrial70 lbs.-ft.225 RPM3/4"1/4"4 CFM3/8"€378.77
BCP78293/8"Industrial70 lbs.-ft.225 RPM3/4"1/4"4 CFM3/8"€382.91
INGERSOLL-RAND -

Air Powered Ratchets

StyleModelDrive SizeDuty RatingFastening TorqueFree SpeedSide To CenterAir Inlet SizeAir ConsumptionMin. Hose SizePrice (ex. VAT)
A1211MAX-D41/2"Industrial80 lbs.-ft.625 RPM23/25"1/4"13.7 CFM3/8"€443.78
B1211MAX-D33/8"Industrial80 lbs.-ft.625 RPM23/25"1/4"13.7 CFM3/8"€443.78
PROTO -

Air Powered Ratchets

StyleModelMPNPrice (ex. VAT)
AJ138RSHJ138RSH€648.15
BJ150RSHJ150RSH€691.80
CHICAGO PNEUMATIC -

Pneumatic Ratchet

ModelItemPrice (ex. VAT)
CP886HCQ8WZA€244.19
CHICAGO PNEUMATIC -

Ratchet

ModelItemPrice (ex. VAT)
CP824CQ8WYV€248.31
SPEEDAIRE -

Air Ratchet Wrench 1/4 Inch Drive

ModelItemPrice (ex. VAT)
21AA62AB6EDP€99.91
CHICAGO PNEUMATIC -

Air Ratchet Wrench General 5 Inch Length

ModelItemPrice (ex. VAT)
CP9427AA2VKC€279.30
SPEEDAIRE -

Mini Air Ratchet 3/8in 5-18ftlb 240 Rpm

ModelItemPrice (ex. VAT)
10D236AA2BZT€140.49
JET TOOLS -

Pneumatic R6 Ratchet, 3/8 Inch Size

ModelItemPrice (ex. VAT)
505301CR4ZYW€203.39

We are here to help!

Looking for a part not listed here?