Air Powered Hydraulic Pumps

Filter

ENERPAC -

ZA Series Air Over Hydraulic Pumps

StyleModelOil CapacityCylinder CompatibilityDimension ADimension BDimension EUsable Oil CapacityTreadleDimension CPrice (ex. VAT)
AZA4204MX231 cu. in.Single Acting11 3/5"5 3/5"15 2/5"1 gal.Two Position11"€9,594.92
BZA4404MX231 cu. in.Double Acting11 3/5"5 3/5"15 2/5"1 gal.Three Position11"€10,849.83
BZA4408MX404.25 cu. in.Double Acting11 3/5"5 3/5"15 2/5"1.75 gal.Three Position11"€11,199.28
BZA4410MX577.5 cu. in.Double Acting12"6.1"16"2.5 gal.Three Position16 1/2"€11,514.91
AZA4220MX1155 cu. in.Single Acting13"7.1"16"5 gal.Two Position16 1/2"€10,678.89
BZA4420MX1155 cu. in.Double Acting13"7.1"16.9"5 gal.Three Position16 1/2"€11,944.48
BZA4440MX2310 cu. in.Double Acting16 1/2"10 3/5"20 2/5"10 gal.Three Position-€12,667.39
AME INTERNATIONAL -

Hydraulic Pumps

StyleModelMax. Operating PressurePrice (ex. VAT)
A15050C-€1,501.20
RFQ
A15125-€5,065.20
RFQ
A15905-€610.20
RFQ
A15035C-€1,188.00
RFQ
A15610-€8,553.60
RFQ
A15605-€5,346.00
RFQ
A15120-€2,246.40
RFQ
A15035-€950.40
RFQ
A15930-€1,031.40
RFQ
A15924C-€766.80
RFQ
A15907-€610.20
RFQ
A15905C-€594.00
RFQ
A15906-€610.20
RFQ
A15921-€853.20
RFQ
A15001-€1,684.80
RFQ
A15010C-€1,166.40
RFQ
A15930CM-€896.40
RFQ
B159251000 psi€648.00
RFQ
C1592410000 psi€675.00
RFQ
D1592010000 psi€1,034.28
RFQ
E15930C10000 psi€1,069.20
RFQ
F1504010000 psi€1,447.20
RFQ
G1502510000 psi€1,090.80
RFQ
H1502010000 psi€1,231.20
RFQ
I1500010000 psi€1,058.40
RFQ
ENERPAC -

Hydraulic Pumps

Enerpac hydraulic pumps are used with single-acting cylinders for lifting heavy machinery & workpieces in manufacturing plants & automotive applications. They use compressed air for creating a force to move fluids through the piping system. These hydraulic pumps feature a closed hydraulic system to prevent contaminants from entering the seal and damaging the interior components. They are integrated with an external pressure setting valve to change the pressure settings & adjust the force applied and a built-in sight level gauge with internal relief valves for overloads. Choose from a wide range of hydraulic pumps, available in foot, hand & manual treadle actuation types.

StyleModelActuation TypeAir ConsumptionOil CapacitySound LevelTreadleDimension ADimension BDimension EPrice (ex. VAT)
AXA11Foot10-35 SCFM61 cu. in.87 dBATwo Position---€2,173.98
BZA4208MXFoot, Hand20-100 SCFM404 cu. in.94 dBA to 97 dBA-11 3/5"5 3/5"15 2/5"€9,937.90
CPA1150Foot, Hand9 SCFM36 cu. in.85 dBAThree Position---€2,277.00
DPATG-1102NFoot, Hand12 SCFM127 cu. in.76 dBAThree Position12.33"6.49"4"€1,447.96
EPA-133Foot, Hand9 SCFM36 cu. in.85 dBAThree Position---€1,338.79
FPATG-1105NFoot, Hand12 SCFM230 cu. in.76 dBAThree Position15 3/5"7 23/25"4"€1,714.51
GPARG1102NPendant8 SCFM127 cu. in.76 dBA-12.33"6.49"4"€2,846.67
ENERPAC -

XA Series Air Drive Hydraulic Foot Pumps

StyleModelOil CapacityMax. Operating PressureOil Displacement @ 10,000 PsiActuation TypeAir ConsumptionTypePower SourceSound LevelPrice (ex. VAT)
AXA11G61 cu. in.10000 psi15 cu. in./min.Foot10-35 SCFMAir PoweredAir87 dBA€2,591.52
BXA12122 cu. in.10000 psi15 cu. in./min.Foot10-35 SCFMAir PoweredAir87 dBA€2,394.43
CXA12G122 cu. in.10000 psi15 cu. in./min.Foot10-35 SCFMAir PoweredAir87 dBA€2,831.41
ENERPAC -

PASG Series Air Hydraulic Pumps

StyleModelReservoir CapacityOil CapacityMax. Operating PressureActuation TypeAir ConsumptionTypePower SourceSound LevelPrice (ex. VAT)
APASG3002SB0.53 gal.127 cu. in.5000 psiPendant12 SCFMAir PoweredAir75 dBA€1,970.30
BPASG5002SB0.53 gal.127 cu. in.5000 psiPendant12 SCFMAir PoweredAir75 dBA€1,940.19
CPASG50S8S2 gal.462 cu. in.5000 psiPendant12 SCFMAir PoweredAir75 dBA€2,106.01
CPASG30S8S2 gal.462 cu. in.5000 psiPendant12 SCFMAir PoweredAir75 dBA€2,365.53
ENERPAC -

PAMG Series Air Over Hydraulic Pumps

StyleModelMax. Operating PressureOil Displacement @ 5000 PsiActuation TypeAir ConsumptionTypeOil CapacityPower SourceSound LevelPrice (ex. VAT)
APAMG1402N--------€2,009.18
BPAMG1405N10000 psi24 cu. in./min.Pendant12 SCFMAir Powered230 cu. in.Air76 dBA€2,651.15
HUSKIE TOOLS -

Hydraulic Pumps

StyleModelMPNPrice (ex. VAT)
AR-14EAR-14EA€4,586.18
BR-14EHR-14EH€3,194.90
ENERPAC -

PACG Air Hydraulic Pumps

StyleModelReservoir CapacityOil CapacityMax. Operating PressureActuation TypeAir ConsumptionTypePower SourceSound LevelPrice (ex. VAT)
APACG50S8SMB2-462 cu. in.5000 psiPendant12 SCFMAir PoweredAir75 dBA€3,951.19
BPACG5002SB0.53 gal.127 cu. in.5000 psiPendant12 SCFMAir PoweredAir75 dBA€1,857.62
CPACG3002SB0.53 gal.127 cu. in.5000 psiPendant12 SCFMAir PoweredAir75 dBA€2,030.02
APACG30S8SMB22 gal.462 cu. in.5000 psiPendant12 SCFMAir PoweredAir75 dBA€4,394.24
DPACG30S8S2 gal.462 cu. in.5000 psiPendant12 SCFMAir PoweredAir75 dBA€2,419.90
EPACG50S8S2 gal.462 cu. in.5000 psiPendant12 SCFMAir PoweredAir75 dBA€2,644.37
WHEELER-REX -

Hydraulic Pumps

StyleModelMPNPrice (ex. VAT)
A16301630€941.37
A18301830€971.14
A19301930€1,015.17
DAYTON -

Hydraulic Pumps

StyleModelColorMaterialOverall WidthPrice (ex. VAT)
AMHAC02G---€339.29
B54ZX31---€314.07
RFQ
CMHAC-02SG---€1,240.55
DGGS_78839---€258.65
RFQ
B54ZX27---€296.58
RFQ
EMHAC-02SLG---€384.53
B54ZX33---€305.09
RFQ
FMH57-41G---€419.78
B493X20BlackSteel4 7/8"€445.19
SAFEGUARD -

Air Pump, 10000 PSI Max. Operating Pressure

ModelItemPrice (ex. VAT)
66103CY7HTL€469.00
See Details
ENERPAC -

Air Pump

ModelItemPrice (ex. VAT)
PARG3102NB-
RFQ
ENERPAC -

Air Pump

ModelItemPrice (ex. VAT)
WAP15008D-
RFQ
ENERPAC -

Air Pump

ModelItemPrice (ex. VAT)
PATG5102NB-
RFQ
ENERPAC -

Air Pump

ModelItemPrice (ex. VAT)
PA136-
RFQ
ENERPAC -

Air Pump

ModelItemPrice (ex. VAT)
WAP07008D-
RFQ
ENERPAC -

Air Pump

ModelItemPrice (ex. VAT)
PATG3102NB-
RFQ
ENERPAC -

Air Pump

ModelItemPrice (ex. VAT)
PA135-
RFQ
SIMPLEX -

Air Pump - Foot Pump

ModelItemPrice (ex. VAT)
GA9230-
RFQ
ENERPAC -

Air Pump

ModelItemPrice (ex. VAT)
PAMG5402NB-
RFQ
THOMAS & BETTS -

Hydraulic Foot Pump, Foot-Hand Operated Type, 9800 Psi Pressure Rating, Color-Keyed

ModelItemPrice (ex. VAT)
13606EA3DGC-
RFQ
12

Air Powered Hydraulic Pumps

Air powered hydraulic pumps are designed to lift heavy machinery & workpieces in manufacturing plants & automotive applications. Raptor Supplies offers a wide range of hydraulic pumps, pump kits and repair kits, from AME, Enerpac, OTC, Westward and Esco. These hydraulic lifting pumps use compressed air for creating a force to move fluids through the piping system. They are integrated with an external pressure setting valve to change pressure settings & adjust the applied force, and a built-in sight level gauge with internal relief valves for overloads. Choose from a wide range of air powered hydraulic pumps, available in hand, foot and electric powered variants.

We are here to help!

Looking for a part not listed here?