DOTCO Air Pencil Grinders

0.06 and 0.1 Hp air pencil grinders with a maximum free speed of 100000 rpm. Designed for use in confined areas or for precision and intricate work. Available in 1/4- and 1/8-inch NPT air inlet variants

Filter

DOTCO -

General Air Pencil Grinder

The general-duty Dotco precision pencil grinders are designed for metal removal and deburring applications. These rear-exhaust grinders comprise a 0.1 hp motor capable of delivering speeds up to 80000 rpm for a high material removal rate, a twist throttle to vary and control the speed, and a 1/4 inch NPT inlet port for air supply (90 psi). They also feature an aluminium / composite housing to withstand the harshest industrial abuse and shielded bearings for preventing the loss of lubricants. These Dotco grinders are supplied with an applicable collet, collet wrenches, a collet guard, a 5 ft air supply hose and a 1 ft overhose. Variants without collet guard are also available on Raptor Supplies.

StyleModelOverall LengthCfm @ Full LoadTool WeightHousing MaterialDutyHpExhaust TypeAverage Cfm @ 15 Sec. Run TimePrice (ex. VAT)
A12R0380-18-G5 1/2"9 CFM0.3 lbs.CompositeGeneral1/10 hpRear2.3 CFM€976.05
B10R0400-18-G5 3/4"0.9 CFM0.2 lbs.AluminumGeneral1/10 hpRear2.3 CFM€958.13
C12R0410-18-G5 7/8"9 CFM0.3 lbs.CompositeGeneral1/10 hpRear2.3 CFM€925.90
B10R0401-18-G5 7/8"0.9 CFM0.2 lbs.AluminumGeneral1/10 hpRear2.3 CFM€917.40
C12R0400-18-G5 7/8"9 CFM0.3 lbs.CompositeGeneral1/10 hpRear2.3 CFM€921.52
C12R0400-43-G5 7/8"9 CFM0.3 lbs.CompositeGeneral1/10 hpRear2.3 CFM€966.96
DOTCO -

Air Pencil Grinder General 100000 Rpm

ModelItemPrice (ex. VAT)
10R9000-08-GAB7WJB€1,173.62

We are here to help!

Looking for a part not listed here?