ASCO VALVES Air Operated Valves

Use unique sealing member for isolating pilot air pressure from mainline fluid. Handle fluids up to 200 degrees F (92 degrees C) with any position mounting. Provide long life handling of lubricated air with pneumatic operation (30 to 125 psi pressure range). Feature brass body construction and NBR gaskets

Filter

ASCO VALVES -

Air Operated Valves

StyleModelPipe SizeCoefficient Of VolumeMax. Fluid Temp.Center Line Pipe Center SizeOverall HeightOverall WidthMin. Operating Pressure DifferentialOverall LengthPrice (ex. VAT)
AP210D0041"13180°F---5 psi3 3/4"€2,153.39
AP210C0941/2"3.6180°F3.437"-2.281"0 psi2 3/4"€1,431.05
AP320A0091/4"0.31200°F2.938"3.38"1.187"0 psi1.562"-
RFQ
AP210D0093/4"5.5180°F3 5/8"4.28"2.312"5 psi2.812"€1,228.07
AP210D0953/4"5.5180°F-4.22"-0 psi2.812"€1,518.10
AP210C0933/8"2.8180°F3.437"--0 psi2 3/4"€1,431.05

We are here to help!

Looking for a part not listed here?