Air Motors

Filter

ARO -

Air Motors

StyleModelMPNPrice (ex. VAT)
A9474194741€2,289.75
A9474294742€3,212.74
A9474394743€2,223.00
A9474494744€2,850.37
GAST -

1AM Series Air Motors

StyleModelMPNPrice (ex. VAT)
A1AM-NCC-59B1AM-NCC-59B€374.21
B1AM-NCW-141AM-NCW-14€364.97
GAST -

1UP Series Rotary Vane Air Motors

StyleModelMax. Flow RateShaft LengthRotationHousing MaterialMax. SpeedMax. TorqueHousing Material FinishPort SizePrice (ex. VAT)
A1UP-NRV-4-GR11--------€949.08
A1UP-NRV-11-GR1121 CFM1 3/8"CW/CCWAluminum400 RPM10.74 N-mUnfinished1/8"€1,013.91
B1UP-NRV-427 CFM1 1/8"CW/CCWCast Iron6000 RPM0.68 N-mPainted1/8"€567.03
B1UP-NRV-3A27 CFM1 1/8"CW/CCWCast Iron6000 RPM0.68 N-mPainted1/8"€425.09
B1UP-NRV-1027 CFM1 1/8"CWCast Iron6000 RPM0.68 N-mPainted1/8"€554.02
B1UP-NCC-1A27 CFM1 1/8"Counter ClockwiseCast Iron6000 RPM0.68 N-mPainted1/8"€534.01
ATLAS COPCO -

PZB15 Series Piston Air Motors

StyleModelMPNPrice (ex. VAT)
A84114150008411415000€1,875.00
A84114150188411415018€1,875.00
A84114150268411415026€1,875.00
B84114150348411415034€2,606.25
A84114150678411415067€1,875.00
C84114150918411415091€2,090.62
D84114151118411415111€1,987.50
E84114151298411415129€2,071.87
SPEEDAIRE -

Hub and Foot Mounted Air Motors

Speedaire oilless air motors are designed to operate in extreme temperatures, as well as wet and corrosive environments. These air motors run pneumatically and do not generate electrical sparking and serve as a great alternative to explosion-proof motors. Choose from a wide range of these air motors, available in 4.09 and 4.19 inch heights.

StyleModelShaft Dia.Shaft LengthNo Load SpeedCfmOverall LengthHeightLengthOverall HeightPrice (ex. VAT)
A22UX591/2"1 1/8"6000 RPM30 CFM5 3/4"4.09"5 22/25"4 1/8"€419.94
B22UX581/2"1 1/8"-30 CFM5 7/8"4.09"5 22/25"4 1/8"€380.22
C22UX635/8"2 5/8"3000 RPM70 CFM8"4.19"8"4 1/4"€411.01
D22UX625/8"2 5/8"3000 RPM70 CFM8"4.19"8"4 1/4"€428.87
SPEEDAIRE -

Rotary Vane Air Motors, Cast Iron and Aluminium

SPEEDAIRE air motors are used with electric motors in low power operations for better efficiency. They further offer operation in desired speed, offering a maximum air flow rate of 125 CFM. These air motors feature cast iron and aluminium housing for durability in harsh environments. They are hub mounted and come equipped with a discharge muffler to reduce noise levels. Choose from a wide range of air motors, available in speed ratings of 3000, 6000 and 10000 RPM on Raptor Supplies.

StyleModelNo Load SpeedShaft Dia.Shaft LengthHousing MaterialRotationMax. Air PressureCfmOverall LengthPrice (ex. VAT)
A22UX453000 RPM5/8"1 7/8"Aluminum, Cast IronCW/CCW100 psi75 CFM6 5/8"€387.59
B22UX493000 RPM5/8"2"Aluminum, Cast IronCW/CCW100 psi130 CFM8 1/8"€425.62
C22UX463000 RPM5/8"2"Aluminum, Cast IronCW/CCW100 psi72 CFM6 5/8"€343.04
D22UX753000 RPM1/2"1 1/8"Aluminum, Cast IronCW/CCW100 psi78 CFM5 3/4"€348.41
E22UX743000 RPM1/2"1 1/8"Aluminum, Cast IronCW/CCW100 psi78 CFM5 7/8"€356.94
F22UX473000 RPM5/8"1 3/8"Aluminum, Cast IronCW/CCW100 psi130 CFM7 3/8"€466.73
G22UX723000 RPM1/2"1 1/8"Aluminum, Cast IronCW/CCW100 psi30 CFM5"€314.38
H22UX763000 RPM5/8"1 3/8"Aluminum, Cast IronCW/CCW100 psi128 CFM7 3/8"€401.28
I22UX443000 RPM5/8"2.06"Aluminum, Cast IronReversible100 psi30 CFM5 4/5"€442.45
J22UX483000 RPM5/8"2"Aluminum, Cast IronCW/CCW100 psi130 CFM8 1/8"€480.77
K22UX733000 RPM1/2"1 1/8"Aluminum, Cast IronCW/CCW100 psi78 CFM5 7/8"€362.06
L22UX436000 RPM1/2"1 1/8"Aluminum, Cast Iron-100 psi30 CFM5"€340.24
M22UX716000 RPM3/8"1 1/8"Aluminum, Cast Iron-100 psi20.5 CFM4 1/4"€306.36
N22UX4110000 RPM3/8"1 1/8"Cast Iron-80 psi27 CFM4 3/4"€275.05
O22UX4210000 RPM3/8"1 1/8"Aluminum, Cast IronCW/CCW80 psi27 CFM4 3/4"€250.69
SPEEDAIRE -

Stainless Steel Rotary Vane Air Motor

StyleModelNo Load SpeedShaft Dia.Shaft LengthCfmOverall LengthHeightLengthWidthPrice (ex. VAT)
A22UX673000 RPM5/8"2"70 CFM6 5/8"3.94"6.54"4 18/25"€1,674.53
B22UX6510000 RPM3/8"1 1/8"21 CFM4 1/8"2 12/25"4.31"3.07"€1.32
INGERSOLL-RAND -

Aluminium and Steel Rotary Vane Air Gearmotor

StyleModelShaft Dia.Shaft LengthNo Load SpeedMax. SpeedCfmOverall LengthOutside Dia.Stall TorquePrice (ex. VAT)
A4840U1"2 1/4"170 RPM170 RPM95 CFM11 3/8"4"3600 lbs.-in.€9,702.29
B4840M1"2 1/4"975 RPM975 RPM95 CFM11 3/8"4"756 lbs.-in.€8,175.61
AM007RVR374BR63/4"1 3/4"47 RPM47 RPM33 CFM12 3/8"2.69"2424 lbs.-in.€5,430.08
AM007RVR188BR63/4"1 3/4"-94 RPM33 CFM12 3/8"2.69"1224 lbs.-in.€5,232.66
CM004RVR167AR33/8"1"85 RPM85 RPM18 CFM7 3/4"1 19/25"396 lbs.-in.€3,472.73
CM004RVR050AR33/8"1"280 RPM280 RPM18 CFM7 3/4"1 19/25"198 lbs.-in.€3,424.73
CM004RVR033AR33/8"1"450 RPM450 RPM18 CFM7"1 19/25"142 lbs.-in.€2,725.22
SPEEDAIRE -

Rotary Vane Air Motors, Cast Iron

SPEEDAIRE air motors are ideal for replacing electric explosion proof motors in low power applications. They are powered by high pressure compressed air for rotating shaft in counterclockwise direction. These air motors are cast iron constructed and can perform in high temperature environment. Choose from a wide range of cast iron rotary vane motors, available in speed ratings on 2000, 2500 and 3050 RPM.

StyleModelNo Load SpeedShaft Dia.Shaft LengthCfmOverall LengthHeightLengthWidthPrice (ex. VAT)
A22UX532000 RPM7/8"2 1/8"280 CFM13 5/8"7 7/25"13 3/4"8.03"€1,131.67
B22UX522000 RPM1 1/8"2 1/2"280 CFM14 1/8"7 7/25"14.13"8.03"€1,046.35
C22UX502500 RPM3/4"1 1/2"175 CFM8 1/2"6 1/25"8 12/25"5 7/25"€687.15
D22UX512500 RPM7/8"2 1/8"175 CFM9 1/2"6 1/2"9.54"6 1/2"€497.45
E22UX773000 RPM5/8"1 3/8"128 CFM7 3/8"5 1/25"7 2/5"5 1/25"€428.32
GAST -

1AM Series Rotary Vane Air Motors

StyleModelMax. Flow RateShaft LengthRotationHousing MaterialMax. SpeedMax. TorqueHousing Material FinishPort SizePrice (ex. VAT)
A1AM-NRV-63A20.5 CFM1 1/8"CW/CCWCast Iron10000 RPM0.63 N-mPainted1/8"€523.25
A1AM-NRV-39A20.5 CFM1 1/8"CW/CCWCast Iron10000 RPM0.63 N-mPainted1/8"€407.47
B1AM-NRV-5620.5 CFM1"CW/CCWCast Iron10000 RPM0.63 N-mPainted1/8"€543.00
A1AM-NCC-1220.5 CFM1 1/8"Counter ClockwiseCast Iron10000 RPM0.63 N-mPainted1/8"€410.88
B1AM-NRV-6020.5 CFM1"CW/CCWCast Iron10000 RPM0.63 N-m-1/8"€564.87
C1AM-NRV-60-GR1121 CFM1 3/8"CW/CCWAluminum350 RPM8.14 N-mUnfinished1/8"€1,208.41
C1AM-NRV-56-GR1121 CFM1 3/8"CW/CCWAluminum350 RPM8.14 N-mUnfinished1/8"€928.14
GAST -

8AM Series Rotary Vane Air Motors

StyleModelShaft LengthRotationMax. TorqueMax. Flow RateHousing MaterialMax. SpeedPort SizeHousing Material FinishPrice (ex. VAT)
A8AM-FRV-2B--------€869.88
A8AM-FRV-30A1 1/2"CW/CCW20.91 N-m175 CFMCast Iron2500 RPM1/2"Painted€1,283.10
A8AM-NRV-5B1 1/2"CW/CCW20.5 N-m175 CFMCast Iron2500 RPM1/2"Painted€1,134.78
B8AM-FRV-751 1/2"Clockwise/Counter Clockwise132 lbs.-in..175 CFMCast Iron2500 RPM1/2"Painted€861.09
C8AM-NRV-28A2 1/8"CW/CCW20.91 N-m175 CFMCast Iron2500 RPM1/2"Painted€1,066.17
C8AM-NRV-32A2 1/8"CW/CCW20.91 N-m175 CFMCast Iron2500 RPM1/2"Painted€1,463.21
GAST -

2AM Series Rotary Vane Air Motors

StyleModelMax. Flow RateShaft LengthRotationMax. TorqueKeyway LengthKeyway TypeHousing MaterialPort SizePrice (ex. VAT)
A2AM-NRV-9030 CFM2"CW/CCW3.16 N-m--Cast Iron1/4"€639.56
B2AM-NCW-7B30 CFM1 1/8"Clockwise3.16 N-mNot ApplicableNot ApplicableCast Iron1/4"€478.70
B2AM-NRV-8930 CFM1 1/8"CW/CCW3.16 N-mNot ApplicableNot ApplicableCast Iron1/4"€521.39
B2AM-NCW-7A30 CFM1 1/8"Clockwise3.16 N-mNot ApplicableNot ApplicableCast Iron1/4"€464.39
C2AM-FCC-130 CFM1 1/8"Counter Clockwise3.16 N-mNot ApplicableNot ApplicableCast Iron1/4"€485.55
B2AM-NCC-1630 CFM1 1/8"Counter Clockwise3.16 N-mNot ApplicableNot ApplicableCast Iron1/4"€458.15
C2AM-FCW-1330 CFM1 1/8"Clockwise3.16 N-mNot ApplicableNot ApplicableCast Iron1/4"€513.39
A2AM-NCC-43A30 CFM2"Counter Clockwise3.16 N-m1 3/8"SquareCast Iron1/4"€643.67
D2AM-NCC-9650 CFM1 1/8"-19.5 lbs.-in..1"Not ApplicableCast Iron1/4"€370.34
SPEEDAIRE -

Air Gearmotors, Cast Iron and Aluminium

SPEEDAIRE air gearmotors are compact, low-maintenance and cost effective replacement of electric motors. These gearmotors feature cast iron & aluminium construction for operation even in high temperature and have varible speed drive for delivering desired speed. They are equipped with a discharge muffler for reducing noise levels. Choose from a wide range of air generators, available in 57 and 60 CFM flow ratings on Raptor Supplies.

StyleModelNo Load SpeedShaft Dia.Housing MaterialShaft LengthMax. SpeedMax. Air PressureCfmOverall LengthPrice (ex. VAT)
A22UX56110 RPM7/8"Cast Iron2 1/16"110 RPM100 psi18 CFM11 1/4"€976.28
B22UX57150 RPM5/8"Cast Iron-150 RPM100 psi27 CFM9 7/8"€1,036.37
C22UX81200 RPM1"Cast Iron2 3/4"200 RPM80 psi60 CFM11 11/16"€711.36
D22UX54300 RPM1"Cast Iron2 3/4"300 RPM80 psi57 CFM11 11/16"€1,055.99
E22UX82350 RPM1/2"Aluminum1 3/8"350 RPM100 psi21 CFM6 7/8"€487.23
F22UX55400 RPM1/2"Aluminum1 3/8"400 RPM60 psi19 CFM7 3/8"€622.41
ATLAS COPCO -

LZL25 Series Vane Air Motors

StyleModelMPNPrice (ex. VAT)
A84111011278411101127€2,353.12
B84111011768411101176€2,353.12
C84111811868411181186€3,796.88
D84111811948411181194€3,993.75
C84111812028411181202€3,796.88
E84111812108411181210€3,993.75
C84111812288411181228€3,975.00
F84111812368411181236€4,153.13
C84111812448411181244€5,418.75
F84111812518411181251€5,737.50
C84111812698411181269€7,031.25
F84111812778411181277€7,340.62
C84111812858411181285€7,340.62
F84111812948411181294€7,340.62
GAST -

6AM Series Air Motors

StyleModelMPNPrice (ex. VAT)
A6AM-ARV-546AM-ARV-54-
RFQ
A6AM-ARV-556AM-ARV-55€1,141.80
B6AM-FRV-716AM-FRV-71-
RFQ
B6AM-NRV-7B6AM-NRV-7B-
RFQ
GAST -

2AM Series Air Motors

StyleModelMPNPrice (ex. VAT)
A2AM-ACC-882AM-ACC-88€724.68
B2AM-ACC-912AM-ACC-91€983.40
A2AM-ARV-922AM-ARV-92€643.49
A2AM-ARV-92LL2AM-ARV-92LL€758.67
C2AM-ARV-92NLP2AM-ARV-92NLP-
RFQ
B2AM-ARV-932AM-ARV-93€883.08
B2AM-ARV-93LL2AM-ARV-93LL-
RFQ
D2AM-ARV-93NLP2AM-ARV-93NLP-
RFQ
E2AM-FCC-1LL2AM-FCC-1LL-
RFQ
F2AM-FCC-1NLP2AM-FCC-1NLP-
RFQ
E2AM-FCW-13LL2AM-FCW-13LL-
RFQ
G2AM-FCW-13NLP2AM-FCW-13NLP-
RFQ
H2AM-NCC-16F2AM-NCC-16F€383.45
H2AM-NCC-16LL2AM-NCC-16LL€333.10
I2AM-NCC-16NLP2AM-NCC-16NLP-
RFQ
A2AM-NCC-43ALL2AM-NCC-43ALL-
RFQ
H2AM-NCW-7ALL2AM-NCW-7ALL-
RFQ
J2AM-NCW-7ANLP2AM-NCW-7ANLP-
RFQ
H2AM-NCW-7BLL2AM-NCW-7BLL-
RFQ
K2AM-NCW-7BNLP2AM-NCW-7BNLP-
RFQ
H2AM-NRV-89LL2AM-NRV-89LL-
RFQ
L2AM-NRV-89NLP2AM-NRV-89NLP€751.08
M2AM-NRV-1602AM-NRV-160-
RFQ
GAST -

8AM Series Air Motors

StyleModelMPNPrice (ex. VAT)
A8AM-ARV-708AM-ARV-70-
RFQ
B8AM-ARV-718AM-ARV-71€2,026.20
C8AM-NRV-42A8AM-NRV-42A-
RFQ
ATLAS COPCO -

PZB09 Series Piston Air Motors

StyleModelMPNPrice (ex. VAT)
A84114090008411409000€1,471.87
B84114090188411409018€1,471.87
C84114090268411409026€1,471.87
D84114090348411409034€2,184.38
E84114090678411409067€1,425.00
F84114090918411409091€1,678.13
G84114091118411409111€1,584.38
H84114091298411409129€1,678.13
ATLAS COPCO -

LZL15 Series Vane Air Motors

StyleModelMPNPrice (ex. VAT)
A84111011198411101119€1,762.50
B84111011688411101168€1,762.50
C84111011928411101192€1,762.50
D84111012598411101259€3,412.50
E84111810618411181061€3,253.12
F84111810798411181079€3,393.75
E84111810878411181087€3,253.12
G84111810958411181095€3,393.75
E84111811038411181103€3,534.38
H84111811118411181111€3,778.13
E84111811298411181129€3,740.63
I84111811378411181137€3,946.87
E84111811458411181145€4,331.25
J84111811528411181152€4,640.63
E84111811608411181160€6,675.00
J84111811788411181178€7,050.00
ATLAS COPCO -

LZL35 Series Vane Air Motors

StyleModelMPNPrice (ex. VAT)
A84111011358411101135€5,446.87
B84111011848411101184€5,446.87
C84111813018411181301€7,350.00
D84111813198411181319€7,565.63
C84111813278411181327€7,350.00
E84111813358411181335€7,565.63
C84111813438411181343€9,712.50
F84111813508411181350€9,975.00
C84111813688411181368€10,621.88
F84111813788411181378€10,387.50
StyleModelMPNPrice (ex. VAT)
A84113100168411310016€6,956.25
A84113100178411310017€6,956.25
A84113100248411310024€6,956.25
A84113100258411310025€6,956.25
A84113100328411310032€6,956.25
A84113100338411310033€6,956.25
A84113100408411310040€6,956.25
A84113100418411310041€6,956.25
A84113100578411310057€6,956.25
A84113100588411310058€6,956.25
A84113100658411310065€6,956.25
A84113100668411310066€6,956.25
A84113100738411310073€6,956.25
A84113100748411310074€6,956.25
A84113100818411310081€6,956.25
A84113100828411310082€6,956.25

We are here to help!

Looking for a part not listed here?