Air Impact Wrenches

Filter

SPEEDAIRE -

Air Impact Wrenches

StyleModelDuty RatingRetainer TypeFree SpeedOverall LengthMax. Bolt CapacityClutch StyleTool WeightHandle TypePrice (ex. VAT)
A21AA44General DutyBall Detent12000 RPM6 3/4"3/8"Maura Clutch2.2 lbs.Pistol Grip€151.34
B21AA56Industrial DutyFriction Ring7000 RPM7 1/4"5/8"Twin Hammer4 lbs.Pistol Grip€338.04
APEX-TOOLS -

Air Powered Impact Wrenches

StyleModelMPNPrice (ex. VAT)
AKC-6-10M-6KC-6-10M-6€93.34
BKH-105-6KH-105-6€139.91
INGERSOLL-RAND -

Pistol Grip Style Air Impact Wrench, Torque Range: 40 to 350 ft.-lb.

StyleModelRetainer TypeFree SpeedAverage Cfm @ 15 Second Run TimeHandle TypeMin. Hose SizeRequired PressureTool WeightAnvil TypePrice (ex. VAT)
A244AFriction Ring7000 RPM5.4 CFM-3/8"90 psi6 lbs.Standard€566.53
B2906P1Pin Detent5000 RPM3.8 CFMPistol Grip3/8"90 psi6 lbs.Standard€1,512.19
INGERSOLL-RAND -

1/2" Air Impact Wrench

StyleModelFree SpeedOverall LengthTool WeightAverage Cfm @ 15 Second Run TimeHandle TypeRetainer TypeMin. Hose SizeMax. Bolt CapacityPrice (ex. VAT)
A2707P17500 RPM6 3/4"6 lbs.5.4 CFMPistol GripPin Detent3/8"5/8"€668.40
B2705P18500 RPM7 1/4"5.6 lbs.4.2 CFMPistol GripPin Detent3/8"5/8"€454.29
StyleModelMax. Bolt CapacityTool WeightHandle TypeFree SpeedMin. Hose SizeRequired PressureOverall LengthHousing MaterialPrice (ex. VAT)
AJ-A3-SP1 7/8"17 lbs.Pistol Grip7 RPM1/2"90 psi12"Aluminum€12,046.15
AJ-A82 1/2"37 lbs.Pistol Grip7 RPM1/2"90 psi12"Aluminum€18,404.41
AJ-A5-SP2 1/4"30 lbs.Pistol Grip7 RPM1/2"90 psi12"Aluminum€15,890.44
SPEEDAIRE -

Pistol Grip Air Impact Wrenches

SPEEDAIRE pistol grip style air impact wrenches are used to drive and remove fasteners in industrial duty applications. They feature square drive and extended length with twin hammer clutch style to provide high impact action. These pistol grip wrenches allow access to tight spaces and have a friction ring to keep the socket on the square drive. They have bottom-placed inlet ports to avoid entanglement. Choose from a wide range of these air impact wrenches, available in 8000 and 9000 RPM ratings on Raptor Supplies.

StyleModelDrive TypeFree SpeedOverall LengthTool WeightHandle TypeDuty RatingRetainer TypeMin. Hose SizePrice (ex. VAT)
A21AA53Extended8000 RPM9 1/8"6 lbs.Pistol GripGeneral DutyFriction Ring3/8"€199.64
B21AA49Standard8000 RPM7 1/4"5.8 lbs.Pistol GripGeneral DutyFriction Ring3/8"€191.90
C21AA50Standard9000 RPM7 1/4"5.8 lbs.Pistol GripGeneral DutyFriction Ring3/8"€192.11
INGERSOLL-RAND -

Pistol Grip Style Air Impact Wrench, Torque Range: 25 to 230 ft.-lb.

StyleModelRetainer TypeMax. Bolt CapacityHandle TypeFree SpeedMin. Hose SizeRequired PressureOverall LengthHousing MaterialPrice (ex. VAT)
A2115QTIMAXFriction Ring1 1/4"Pistol Grip15000 RPM3/8"90 psi6"Composite€444.91
B2115TiMAXFriction Ring0.438"Pistol Grip15000 RPM3/8"90 psi6"Composite€508.56
C2115PTiMAXPin Detent0.438"Pistol Grip15000 RPM3/8"90 psi6"Composite€628.24
INGERSOLL-RAND -

3/8" Air Impact Wrench

StyleModelRetainer TypeFree SpeedOverall LengthTool WeightMin. Hose SizeRequired PressureAverage Cfm @ 15 Second Run TimeAnvil TypePrice (ex. VAT)
A212Friction Ring13000 RPM6"2.8 lbs.3/8"90 psi2.5 CFMStandard€394.30
B1702SB1Pin Detent10000 RPM5 7/8"2.5 lbs.3/8"90 psi2.5 CFMStandard€872.30
SPEEDAIRE -

Air Impact Wrenches, 3/8 Inch

SPEEDAIRE air impact wrenches are full-size impact wrenches with higher torque output than inline impact wrenches. They use a pressurised air supply to drive and remove industrial duty fasteners in repair, assembly and automotive applications. These impact wrenches feature pistol-grip design with bottom inlet ports for an ergonomic grip and a twin hammer style clutch for better impact than a single hammer. Choose from a wide range of 3/8 inch, air impact wrenches, available in 1000, 1200 and 1600 BPM ratings on Raptor Supplies.

StyleModelDuty RatingOverall LengthMax. Bolt CapacityHousing MaterialHandle MaterialTool WeightAverage Cfm @ 15 Second Run TimeHandle TypePrice (ex. VAT)
A21AA47General Duty6 1/4"3/8"AluminumAluminum3.5 lbs.5 CFMPistol Grip€325.83
B21AA55Industrial Duty6"1/2"CompositeComposite2.6 lbs.4 CFMPistol Grip€276.30
INGERSOLL-RAND -

Air Powered Impact Wrenches

StyleModelHandle TypeDuty RatingDrive SizeFastening TorqueBreakaway TorqueTool StyleRetainer TypeDrive TypePrice (ex. VAT)
A3942B2TIEXD HandleIndustrial1"1950 lbs.-ft.3252 lbs.-ft.Full SizeThrough Hole-€9,353.49
B3940B2TiEXD HandleIndustrial1"2500 lbs.-ft.2500 lbs.-ft.Full SizeFriction Ring, Through Hole-€8,460.99
C3955B1TiD HandleIndustrial#53900 lbs.-ft.5000 lbs.-ft.Full SizeThrough Hole-€9,802.79
C3942B2TiD HandleIndustrial1"1950 lbs.-ft.3252 lbs.-ft.Full SizeThrough Hole-€6,685.71
B3955B2TIEXD HandleIndustrial1 1/2"5000 lbs.-ft.5000 lbs.-ft.Full SizeFriction Ring, Through Hole-€9,701.13
D2850MAXD HandleGeneral1"2000 lbs.-ft.2100 lbs.-ft.Full SizeFriction Ring, Through Hole-€1,156.29
C3940B1TiD HandleIndustrial#51650 lbs.-ft.2500 lbs.-ft.Full SizeThrough Hole-€6,546.29
C3942B1TiD HandleIndustrial#51950 lbs.-ft.3252 lbs.-ft.Full SizeThrough Hole-€6,887.74
E2955B2D HandleIndustrial1 1/2"4500 lbs.-ft.4500 lbs.-ft.Full SizeThrough Hole-€9,206.02
F2146Q2MAXPistol GripGeneral1"1300 lbs.-ft.1450 lbs.-ft.CompactFriction Ring, Through Hole-€1,386.42
G2235QTiMAXPistol GripGeneral1/2"870 lbs.-ft.900 lbs.-ft.Full SizeFriction Ring--
RFQ
H2135QXPAPistol GripGeneral1/2"700 lbs.-ft.780 lbs.-ft.Full SizeFriction Ring-€469.38
I2235QPTIMAXPistol GripIndustrial1/2"900 lbs.-ft.900 lbs.-ft.Full SizePin DetentStandard-
RFQ
J15QMAXPistol GripGeneral3/8"310 lbs.-ft.380 lbs.-ft.CompactFriction Ring-€308.97
K2175MAX-6Pistol GripGeneral1"1900 lbs.-ft.2000 lbs.-ft.Full SizeFriction Ring-€1,092.13
L2235TiMAXPistol GripGeneral1/2"900 lbs.-ft.1350 lbs.-ft.Full SizeFriction Ring-€603.27
M2146Q1MAX-3Pistol GripGeneral3/4"1300 lbs.-ft.1450 lbs.-ft.CompactFriction Ring, Through Hole-€1,186.82
N2146Q1MAX-6Pistol GripGeneral3/4"1300 lbs.-ft.1450 lbs.-ft.CompactFriction Ring, Through HoleExtended€1,181.80
O2115QXPAPistol GripGeneral3/8"250 lbs.-ft.300 lbs.-ft.Full SizeFriction Ring-€467.62
P36QMAXPistol GripGeneral1/2"380 lbs.-ft.470 lbs.-ft.Compact-Standard€332.96
F2146Q1MAXPistol GripGeneral3/4"1300 lbs.-ft.1450 lbs.-ft.CompactFriction Ring, Through HoleStandard€967.74
Q2925RBP1TIEXPistol GripIndustrial3/4"1600 lbs.-ft.1600 lbs.-ft.-Friction Ring, Through Hole-€4,335.13
R2175MAXPistol GripGeneral1"1900 lbs.-ft.2000 lbs.-ft.Full SizeFriction Ring-€1,108.63
S2135QXPA-2Pistol GripGeneral1/2"700 lbs.-ft.780 lbs.-ft.Full SizeFriction Ring-€493.55
T2131PEXPistol GripIndustrial1/2"600 lbs.-ft.600 lbs.-ft.Full SizeFriction Ring, Through Hole-€842.06
INGERSOLL-RAND -

Pistol Grip Style Air Impact Wrench, Torque Range: 25 to 251 ft.-lb.

StyleModelRetainer TypeHandle TypeFree SpeedMin. Hose SizeRequired PressureOverall LengthHousing MaterialHandle MaterialPrice (ex. VAT)
A2125QTiMAXFriction RingPistol Grip15000 RPM3/8"90 psi6"CompositeComposite€564.21
B2125PTiMAXPin DetentPistol Grip15000 RPM3/8"90 psi6"CompositeComposite€586.17
INGERSOLL-RAND -

1" Air Impact Wrench

Ingersoll-Rand air impact wrenches are designed to loosen or tighten nuts and other mechanical fasteners in high-volume, high-torque applications, such as assembly and automotive work. These wrenches feature a bronze end-plate that reduces the risk of dropping the nuts or bolts and a Twin hammer mechanism to ensure the delivery of consistent power and balance. They are further equipped with a reverse-bias motor that allows easy removing of damaged and stubborn bolts and a titanium housing to withstand the harshest industrial environment.

StyleModelHandle TypeFree SpeedMin. Hose SizeOverall LengthTool WeightAverage Cfm @ 15 Second Run TimeHandle MaterialRetainer TypePrice (ex. VAT)
A3940B2TID Handle6000 RPM3/4"13 1/2"21.2 lbs.15 CFM-Through Hole€5,411.99
B1712B2D Handle6000 RPM3/4"11 1/4"18.3 lbs.10 CFMMetalThrough Hole€3,071.47
C3940P2TiPistol Grip5300 RPM3/4"10"21.2 lbs.15 CFM-Through Hole€6,749.51
D2925P3TIPistol Grip5200 RPM1/2"13 2/7"15.2 lbs.6 CFMCompositeThrough Hole€4,319.99
INGERSOLL-RAND -

Pistol Grip Style Air Impact Wrench, Torque Range: 25 to 40 ft.-lb.

StyleModelRetainer TypeFree SpeedOverall LengthBlows Per MinuteTool WeightHandle TypeMin. Hose SizeRequired PressurePrice (ex. VAT)
A2102XPAFriction Ring14500 RPM6 7/8"3650 BPM1.5 lbs.Pistol Grip3/8"90 psi€298.03
B2101XPA-QCQuick Change14500 RPM8 1/4"1250 BPM1.6 lbs.Pistol Grip3/8"90 psi€326.55
C2101XPARing11000 RPM6 1/2"3650 BPM1.37 lbs.Pistol Grip3/8"90 psi€250.13
INGERSOLL-RAND -

Impact Wrench Care Kits

StyleModelMPNPrice (ex. VAT)
A212-TK2212-TK2€97.89
B231-TK2231-TK2€59.56
C244-TK2244-TK2€88.84
A261-TK2261-TK2€175.67
C2115-TK12115-TK1€130.71
D2135-TK22135-TK2€126.17
D2707-TK22707-TK2€130.34
PROTO -

Air Powered Impact Wrenches

StyleModelTool StyleDrive SizeRetainer TypeFastening TorqueBreakaway TorqueFree SpeedMin. Hose SizeOverall LengthPrice (ex. VAT)
AJ199WD--------€1,261.75
BJ150WP-MCompact1/2"Friction Ring635 lbs.-ft.635 lbs.-ft.10000 RPM3/8"4 3/8"€491.50
CJ199WPFull Size1"Through Hole2500 lbs.-ft.2500 lbs.-ft.5000 RPM3/4"9 1/2"€1,251.74
CHICAGO PNEUMATIC -

CP797 Series Impact Wrenches

StyleModelRetainer TypeFree SpeedRequired PressureOverall LengthMax. Bolt CapacityHousing MaterialHandle MaterialBlows Per MinutePrice (ex. VAT)
ACP797--------€1,718.58
BCP797-6Friction Ring4200 RPM90 psi22 1/4"1 1/4"Cast AluminumAluminum Cast1080 BPM€1,754.92
CHICAGO PNEUMATIC -

CP7731/CP7732 Series Impact Wrenches

StyleModelDrive SizePrice (ex. VAT)
ACP77321/2"€292.10
BCP77313/8"€277.44
CHICAGO PNEUMATIC -

CP0611 Series Impact Wrenches

StyleModelHandle TypeDuty RatingDrive SizeMin. Hose SizeOverall LengthMax. Bolt CapacityPower SourceBody StylePrice (ex. VAT)
ACP0611-D28LD HandleIndustrial#51"14 1/8"1"Air PowerD Handle€5,149.14
BCP0611-D28HD HandleIndustrial-1"14 1/8"1 3/8"Air PowerD Handle€4,503.18
CCP0611PRSPistol GripIndustrial Duty1"3/4"10 3/4"1 3/8"Air PoweredPistol€3,951.64
JET TOOLS -

Air Powered Impact Wrenches

StyleModelMPNPrice (ex. VAT)
A505100505100€167.63
B505102505102€185.59
C505105505105€703.15
CHICAGO PNEUMATIC -

CP7769/CP7779 Series Impact Wrenches

StyleModelDrive SizeOverall LengthAir ConsumptionTool WeightHandle TypeTool StyleDuty RatingRetainer TypePrice (ex. VAT)
ACP77791"8 1/8"40 CFM7.2 lbs.Pistol GripCompactGeneralFriction Ring, Through Hole€979.33
BCP77693/4"7 7/8"41 CFM6.9 lbs.Pistol GripCompactGeneralFriction Ring, Through Hole€961.39
CCP7769-63/4"13 3/4"39 CFM8.3 lbs.Pistol GripCompactGeneralFriction Ring, Through Hole€980.46
CHICAGO PNEUMATIC -

CP6763/6773 Series Impact Wrenches

StyleModelDrive SizeRetainer TypeHandle TypeDrive TypeTool StyleDuty RatingHousing MaterialFree SpeedPrice (ex. VAT)
ACP67731"O RingPistol Grip---Steel6300 RPM€1,016.16
BCP67633/4"Friction RingPistol GripStandardCompactIndustrial DutySteel-€977.01

We are here to help!

Looking for a part not listed here?