PARKER Air Hoses

Flexible hose coupled assemblies designed for air tools, compressors, manufacturing equipment & general industrial applications. Feature polyamide coupling material for dimensional stability & good chemical resistance, can easily fit 25 / 40 mm ports and are offered in abrasion-resistant thermoplastic & flexible rubber variants

Filter

PARKER -

Air Hose, Nylon

StyleModelLengthInside Dia.Retracted LengthWorking LengthColorMax. Operating PressureMax. Operating Temp.Min. Operating Temp.Price (ex. VAT)
AA0812-MC8-ML812 ft.1/2"4.3 ft.9 ft.Yellow225 psi93°C-40°C€234.15
AA0625-MC6-ML625 ft.3/8"8.5 ft.18 ft.Yellow225 psi93°C-40°C€192.30
AA0825-MC8-ML825 ft.1/2"8.5 ft.18 ft.Yellow225 psi93°C-40°C€318.38
AA0850-MC8-ML850 ft.1/2"16.8 ft.38 ft.Yellow225 psi93°C-40°C€505.44
AA0650-MC6-ML650 ft.3/8"17.9 ft.38 ft.Yellow225 psi93°C-€329.74
AA0450-MC4-ML450 ft.1/4"18.1 ft.38 ft.Yellow225 psi93°C-40°C€136.27
RFQ
PARKER -

801 Series Multipurpose Hoses, Black

Parker 801 Series multipurpose hoses are ideal for low-pressure applications to carry petroleum based hydraulic fluids and lubricating oils. These hoses feature Push-Lok Plus technology to offer positive sealing for durable and leak-free operation and quick and easy assemblies, thereby saving time and cost. They are made of synthetic rubber, thereby providing strength and are reinforced with a single fibre braid requiring less force to bend due to high pressures or temperatures. Choose from a broad range of these multipurpose hoses, available in hose inside diameters ranging from 5/8 to 1/2 inches.

StyleModelColorInside Dia.Min. Bending RadiusNominal Inside Dia.Max. Operating PressureTube MaterialCover MaterialMin. Operating Temp.Price (ex. VAT)
A801-8-BLK-RLBlack1/2"5"12 mm300 psiSynthetic RubberSynthetic Rubber-40°C€1,659.29
A801-4-BLK-RLBlack1/4"2 1/2"6 mm350 psiSynthetic RubberSynthetic Rubber-40°C€2,321.79
A801-12-BLK-RLBlack3/4"7"19 mm300 psiSynthetic RubberSynthetic Rubber-40°C€1,956.01
A801-16-BLK-RLBlack1"10"25 mm200 psiSynthetic RubberSynthetic Rubber-40°C€1,918.45
A801-10-BLK-RLBlack5/8"6"16 mm300 psiSynthetic RubberSynthetic Rubber-40°C€1,961.38
A801-6-BLK-RLBlack3/8"3"10 mm350 psiSynthetic RubberSynthetic Rubber-40°C€2,109.35
B801-6-BLU-RLBlue3/8"3"10 mm350 psiSynthetic RubberSynthetic Rubber-40°C€2,192.61
B801-10-BLU-RLBlue5/8"6"16 mm300 psiSynthetic RubberSynthetic Rubber-40°C€1,961.38
RFQ
B801-12-BLU-RLBlue3/4"7"19 mm300 psiSynthetic RubberSynthetic Rubber-40°C€1,956.01
B801-8-BLU-RLBlue1/2"5"12 mm300 psiSynthetic RubberSynthetic Rubber-40°C€1,662.00
B801-4-BLU-RLBlue1/4"2 1/2"6 mm-Synthetic RubberSynthetic Rubber-40°C€2,342.91
B801-16-BLU-RLBlue1"10"25 mm200 psiSynthetic RubberSynthetic Rubber-40°C€1,914.17
C801-12-GRA-RLGray3/4"7"19 mm300 psiSynthetic RubberSynthetic Rubber-40°C€1,956.01
C801-16-GRA-RLGray1"10"25 mm200 psiSynthetic RubberSynthetic Rubber-40°C€1,914.17
C801-8-GRA-RLGray1/2"5"12 mm300 psiSynthetic RubberSynthetic Rubber-40°C€1,687.33
RFQ
C801-10-GRA-RLGray5/8"6"16 mm300 psiSynthetic RubberSynthetic Rubber-40°C€1,961.38
C801-6-GRA-RLGray3/8"3"10 mm-Synthetic RubberSynthetic Rubber-40°C€2,193.93
C801-4-GRA-RLGray1/4"2 1/2"6 mm-Synthetic RubberSynthetic Rubber-40°C€2,342.91
RFQ
PARKER -

801 Series, Low Pressure Hose

Parker 801 Series low pressure hoses are suitable for fluid transfer in low-pressure hydraulic systems, lubrication lines, fuel lines and various other industrial and commercial applications. They have a synthetic rubber cover for exceptional durability and protection. These hoses can operate reliably even in extremely cold conditions and have a minimum operating temperature of -40 degrees C. The tube of these hoses is made of nitrile that provides excellent resistance to abrasion and wear.

StyleModelInside Dia.Max. Operating PressureMin. Bending RadiusNominal Inside Dia.Tube MaterialColorMin. Operating Temp.Max. Operating Temp.Price (ex. VAT)
A801-16-YEL-RL1"1 MPa, 4 MPa250 mm25 mmNitrileYellow-40°C100°C€1,939.88
A801-8-YEL-RL1/2"300 psi125 mm12 mmNitrileYellow-40°C100°C€1,687.33
A801-4-YEL-RL1/4"350 psi65 mm6 mmNitrileYellow-40°C100°C€2,342.91
A801-12-YEL-RL3/4"300 psi180 mm19 mmNitrileYellow-40°C100°C€1,956.01
A801-6-YEL-RL3/8"350 psi75 mm10 mmNitrileYellow-40°C100°C€2,192.45
A801-10-YEL-RL5/8"300 psi150 mm16 mmNitrileYellow-40°C100°C€1,961.38
StyleModelFitting SizeLengthMin. Bending RadiusPipe Dia.Temp. RangeTube MaterialColorCover MaterialPrice (ex. VAT)
A1001E25 00 0125 mm10"4"1"-4°F to +140°FRubberBlackSBR€325.00
A1001E40 00 0240 mm9"16"1 1/2"-4°F to +140°FRubberBlackSBR€460.43
PARKER -

Hydraulic Hose Fittings

Parker 82 Series air / hydraulic hose fittings are suitable for handling pneumatics, antifreeze liquids and petroleum based fluids in machining and automotive applications. They feature push on, field attachable barbed nozzles for easily attaching hoses / pipes and have one piece design for reducing leakage paths. These fittings can be easily assembled in the field with simple wrenches and have steel / brass construction for resisting abrasive liquids. Choose from an extensive range of these fittings, available for 3/8, 5/8, 1/4, 3/4 & 1/2 inch hose, inside diameters.

StyleModelInside Dia.PortPort TypeShapeConnection TypeFinishMax. Operating PressureHose Fitting A TypePrice (ex. VAT)
AWE10S3/8NPTCFX---Male Stud ElbowNPTZinc Plated1450 psi to 5802 psi-€39.07
RFQ
AWE10L1/4NPTCFX---Male Stud ElbowNPTZinc Plated1450 psi to 5802 psi-€11.35
RFQ
AWE10L1/4NPTCF---Male Stud ElbowNPTZinc Plated1450 psi to 5802 psi-€20.83
RFQ
BG10SCFX---StraightSoft Seal Bite TypeZinc Plated1450 psi to 11603 psi-€11.23
RFQ
CGE10S3/8NPTCFX---Straight Male Stud ConnectorSoft Seal Bite TypeZinc Plated1450 psi to 11603 psi-€8.98
RFQ
D30182-12-8B1/2"3/4"3/4"StraightMNPTF---€45.14
E30682-8-8B1/2"1/2"1/2"Straight----€21.82
F37G82-8-81/2"1/2"1/2"-Female NPSM---€23.97
D30182-6-8B1/2"3/8"3/8"StraightMNPTF---€19.51
G30182-8-8B1/2"1/2"1/2"StraightMNPTFBrass-Hose Barb€28.80
H38282-8-81/2"1/2"1/2"Straight----€23.01
I31382-8-81/2"1/2"1/2"-MNPTF---€27.03
J30282-8-8B1/2"1/2"1/2"Straight-Brass-Hose Barb€56.44
J30282-4-4B1/4"1/4"1/4"Straight----€26.72
D30182-2-4B1/4"1/8"1/8"StraightMNPTF---€9.23
K30482-4-4B1/4"1/4"1/4"Straight----€7.27
RFQ
I31382-4-41/4"1/4"1/4"StraightMNPTFBrass--€20.29
E30682-4-4B1/4"1/4"1/4"Straight-Brass--€10.82
L38282-4-4B1/4"1/4"1/4"Straight-Brass--€14.92
F37G82-4-41/4"1/4"1/4"-Female NPSM---€14.37
E30682-5-4B1/4"1/2"1/2"Straight----€14.26
D30182-4-4B1/4"1/4"1/4"StraightMNPTFBrass-Hose Barb€10.69
M30182-2-41/4"1/8"1/8"StraightMNPTF---€8.20
F37G82-12-123/4"3/4"3/4"StraightFemale NPSM---€37.83
E30682-12-12B3/4"1.062"1.062"Straight-Brass--€55.49
PARKER -

Standard Hose, 1-1/4 Hose Inside Diameter

ModelItemPrice (ex. VAT)
302-20AB6DRU€2,633.82
PARKER -

Hydraulic Hose, Rubber, Low Pressure, Rubber

ModelItemPrice (ex. VAT)
601-8BX4FLM€9.00
See Details
PARKER -

Air Hose, Abrasion Resistance, Self Retracting, Nylon, Yellow

ModelItemPrice (ex. VAT)
FS-06-100BT7ETX€3.48
See Details
PARKER -

Air Hose, Abrasion Resistance, Self Retracting, Nylon, Yellow

ModelItemPrice (ex. VAT)
FS-08-100BT7ETV€5.21
See Details
PARKER -

Air Hose, Abrasion Resistance, Self Retracting, Nylon, Yellow

ModelItemPrice (ex. VAT)
FS-04-100BT7ETN€2.10
See Details
PARKER -

Hose, 3 Inch Hose Inside Diameter

ModelItemPrice (ex. VAT)
SW387-3000BX8TNX€60.31
See Details
PARKER -

Air Hose, Abrasion Resistance, Self Retracting, Nylon, 1/4 NPT, Yellow

ModelItemPrice (ex. VAT)
A0412-MC4-ML4BT7WUQ€52.35
See Details
PARKER -

Air Hose, Abrasion Resistance, Self Retracting, Nylon, 1/4 NPT, Yellow

ModelItemPrice (ex. VAT)
A0312-MC4-ML4BT7WUX€59.10
See Details
PARKER -

Air Hose, Abrasion Resistance, Self Retracting, Nylon, 3/8 NPT, Yellow

ModelItemPrice (ex. VAT)
A0612-MC6-ML6BT7WUV€122.08
See Details
PARKER -

Air Hose, Abrasion Resistance, Self Retracting, Nylon, 1/4 NPT, Yellow

ModelItemPrice (ex. VAT)
A0425-MC4-ML4BT7WUM€75.85
See Details

We are here to help!

Looking for a part not listed here?