COXREELS Air Hose/Electrical Cord Combination Reels

Reels that store and manage hoses in a neat and organised manner. Can be mounted on ceilings, floors, walls and vehicles. Use a spring mechanism to retract the hose and have powder coating to avoid rusting.

Filter

COXREELS -

C Series Spring Driven Hose Reels

StyleModelHose LengthOverall HeightOverall WidthMax. PressureFinishNumber Of ConductorsInput AmpsTypePrice (ex. VAT)
AC-MP-430-430-18.63"11 1/2"-Powder Coated---€998.74
AC-MP-425-425----Powder Coated---€941.66
BC-LP-425-425-18 5/8"10 1/2"300 psi-0-Dual Purpose€991.08
AC-MP-335-335----Powder Coated---€987.53
AC-MP-325-325----Powder Coated---€892.75
AC-HP-135-135--------€1,051.73
AC-HP-125-125--------€957.97
CC-MPL-325-32525 ft.18.63"11 1/2"3000 psiPowder Coated---€671.60
CC-MPL-425-42525 ft.18.63"11 1/2"-Powder Coated---€677.71
BC-LP-325-32525 ft.18 5/8"10 1/2"300 psi-0-Dual Purpose€762.25
CC-LPL-125-12525 ft.18.63"10 1/2"-Powder Coated---€552.36
AC-LP-335-33525 ft.18.63"10 1/2"-----€1,031.08
AC-LP-125-12525 ft.18.63"10 1/2"-Powder Coated---€688.57
DC-LPL-425-42525 ft.18 5/8"10 1/2"300 psi-0--€730.98
DC-LPL-325-32525 ft.18 5/8"-300 psi-0--€604.14
AC-HP-325-32525 ft.18.63"11 1/2"-----€1,033.39
EC-HPL-125-12525 ft.18.63"11 1/2"5000 psi----€740.90
EC-HPL-325-32525 ft.18.63"11 1/2"-----€780.64
CC-MPL-430-43030 ft.---Powder Coated---€677.71
AC-HP-330-33030 ft.18.63"11 1/2"-----€1,121.03
EC-HPL-330-33030 ft.18.63"11 1/2"-----€780.64
AC-LP-135-13535 ft.18.63"10 1/2"-Powder Coated---€628.80
CC-LPL-135-13535 ft.18.63"10 1/2"-Powder Coated---€552.36
CC-LPL-335-33535 ft.18.63"10 1/2"-Powder Coated---€558.48
CC-MPL-335-33535 ft.18.63"11 1/2"3000 psiPowder Coated---€677.71
COXREELS -

Combination Air/Electric Reel, 13 A

StyleModelFinishMounting SizeMountingHose LengthInside Dia.Outside Dia.Overall HeightOverall WidthPrice (ex. VAT)
AC-L350-5016-EPowder Coated7" x 8"Ceiling, Floor, Vehicle, Wall50 ft.3/8"-18.63"16"€1,295.32
BC-L350-5016-XPowder Coated7" x 8"Ceiling, Floor, Vehicle, Wall50 ft.3/8"5/8"18.63"16"€1,114.27

We are here to help!

Looking for a part not listed here?