Air Hose/Electrical Cord Combination Reels

Filter

COXREELS -

C Series Spring Driven Hose Reels

StyleModelHose LengthOverall HeightOverall WidthMax. PressureFinishNumber Of ConductorsInput AmpsTypePrice (ex. VAT)
AC-MP-430-430-18.63"11 1/2"-Powder Coated---€998.74
AC-MP-425-425----Powder Coated---€941.66
BC-LP-425-425-18 5/8"10 1/2"300 psi-0-Dual Purpose€991.08
AC-MP-335-335----Powder Coated---€987.53
AC-MP-325-325----Powder Coated---€892.75
AC-HP-135-135--------€1,051.73
AC-HP-125-125--------€957.97
CC-MPL-325-32525 ft.18.63"11 1/2"3000 psiPowder Coated---€671.60
CC-MPL-425-42525 ft.18.63"11 1/2"-Powder Coated---€677.71
BC-LP-325-32525 ft.18 5/8"10 1/2"300 psi-0-Dual Purpose€762.25
CC-LPL-125-12525 ft.18.63"10 1/2"-Powder Coated---€552.36
AC-LP-335-33525 ft.18.63"10 1/2"-----€1,031.08
AC-LP-125-12525 ft.18.63"10 1/2"-Powder Coated---€688.57
DC-LPL-425-42525 ft.18 5/8"10 1/2"300 psi-0--€730.98
DC-LPL-325-32525 ft.18 5/8"-300 psi-0--€604.14
AC-HP-325-32525 ft.18.63"11 1/2"-----€1,033.39
EC-HPL-125-12525 ft.18.63"11 1/2"5000 psi----€740.90
EC-HPL-325-32525 ft.18.63"11 1/2"-----€780.64
CC-MPL-430-43030 ft.---Powder Coated---€677.71
AC-HP-330-33030 ft.18.63"11 1/2"-----€1,121.03
EC-HPL-330-33030 ft.18.63"11 1/2"-----€780.64
AC-LP-135-13535 ft.18.63"10 1/2"-Powder Coated---€628.80
CC-LPL-135-13535 ft.18.63"10 1/2"-Powder Coated---€552.36
CC-LPL-335-33535 ft.18.63"10 1/2"-Powder Coated---€558.48
CC-MPL-335-33535 ft.18.63"11 1/2"3000 psiPowder Coated---€677.71
COXREELS -

Combination Air/Electric Reel, 13 A

StyleModelFinishMounting SizeMountingHose LengthInside Dia.Outside Dia.Overall HeightOverall WidthPrice (ex. VAT)
AC-L350-5016-EPowder Coated7" x 8"Ceiling, Floor, Vehicle, Wall50 ft.3/8"-18.63"16"€1,295.32
BC-L350-5016-XPowder Coated7" x 8"Ceiling, Floor, Vehicle, Wall50 ft.3/8"5/8"18.63"16"€1,114.27
REELCRAFT -

Wall Mount Hose Reel, Steel, 10 Inch Dia

ModelItemPrice (ex. VAT)
83075 OLP95CY7KDM€1,095.18
See Details

Air Hose/Electrical Cord Combination Reels

Coxreels C Series combination spring driven air hose / electric cord reels are suitable for applications that require pneumatic air and electrical power feed like MRO facilities and automotive or fleet service centres. These units feature CNC robotically spun discs with rolled edges to provide structural rigidity and a solid steel axle with lubricated precision bearings for smooth winding / unwinding of reels. They also come equipped with adjustable guide arms for floor, wall and overhead positioning and an enclosed cartridge-style spring motor for automatic reel retraction. These dual-purpose hose reels are integrated with a single mounting base for maximum stability and less installation time, best suited for applications requiring two sources where space is a critical factor. Coxreels retractable air hose & electrical cord reels are available in 12 and 16 gauge wire sizes on Raptor Supplies.

We are here to help!

Looking for a part not listed here?