DOTCO Air Grinders

0.3 and 0.4 hp standard- and industrial-duty air grinders featuring a 1/4-inch NPT air inlet port and a maximum free speed of 34000 rpm. Variants with variable speed control also available

Filter

DOTCO -

Air Grinder

The industrial- and standard-duty Dotco inline air grinders are ideal for smoothing weld joints and deburring finished parts, as well as for die and mold operations. These variable-speed straight grinders incorporate a high-speed motor (up to 34000 rpm) to meet high-material removal demands and perfectly balanced parts for reducing vibrations and maintaining tool stability. They can be either used with 1.2-inch carbide burs for deburring hard materials such as stones, steel, hardwood and ceramics, or 1-inch-mounted grinding wheels for general cutting, shaping and grinding applications. These compact grinders require a maximum air pressure of 90 psi to operate and are available in front and rear exhaust configurations.

StyleModelDutyOverall LengthHpPrice (ex. VAT)
A10L1101-36-GHeavy Duty9 7/8"3/10 hp€1,305.38
B10L1000-36-GMedium Duty4 5/8"3/10 hp€727.45
B10L1080-36-GStandard-3/10 hp€793.23
DOTCO -

Air Grinder 20000 Rpm Lever 6-3/5 Inch Length

ModelItemPrice (ex. VAT)
10LF201-36-GAB7WHY€1,371.56

We are here to help!

Looking for a part not listed here?