Air Grinders

Filter

DOTCO -

Air Grinder

The industrial- and standard-duty Dotco inline air grinders are ideal for smoothing weld joints and deburring finished parts, as well as for die and mold operations. These variable-speed straight grinders incorporate a high-speed motor (up to 34000 rpm) to meet high-material removal demands and perfectly balanced parts for reducing vibrations and maintaining tool stability. They can be either used with 1.2-inch carbide burs for deburring hard materials such as stones, steel, hardwood and ceramics, or 1-inch-mounted grinding wheels for general cutting, shaping and grinding applications. These compact grinders require a maximum air pressure of 90 psi to operate and are available in front and rear exhaust configurations.

StyleModelDutyOverall LengthHpPrice (ex. VAT)
A10L1101-36-GHeavy Duty9 7/8"3/10 hp€1,305.38
B10L1000-36-GMedium Duty4 5/8"3/10 hp€727.45
B10L1080-36-GStandard-3/10 hp€793.23
INGERSOLL-RAND -

6000 rpm Free Speed Air Grinder

StyleModelDutyHpOverall LengthPrice (ex. VAT)
A99V60S106Heavy Duty--€1,533.22
B99V60P109Heavy Duty--€1,526.86
C88V60P107Heavy Duty2 1/10 hp6 1/8"€1,344.55
DYNABRADE -

6000 rpm Free Speed Air Grinder

StyleModelDutyOverall LengthSwitch TypeExhaust LocationHpPrice (ex. VAT)
A50350Heavy Duty13 3/4"LeverSide1 1/5 hp€2,346.20
B50348Heavy Duty13 3/4"LeverSide-€2,843.72
SPEEDAIRE -

Air Powered Angle Grinders, 11000 RPM

Speedaire air-powered angle grinders feature rotating grinding wheels that take out surface material or rotate cut-off wheels to cut through material. The head of these angle grinders are set at a right angle to the tool body that make them more compact in comparison to vertical grinders, offering greater visibility of the the work surface and wheel. Choose from a range of these angle grinders, available in 4 and 4.5 inch wheel diameters.

StyleModelDutyHpOverall LengthSwitch TypeExhaust LocationPrice (ex. VAT)
A21AA90Medium Duty7/10 hp9"LeverFront€365.89
B21AA89Medium Duty7/10 hp9"LeverFront€361.73
DYNABRADE -

12,000 rpm Free Speed Air Grinder

StyleModelOverall LengthExhaust LocationHpDutySwitch TypePrice (ex. VAT)
A527067 1/2"Rear2/5 hpHeavy DutyLever€1,270.33
B527157 3/4"Side-Heavy DutyLever€978.64
C503038"Side1 1/5 hpHeavy DutyLever€1,757.76
D5030211 3/4"Rear-Heavy DutyLever€1,846.15
StyleModelDutyOverall LengthSwitch TypeExhaust LocationPrice (ex. VAT)
A52721Heavy Duty14 3/8"LeverRear€1,352.41
A52722Heavy Duty14 3/8"LeverRear€1,352.41
CHICAGO PNEUMATIC -

CP3450 Series Angle Wheel Grinders, Industrial Grade

StyleModelDutyHpOverall LengthSwitch TypeExhaust LocationPrice (ex. VAT)
ACP3450-12AB5Heavy Duty1 1/10 hp9 1/4"LeverRear€981.86
BCP3450-12AC4Heavy Duty1 1/10 hp9 1/4"--€1,028.30
DYNABRADE -

Air Grinders

StyleModelHpOverall LengthExhaust LocationDutySwitch TypePrice (ex. VAT)
A526301 3/10 hp10"RotationalHeavy DutyLever€1,234.97
B527112/5 hp5 3/4"RearHeavy DutyLever€1,346.10
C503407/10 hp8"RearHeavy DutyLever€1,247.60
SPEEDAIRE -

Air Angle Grinders

StyleModelDutyOverall LengthExhaust LocationHpSwitch TypePrice (ex. VAT)
A21AA83Heavy Duty9 3/8"Rear4/5 hpLever€591.82
B10D232Light Duty4 7/8"Rear1/5 hpLever€322.74
C21AA91Medium Duty13 3/4"Side-Lever€634.43
INGERSOLL-RAND -

Air Angle Grinders

StyleModelDutyHpOverall LengthPrice (ex. VAT)
A3445MAXHeavy Duty22/25 hp9 5/8"€561.84
B345MAXHeavy Duty22/25 hp9 5/8"€573.76
INGERSOLL-RAND -

Air Powered Pencil Grinders

StyleModelHpMax. SpeedOverall LengthCollet SizeExhaust LocationPrice (ex. VAT)
A320PG1/10 hp56000 RPM5 1/2"1/8"Rear€237.60
B320PGK1/10 hp56000 RPM5 1/2"1/8"Rear€318.79
StyleModelDutyHpMax. SpeedOverall LengthSwitch TypeExhaust LocationPrice (ex. VAT)
A3060AVL-07Heavy Duty3 1/10 hp6000 RPM6 7/8"Paddle-€1,481.19
A3060AVL-09Heavy Duty3 1/10 hp6000 RPM6 7/8"PaddleSide€1,378.22
StyleModelOverall LengthHpMax. SpeedCollet SizeExhaust LocationPrice (ex. VAT)
A12R0400-13-1/10 hp60000 RPM1/8"Rear€886.47
A12R0410-135 3/4"1/10 hp60000 RPM1/8"Rear€840.93
A12R0410-436 1/4"1/10 hp60000 RPM1/8"Rear€923.18
DYNABRADE -

Air Powered Pencil Grinders

StyleModelMax. SpeedOverall LengthHpCollet SizeExhaust LocationPrice (ex. VAT)
A5163050000 RPM6"1/10 hp1/8"Rear€1,053.14
B6005160000 RPM5 3/8"1/10 hp1/8"Rear€2,121.43
CHICAGO PNEUMATIC -

CP3349 Series Vertical Grinders, 4 HP

StyleModelHpMax. SpeedDutyOverall LengthSwitch TypeExhaust LocationPrice (ex. VAT)
ACP3349-SALAVEL3 7/10 hp6500 RPMHeavy Duty11"LeverSide€3,422.91
BCP3349-SALAVET4 hp6000 RPMHeavy Duty11"Lever-€3,225.02
DYNABRADE -

3400 rpm Free Speed Air Finishing Tool

StyleModelOverall LengthDutyHpPrice (ex. VAT)
A1340013 1/2"Heavy Duty7/10 hp€2,159.31
B1320113 5/8"Heavy Duty7/10 hp€1,303.16
C1320414 5/8"Heavy Duty7/10 hp€1,303.16
D1322014 5/8"Heavy Duty7/10 hp€1,556.98
E1351518 3/4"Heavy Duty-€1,756.49
StyleModelOverall LengthDutyHpSwitch TypeExhaust LocationPrice (ex. VAT)
ACP9122BR9 3/8"Medium Duty4/5 hpLeverFront€526.94
ACP9121BR9 5/8"Medium Duty4/5 hpLeverFront€509.60
CHICAGO PNEUMATIC -

CP3850 Series Angle Wheel Grinders

StyleModelDutyHpOverall LengthMax. SpeedSwitch TypePrice (ex. VAT)
ACP3850-77AB7VHeavy Duty2 4/5 hp13 3/8"--€2,263.30
BCP3850-60AB9VHeavy Duty2 4/5 hp13 3/8"6000 RPMSafety Lever€2,764.02
ACP3850-85AB7VHeavy Duty2 4/5 hp13 3/8"--€2,445.89
CHICAGO PNEUMATIC -

Angle Wheel Grinders, Bevel Gear

StyleModelDutyExhaust LocationHpOverall LengthSwitch TypePrice (ex. VAT)
ACP3040-GABTIMHeavy DutySide--Lever€781.68
BCP3109-13A4ESHeavy DutyRear4/5 hp--€1,479.60
CCP3040-GASTIMHeavy DutySide---€834.51
DCP854Industrial-7/10 hp9"-€434.87
DYNABRADE -

12,000 rpm Free Speed Air Angle Grinder

StyleModelDutyHpOverall LengthSwitch TypeExhaust LocationPrice (ex. VAT)
A52632Heavy Duty1 3/10 hp10"LeverRotational€1,242.55
B52633Heavy Duty1 3/10 hp10"LeverRotational€1,242.55
CHICAGO PNEUMATIC -

Pneumatic Grinder Industrial 10000 Rpm

ModelItemPrice (ex. VAT)
CP3650-100AB6VKAF6ZBL€2,217.62
12

We are here to help!

Looking for a part not listed here?