Air Curtain Blowers

Filter

DAYTON -

Air Curtain Blowers

Dayton air curtain blowers are used for restricting contaminants and air to move between two open spaces. These air curtains produce a continuous flowing air wall to prevent escaping of cooled and heated air through open doorways and provide a thermal barrier for outdoor air. These Dayton blowers reduce the loss of cold air and humidity when used over cooler and freezer doors. Dayton air curtain blowers allow leaving traffic area doors open, eradicating the inconvenience of manual or automatic opening & closing of doors. Choose from a wide variety of these Dayton blowers, available in heights of 9.75 & 10.75 inches with single or three phase motors on Raptor Supplies.

StyleModelHeightMax. Door WidthMax. Mounting HeightPhaseMotor HpMax. SpeedWidthDepthPrice (ex. VAT)
A6E8179 3/4"6 ft.10 ft.31/2 hp1450 RPM35"11"€1,029.60
B6E8219 3/4"4 ft.10 ft.11/4 hp1100 RPM35"11"€742.71
A6E8159 3/4"4 ft.10 ft.31 1/2 hp3450 RPM35"11"€1,357.97
B6E8209 3/4"5 ft.10 ft.11/2 hp1745 RPM35"11"€766.82
B6E81910 3/4"8 ft.12 ft.13/4 hp1480 RPM35"11"€962.41
A6E81610 3/4"5 ft.10 ft.31 hp-35"11"€1,180.00

We are here to help!

Looking for a part not listed here?