Air Conveyors

Filter

StyleModelHose I.d.Vacuum I.d.Vaccum O.d.Vacuum LengthVacuumTypeAir Inlet Thread SizeTemp. RatingPrice (ex. VAT)
A69831 1/2"1 1/4"2 3/4"4 3/8"-36.8 in. wcVacuum Conveyor Kit1/4"275°F€626.29
A69821 1/4"1"2 3/8"3 7/8"-42 in. wcVacuum Conveyor Kit1/4"275°F€582.42
A69811"3/4"2 1/8"3 7/8"-42 in. wcVacuum Conveyor Kit1/4"275°F€555.61
A69842"1 3/4"3 1/4"4 3/8"-28.5 in. wcVacuum Conveyor Kit1/4"275°F€633.98
A69803/4"1/2"1 7/8"3 7/8"-72 in. wcVacuum Conveyor Kit1/4"275°F€539.77
StyleModelHose I.d.Vacuum I.d.Vaccum O.d.Vacuum LengthVacuumTypeAir Inlet Thread SizeTemp. RatingPrice (ex. VAT)
A69631 1/2"1 1/4"2 3/4"4 3/8"-36.8 in. wcVacuum Conveyor Kit1/4"400°F€904.71
A69621 1/4"1"2 3/8"3 7/8"-42 in. wcVacuum Conveyor Kit1/4"400°F€840.08
A69611"3/4"2 1/8"3 7/8"-42 in. wcVacuum Conveyor Kit1/4"400°F€820.18
A69642"1 3/4"3 1/4"4 3/8"-28.5 in. wcVacuum Conveyor Kit1/4"400°F€943.54
A69603/4"1/2"1 7/8"3 7/8"-72 in. wcVacuum Conveyor Kit1/4"400°F€796.18
EXAIR -

Exair Air Powered Vacuum Conveyor

Exair hardened steel alloy air conveyors transfer bulky materials over both horizontal and vertical distances. They are made of heavy-duty alloy which help prevent premature wear and available in 3/8 and 1/4 inch NPT air inlet options.

StyleModelHose I.d.Vacuum I.d.Vaccum O.d.Vacuum LengthAir Inlet Thread SizeVacuumTypeTemp. RatingPrice (ex. VAT)
A1501501 1/2"1 1/4"2 3/4"4 3/8"3/8"-60 in. wc-400°F€828.17
A1501251 1/4"1"2 3/8"3 7/8"1/4"-83 in. wcVacuum Conveyor400°F€769.91
A1501001"3/4"1 1/8"3 7/8"1/4"-105 in. wcVacuum Conveyor400°F€730.35
A1502002"1 3/4"3 1/4"4 3/8"3/8"-42 in. wcVacuum Conveyor400°F€906.99
A1500753/4"1/2"1 7/8"3 7/8"1/4"-144 in. wcVacuum Conveyor400°F€621.41
EXAIR -

Vacuum Conveyor Kit

Exair hardened-steel alloy air conveyor kits attach comfortably to plumbing pipe couplers to convert them into a powerful conveying system. They feature rugged alloy construction which resists wear from abrasive scraps, trims and other materials in bulk. These conveyor kits include a threaded line VAC, mounting brackets, a filter separator and a pressure regulator. They are available in 26, 35, 49, 55 and 75 scfm air consumption options.

StyleModelHose I.d.Vacuum I.d.Vaccum O.d.Vacuum LengthAir Inlet Thread SizeVacuumTypeTemp. RatingPrice (ex. VAT)
A1521501 1/2"1 1/4"2 3/4"3 1/4"3/8"-60 in. wcVacuum Conveyor Kit400°F€1,050.39
A1521251 1/4"1"2 3/8"3 7/8"1/4"-83 in. wcVacuum Conveyor Kit400°F€998.63
A1521001"3/4"2 1/8"3 7/8"1/4"-105 in. wc-400°F€878.13
A1522002"1 3/4"3 1/4"4 3/8"3/8"-42 in. wcVacuum Conveyor Kit400°F€1,244.26
A1520753/4"1/2"1 7/8"3 7/8"1/4"-144 in. wcVacuum Conveyor Kit400°F€816.17
EXAIR -

Compressed Air Operated Conveyors

Exair compressed air operated conveyors are designed for moving large volumes of materials for chip, waste & trim removal, part transfer, hopper loading and filling operations. They have no moving parts for minimising noise levels and feature aluminium construction for minimising overall weight & resisting wear in abrasive conditions. These compact conveyors can be easily connected to standard hose / tubing and deliver high throughput capacity for maximising efficiency. Choose from a wide variety of these air conveyors, available in 1/4 & 3/8 inch air inlet sizes.

StyleModelHose I.d.Vacuum I.d.Vaccum O.d.Vacuum LengthAir Inlet Thread SizeVacuumTemp. RatingTypePrice (ex. VAT)
A60631 1/2"1 1/4"2 3/4"4 3/8"3/8"-36.8 in. wc400°FVacuum Conveyor€618.97
A60831 1/2"1 1/4"2 3/4"4 3/8"3/8"-36.8 in. wc275°FVacuum Conveyor€277.60
A60821 1/4"1"2 3/8"3 7/8"1/4"-42 in. wc275°FVacuum Conveyor€215.66
A60621 1/4"1"2 3/8"3 7/8"1/4"-42 in. wc400°FVacuum Conveyor€571.45
A60811"3/4"2 1/8"3 7/8"1/4"-42 in. wc275°FVacuum Conveyor€197.39
A60611"3/4"2 1/8"3 7/8"1/4"-42 in. wc400°FVacuum Conveyor€525.16
A60842"1 3/4"3 1/4"4 3/8"3/8"-28.5 in. wc275°FVacuum Conveyor€325.59
A60642"1 3/4"3 1/4"4 3/8"3/8"-28.5 in. wc400°FVacuum Conveyor€636.14
A60603/4"1/2"1 7/8"3 7/8"1/4"-72 in. wc400°FVacuum Conveyor€498.35
A60803/4"1/2"1 7/8"3 7/8"1/4"-72 in. wc275°FVacuum Conveyor€176.15
EXAIR -

Vacuum Conveyors

StyleModelTypePrice (ex. VAT)
A141100Threaded Line Vac€741.26
B140150Threaded Line Vac€405.24

We are here to help!

Looking for a part not listed here?