Air Brush Spray Gun Kits

Filter

Air brush spray gun kits containing an airbrush gun & accessories like a compressor, hoses & different nozzles are ideal for applying fine, atomised paint to a surface and...Read more

BINKS -

Air Brush Kit 0 To 50 Psi .052 Inch

ModelItemPrice (ex. VAT)
59-10006AD4MNT€610.24

Frequently Asked Questions

How to clean air brush spray gun kits?

  • Disassemble the airbrush.
  • Clean the parts using a soft cloth or brush.
  • Rinse the parts with water for removing any contaminants.
  • Dry the parts and reassemble the brush kit.
  • Test it to make sure it is operating properly.

What materials / media can be used with these air brush spray gun kits?

Air brush spray gun kits are ideal for use with a variety of materials like paints, dyes, inks & makeup. Users should check the manufacturer's recommendations for compatibility of an airbrush with a particular media as some airbrushes can be used only with specific types of materials.

Can air brush spray gun kits be used for fine detail work?

Yes, air brush spray gun kits can be used for fine detailing to produce very fine lines and intricate patterns. Users should select a high-quality airbrush having a fine nozzle and use a thin, watery material to allow free flow through the airbrush. They can achieve fine detail with an airbrush by practising on a separate piece of paper or another surface.

What is the difference between single-action and double-action air brush spray gun kits?

Single-action air brush spray gun kits feature a single control to release / spray the paint material, allowing control of the amount of material being released without controlling the width of the spray pattern. Double-action airbrushes feature two controls, one for releasing / spraying the paint material and another for modifying the width of the spray pattern. In general, single-action air brush spray gun kits are easier to use. Double-action air brush spray gun kits are harder to use, but offer greater precision control & flexibility in the application of the material.

How to maintain air brush spray gun kits?

  • Clean the airbrush regularly to remove any paint buildup & prevent clogs.
  • Store the kit in a clean, dry place.
  • Follow the manufacturer's recommendations to operate the units properly.
  • Check for wear & tear regularly and replace any damaged part.

We are here to help!

Looking for a part not listed here?