Air And Water Aftercoolers

Filter

AKG -

Air Aftercooler

StyleModelHeightWidthDepthVoltagePrice (ex. VAT)
ACC1000-327 18/25"37"22 3/5"230/460V AC€10,402.20
BCC2000-337 11/25"42.91"29 21/25"230/460V AC€9,915.07
AKG -

Air Cooled Aftercoolers

StyleModelHeightWidthVoltageDepthPrice (ex. VAT)
AC-1835BG-15.94"--€435.90
BC-3560BG6.77"15.94"--€486.87
CC-70100BG9.17"17.91"--€600.05
DCC100-112 16/25"15.94"115/230V AC14 18/25"€3,024.00
ECC200-116.3"19 22/25"115/230V AC15.59"€3,619.80
FCC450-121"-115/230V AC17 3/4"€5,887.80
GCC600-123.19"-115/230V AC18.74"€8,832.60
HCC1600-335.9"40.94"230/460V AC24 19/25"€17,209.80
ICC2500-344 1/4"48.82"230/460V AC30 7/25"€23,909.40
JCC3500-357.87"52 19/25"230/460V AC33.82"€31,500.00
AKG -

Compressed Air Aftercoolers

StyleModelMaximum Compressor Output PowerMax. AirflowAir Inlet SizeMaximum Fan HorsepowerHeightWidthDepthPhasePrice (ex. VAT)
ACC100-320 hp113 CFM1"1/3 hp12 5/8"15.938"14.688"3€2,959.20
BCC200-340 hp245 CFM1 1/2"1/2 hp16 1/4"19 7/8"15.562"3€3,835.80
CCC450-375 hp539 CFM2"1/2 hp21"26 3/8"17 3/4"3€5,810.40
DCC600-3100 hp785 CFM2"1 hp23.188"30 1/4"18.688"3€7,326.00
MI-T-M -

After Coolers

StyleModelMPNPrice (ex. VAT)
AIX-0002IX-0002€487.74
RFQ
AIX-0003IX-0003€644.16
RFQ
AIX-0004IX-0004€661.98
RFQ
AIX-0033IX-0033€875.82
RFQ
AIX-0034IX-0034€1,261.92
RFQ
AIX-0035IX-0035€1,098.90
RFQ
AIX-0052IX-0052€485.10
RFQ

Air And Water Aftercoolers

Air & water aftercoolers are designed for removing trapped moisture from compressed air systems to provide better-quality air flow and enhance the performance of air-operated processes. Raptor Supplies offers a wide array of AKG and Texas Pneumatic Tools aftercoolers. These air-cooled aftercoolers have compact & durable construction for withstanding high temperatures of the compressed air at the inlet (250 - 350 deg Fahrenheit) and are equipped with a separator for optimal moisture removal. AKG CC Series aftercoolers have polypropylene blades with a reinforced zinc-plated steel coating and are capable of delivering rotational speeds up to 1725 rpm. We also offer AKG belt-guard aftercoolers that can be mounted directly on the compressor's V-belt guard to provide efficient cooling by utilising the airflow of the compressor pulley. They feature an aluminium bar and plate design which delivers optimum efficiencies even at low pressures. Choose from a wide range of these air aftercoolers available in 115/230 and 230/460 V variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?