Agricultural Disc Bearings

Filter

Agricultural disc bearings are ideal for supporting and facilitating the movement of rotating parts in different agricultural machinery & equipment like disc harrows, rotary tillers,...Read more

NTN -

Agricultural Radial Ball Bearings

StyleModelWidthBearing TypeBore ToleranceCage MaterialOutside Dia.Bore Dia.Dynamic Load CapacityMax. RpmPrice (ex. VAT)
A205RHN0.7"Ball-0.001" to 0"Nylon2.047"0.751"3150 lbs.6700 RPM€53.35
B8984YY0.59"Ball-0.0003" to 0"Nylon5"0.628"2160 lbs.8000 RPM€63.70
B204BBAR0.61"Ball-0.0004" to 0"Steel1.78"3/4"2880 lbs.6700 RPM€38.50
B88016/2AS0.566"Ball-0.0003" to 0"Steel1.378"0.629"1740 lbs.15000 RPM€56.19
C204FREN0.735"Ball-0.001" to 0"Nylon1.78"0.632"2860 lbs.6700 RPM€70.75
B8506/2AS0.787"Ball-0.0004" to 0"Steel2 11/25"1.181"4400 lbs.7300 RPM€103.36
B87506/2AS0.787"Ball-0.0004" to 0"Steel2 11/25"1.181"4400 lbs.7300 RPM€92.19
B205RTAN0.828"Ball-0.005" to +0.005"Nylon2.047"0.751"3150 lbs.890 RPM€86.63
B206GGBN0.944"Ball-0.0008" to 0"Nylon2 11/25"1 1/8"4390 lbs.5000 RPM€158.69
C205TTB1 3/8"Ball-0.005" to +0.005"Nylon2.047"0.751"3150 lbs.890 RPM€77.70
D205TTH1 3/8"Ball-0.005" to +0.005"Nylon2.047"0.937"3150 lbs.890 RPM€107.62
B205VVA1.062"Ball-0.005" to +0.005"Nylon2 1/2"0.751"3150 lbs.890 RPM€65.06
B88508/2AS1.063"Ball-0.0004" to 0"Steel3.149"1.574"6550 lbs.5600 RPM€145.12
B88128GG1.083"Ball-0.0004" to 0"Steel3.149"1.531"6500 lbs.2800 RPM€71.35
B206RTQ7/8"Ball-0.005" to +0.005"Nylon2 11/25"0.985"4390 lbs.730 RPM€96.84
E203RRAR1018/25"Ball-0.0003" to 0"Nylon-0.635"2160 lbs.8000 RPM€36.59
NTN -

Radial Ball Bearing Nylon 1.0000 Inch Width

ModelItemPrice (ex. VAT)
HPS014GPAE2YTX€118.84

Frequently Asked Questions

What safety guidelines should be followed while operating these operating agricultural disc bearings?

  • Properly lubricate the bearings before using them.
  • Inspect the bearings regularly for wear or damage and replace them if required.
  • Avoid stressing the bearings by overloading the machinery or operating them at high speeds for long periods.

When should agricultural disc bearings be replaced?

Agricultural disc bearings should be replaced when they produce excessive noise, vibration or heat as well as show visible wear or damage signs. The bearings should be replaced as soon as possible to prevent damage to the machinery.

What factors should be considered while purchasing agricultural disc bearings?

  • Installation space & space restrictions
  • Bearing load
  • Rotational speeds
  • Running accuracy or precision requirements
  • Rigidity & durability
  • Misalignment handling capacity
  • Mounting, dismounting and maintenance requirements

We are here to help!

Looking for a part not listed here?