NEWSTRIPE Aerosol Can Disposal / Can Recycling System

Newstripe aerosol can recycling / puncture systems are designed to depressurise aerosol cans for recycling, to eliminate & capture volatile organic compounds and to puncture & drain cans. These aerosol can puncture systems comprise a carbon filter to catch escaping vapours and can be easily stationed onto a 30- / 55-gallon drum. AeroVent aerosol can disposal systems feature a Safe2Vent dual drum filter with filter life up to 90 days and a Viz-a-Ball check indicator to show the operator when the cans are to be depressurised. The 3X variant of these disposal systems can process up to 3 cans at a time, thereby reducing the cost of unsafe waste disposal. These manually operated handle / clamp systems comply with OSHA, EPA, RCRA and California SB1158 regulations and are available in 1 & 3 can capacities. The brand's big squeeze pail & can crushers can apply force up to 13000 lb to reduce the volume of containers up to 75%. These crushers feature a safety interlock system that halts the crushing process if the door of the container is opened mid-cycle. Raptor Supplies has a wide range of these pail & can crushers and other aerosol can recycling equipment such as replacement cartridges, maintenance repair kits & can puncturing replacement filters.

Filter

NEWSTRIPE -

AeroVent Aerosol Can Recycling Systems

Newstripe AeroVent aerosol can recycling systems are used to reduce the handling & processing cost of hazardous waste in various chemical processing and manufacturing facilities. They are used to quickly puncture & drain various waste aerosol cans on site for safe chemical disposal. These compact & portable, can disposal units feature Viz-a-Ball indicator check valves that keep the operator / user safe by indicating when the can is completely depressurised & can be safely opened. This feature also prevents the harmful vapours from releasing into the environment after can processing / disposal. Newstripe AeroVent aerosol can recycling systems feature an inbuilt cycle counter for eliminating the requirement for manually counting and guessing when to replace filters. This cycle counter keeps track of the number of cans disposed of which in turn makes it possible to easily identify the life of filter and schedule replacements.

These aerosol can recycling systems feature Safe2Vent filtersthat have a high composition of carbon media for thoroughly filtering the volatile organic compounds (VOCs). The high composition of carbon media also ensures that the filter remains usable for extended periods. These filters have cellulose media which is 96% biodegradable and aids in the natural decomposition of the filter when disposed of. This feature minimizes the extent of environmental pollution. Newstripe AeroVent aerosol can recycling system's tray design accommodates a range of aerosol cans up to 10.5 inches in length and 3 inches in diameter. This design makes it an ideal choice for various industrial applications.

StyleModelMax. Can HeightCapacityLengthCountersPrice (ex. VAT)
A100048409 3/4"1 Can30"No€936.52
B100047009 3/4"1 Can30"Yes€1,208.86
C1000472110 1/2"3 Can34"No€1,980.00
NEWSTRIPE -

Safe2Vent Replacement Filters

StyleModelTypeLengthPrice (ex. VAT)Pkg. Qty.
A10004703Dual Unit9"€245.452
B10004722Dual Unit9"€931.161
C10004702Single Unit12"€130.301
D10004701Single Unit13"€221.751
NEWSTRIPE -

Safe2Filter Replacement Filters

StyleModelTypeLengthPrice (ex. VAT)Pkg. Qty.
A10004898Dual Unit9"€523.452
B10004841Single Unit13"€392.281
NEWSTRIPE -

Maintenance Kits

StyleModelMPNPrice (ex. VAT)
A1000473310004733€204.93
B1000473410004734€459.36
C1000499010004990€204.93
NEWSTRIPE -

Operating Handle/Clamp Assembly

ModelItemPrice (ex. VAT)
10003909EA2CHJ€218.30
See Details
NEWSTRIPE -

Spark Resistant Cobalt Puncture Point And Screw

ModelItemPrice (ex. VAT)
10003377EA2CJN€17.54
See Details

We are here to help!

Looking for a part not listed here?