Acrylic Panels

Filter

Acrylic panels are sheets of clear plastic used as an alternative to glass. They are used in windows and doors to allow light to enter a space while providing a barrier against the elements....Read more

StyleModelMaterialLengthWidthPanel ThicknessTypePrice (ex. VAT)Pkg. Qty.
A4VZH9Acrylic47 3/4"23 3/4"1/8"Cracked Ice€602.6720
A4VZJ5Acrylic47 3/4"23 3/4"1/8"Cracked Ice€204.215
StyleModelMaterialLengthWidthPanel ThicknessTypePrice (ex. VAT)Pkg. Qty.
A4VZJ2Acrylic47 3/4"23 3/4"1/8"Prismatic€204.785
A4VZJ4Acrylic47 3/4"23 3/4"1/8"Prismatic€232.115
APPROVED VENDOR -

Light Panel 0.375 x 23 3/4 x 47 3/4in Pk5, 5PK

ModelItemPrice (ex. VAT)Pkg. Qty.
4VZJ1AD9ZJH€167.645
HUBBELL PREMISE WIRING -

Fiber Adapter Panel, 6 Ports, Lc Duplex Type, Ceramic Zirconium, Aqua

ModelItemPrice (ex. VAT)Pkg. Qty.
FSPNLCDS6AQCH6PJU-
RFQ

Frequently Asked Questions

Are acrylic panels more expensive than glass?

Acrylic panels are more economical than glass, making them a cost-effective alternative in many applications.

Are acrylic panels safe to use?

Acrylic panels are non-toxic and do not release harmful fumes or chemicals, making them safe to use.

What are the advantages of acrylic panels?

  • Acrylic panels are resistant to shattering & breaking and can withstand impacts & scratches better than glass.
  • They are lightweight and easy to handle, making them easy to install and transport.
  • Acrylic panels can be cut and shaped using a saw or cutter easily.
  • They are resistant to moisture and UV light, making them suitable for outdoor use.

How to install these acrylic panels?

  • Use a saw or cutter to cut the panel to the desired size and shape.
  • Use a fine-toothed blade to avoid chipping or cracking the material.
  • Once the panel is cut to the correct size, install it using a suitable adhesive or mounting hardware.

We are here to help!

Looking for a part not listed here?