LEESON AC Gearmotors

Inverter-duty AC gearmotors featuring heavy-duty gear oil lubrication & hardened-steel gears enclosed with die-cast aluminium gearcases. Can be mounted in any direction and come equipped with a continuous duty-run capacitor

Filter

LEESON -

PE350 Series, AC Gearmotors, Three Phase, TEFC 230/460V Parallel Shaft

StyleModelRpmRotationFull Load AmpsMountingInsulation ClassService FactorShaft TypeTypePrice (ex. VAT)
A096013.0058/48 RPMCW/CCW2/1/1.6/0.8ASpecialClass F41ParallelTF€1,166.32
B096015.00173/144 RPMCW/CCW2/1/1.6/0.8ASpecialClass F41ParallelTF€1,094.91
C096016.00345/288 RPMCW/CCW2/1/1.6/0.8ASpecialClass F41ParallelTF€1,094.91
LEESON -

P1100 Series, AC Gearmotors, Three Phase, TEFC 230/460V Parallel Shaft

StyleModelRotationRpmFrameMountingInsulation ClassService FactorShaft TypeTypePrice (ex. VAT)
A107025.00CW/CCW18 RPM48YSpecialClass F41.15ParallelTF€1,532.01
B107026.00CW/CCW26 RPM48YSpecialClass F41.15ParallelTF€1,532.01
C107029.00CW/CCW91 RPM48YSpecialClass F41.15ParallelTF€1,499.55
D107033.00CW/CCW41 RPM48YSpecialClass F41.15ParallelTF€1,593.32
E107034.00CW/CCW59 RPM48YSpecialClass F41.15ParallelTF€1,593.32
F107035.00CW/CCW91 RPM48YSpecialClass F41.15ParallelTF€1,593.32
G107036.00CW/CCW133 RPM48YSpecialClass F41.15ParallelTF€1,593.32
H107037.00CW/CCW288 RPM48SpecialClass F41.15ParallelTF€1,593.32
I107028.00Reconn59 RPM48YSpecialClass F41.15ParallelTF-
RFQ
J107032.00Reconn22 RPM48YSpecialClass F41.15ParallelTF€1,617.12
LEESON -

P1100 Series, AC Gearmotors, Single Phase, TEFC Parallel Shaft

StyleModelRotationRpmFull Load AmpsInsulation ClassMountingService FactorShaft TypeTypePrice (ex. VAT)
A107015.00CW/CCW91 RPM8.8/4.4AClass F4Special1.15ParallelRP_CF€1,538.50
B107016.00CW/CCW59 RPM8.8/4.4AClass F4Special1.15ParallelRP_CF€1,538.50
C107017.00CW/CCW41 RPM8.8/4.4AClass F4Special1.15ParallelRP_CF€1,538.50
D107004.00CW/CCW12 RPM5.4/2.7AClass B4Special1.15ParallelRP_CF€1,425.26
E107007.00CW/CCW288 RPM6.2/3.1AClass B4Special1.15ParallelRP_CF€1,411.56
F107011.00CW/CCW41 RPM6.2/3.1AClass B4Special1.15ParallelRP_CF€1,411.56
G107014.00CW/CCW133 RPM8.8/4.4AClass F4Special1.15ParallelRP_CF€1,538.50
H107000.00CW/CCW8 RPM5.4/2.7AClass B4Special1.15ParallelRP_CF€1,425.26
I107003.00CW/CCW18 RPM5.4/2.7AClass B4Special1.15ParallelRP_CF€1,425.26
J107005.00CW/CCW59 RPM5.4/2.7AClass B4Special1.15ParallelRP_CF€1,392.08
K107002.00Reconn26 RPM5.4/2.7AClass B4Special1.15ParallelRP_CF€1,425.26
L107010.00Reconn59 RPM6.2/3.1AClass B4Special1.15ParallelRP_CF€1,411.56
M107013.00Reconn22 RPM8.8/4.4AClass F4Special1.15ParallelRP_CF€1,569.52
LEESON -

PE350 Series, AC Gearmotors, Three Phase, TEFC 230-460V

StyleModelRotationGear RatioRpm RangeNo Load RpmShaft OrientationFull Load AmpsLubricationOverhung LoadPrice (ex. VAT)
A096067.00CW/CCW30:151-75 RPM60 RPMParallel1.2/0.6APermanent Heavy Duty Gear Oil300 lbs.€936.95
B096069.00CW/CCW10:1151-200 RPM179 RPMParallel1.2/0.6APermanent Heavy Duty Gear Oil300 lbs.€1,143.75
C096068.00CW/CCW20:176-100 RPM89 RPMParallel1.2/0.6APermanent Heavy Duty Gear Oil300 lbs.€920.36
D096070.00CW/CCW5:1251-500 RPM358 RPMParallel1.2/0.6APermanent Heavy Duty Gear Oil300 lbs.€926.85
LEESON -

PE350 Series, Gearmotors, Three Phase, TEFC 230-460V Parallel Shaft

StyleModelGear RatioFull Load AmpsOverhung LoadRpm RangeNo Load RpmShaft OrientationRotationLubricationPrice (ex. VAT)
A096066.0058:11.2/0.6A327 lbs.16-30 RPM31 RPMParallelCW/CCWPermanent Heavy Duty Gear Oil€936.95
B096065.00180:11/0.5A491 lbs.0-15 RPM10 RPMParallelCW/CCWPermanent Heavy Duty Gear Oil€930.46
LEESON -

AC Gearmotors

StyleModelShaft OrientationNameplate Rpm RangeOperating VoltageGear RatioOverhung Load CapacityMax. TorqueBase To Center Of ShaftDirection Of OutputPrice (ex. VAT)
A9601300---------
RFQ
B09601400---------
RFQ
C09605000---------
RFQ
D09600000---------
RFQ
EM114512500---------
RFQ
F096049.00Parallel51-75 RPM115/230V AC30:1300 lbs.-ft.320 lbs.-in.--€1,176.42
G107008.00Parallel151-200 RPM115/208-230V AC11:1500 lbs.-ft.125 lbs.-in.2.94"-€1,411.56
HM1145138.00Parallel16-30 RPM115/230V AC103:1399 lbs.-ft.391 lbs.-in.3 1/2"-€1,202.64
IM1125002.00Parallel Inline16-30 RPM90V DC60:1155 lbs.-ft.-3"Left Hand€819.49
JM1135044.00Right Angle101-150 RPM90V AC20:1----€971.57
KM1145142.00Right Angle76-100 RPM115V AC20:1235 lbs.-ft.-1.67"Right Hand€1,309.08
LM1125082.00Right Angle51-75 RPM115/230V AC30:1185 lbs.-ft.40 lbs.-in.1 12/25"Reversible€931.06
MM1135040.00Right Angle201-250 RPM90V AC10:1-25 lbs.-in.--€1,139.39
LEESON -

Right Angle Series, Washguard AC Gearmotors

StyleModelRotationRpmFull Load AmpsMountingInsulation ClassService FactorShaft TypeTypePrice (ex. VAT)
AM1145147.00CW/CCW172/143 RPM1.6/1.4-1.3ASpecialClass F41Right AngleTF€1,273.22
BM1145146.00Reconn29/24 RPM1.6/1.4-1.3ASpecialClass F41Right AngleTF€445.49
LEESON -

Right Angle Series, Gearmotors, Three Phase, TEFC 230V

Leeson Right Angle Series gear motors are suitable for applications requiring increased torque and reduced speed output. These gear motors are used in the food processing, material handling and packaging industries and feature die-cast aluminium gear cases to withstand torque up to 238 lb-inch with stability. These gear motors have TEFC enclosures to prevent the overheating of motor windings. They have black high gloss enamel for resisting corrosion on exposed surfaces.

StyleModelGear RatioRpm RangeNo Load RpmShaft OrientationRotationFull Load AmpsLubricationOverhung LoadPrice (ex. VAT)
AM1145130.0010:1151-200 RPM179 RPMRight AngleCW/CCW1.3APermanent Heavy Duty Gear Oil235 lbs.€1,124.48
BM1145127.0060:116-30 RPM30 RPMRight AngleCW/CCW1.3APermanent Heavy Duty Gear Oil235 lbs.€1,124.48
LEESON -

PE350 Series, AC Gearmotors, Single Phase, Totally Enclosed 115/230V Parallel Shaft

StyleModelRpmTypeFull Load AmpsRotationMountingService FactorShaft TypeShaft Dia.Price (ex. VAT)
A096001.009/8 RPMPN-CW/CCWSpecial1Parallel3/4"€1,010.52
B096002.0014/12 RPMPN-CW/CCWSpecial1Parallel3/4"€973.01
C096003.0019/16 RPMPN-CW/CCWSpecial1Parallel3/4"€1,058.85
D096004.0029/24 RPMPF4/2/2.9/1.45ACW/CCWSpecial1Parallel3/4"€1,063.90
E096005.0034/28 RPMPF4/2/2.9/1.45ACW/CCWSpecial1Parallel3/4"€1,063.90
F096051.00173 RPMTF7.2/3.6ACW/CCWSpecial1Parallel3/4"€1,104.29
G096052.00345 RPMTF7.2/3.6ACW/CCWSpecial1Parallel3/4"€911.80
LEESON -

P240 Series, AC Gearmotors, Single Phase, Totally Enclosed 115/230V

StyleModelRotationRpmTypeFull Load AmpsMountingInsulation ClassService FactorShaft TypePrice (ex. VAT)
AM1145033.00CCW60/50 RPMPF3/1.5/2.1/1.05ASpecialClass F41Parallel€1,057.40
BM1145029.00CW/CCW8/7 RPMPN-SpecialClass F41Parallel€1,063.90
CM1145030.00CW/CCW16/13 RPMPF3/1.5/2.1/1.05ASpecialClass F41Parallel€1,153.34
DM1145032.00CW/CCW40/33 RPMPF2.8/1.4/2/1ASpecialClass F41Parallel€1,153.34
EM1145027.00CW/CCW97/80 RPMPN-SpecialClass F41Parallel€964.36
FM1145031.00CW/CCW30/25 RPMPF3/1.5/2.1/1.05ASpecialClass F41Parallel€1,153.34
GM1145034.00CW/CCW90/75 RPMPF3/1.5/2.1/1.05ASpecialClass F41Parallel€1,057.40
HM1145023.00CW/CCW15/13 RPMPN-SpecialClass F41Parallel€1,063.90
IM1145024.00CW/CCW30/25 RPMPN-SpecialClass F41Parallel€964.36
JM1145035.00Reconn156/130 RPMPF2.8/1.4/2/1ASpecialClass F41Parallel€1,057.40
LEESON -

PZ Series, AC Gearmotors, Three Phase, TENV

Leeson PZ Series AC gear motors are designed for three-phase applications and feature a totally enclosed non-ventilated (TENV) enclosure for sealing and protecting the motor from external contaminants. They feature steel housing with black high gloss enamel finish for structural rigidity and resisting oxidation reactions on the exposed surfaces. These gear motors feature double-shielded ball bearings to reduce frictional losses and parallel shaft gearboxes equipped with needle bearings for smooth power transmission. They are further integrated with an inverter rated insulation system (IRIS) for superior protection against voltage spikes induced by variable frequency drives. These AC gear motors are available in torque configurations of 12, 24, 56 and 100 lb-inch.

StyleModelGear RatioOverhung LoadRpm RangeNo Load RpmShaft OrientationRotationFull Load AmpsLubricationPrice (ex. VAT)
AM1125284.0012:1180 lbs.100-150 RPM150 RPMParallelCW/CCW0.4APermanent Heavy Duty Gear Oil€1,036.99
BM1125283.0030:1171 lbs.51-75 RPM60 RPMParallelCW/CCW0.4APermanent Heavy Duty Gear Oil€1,081.26
LEESON -

Right Angle AC Gearmotors, Single Phase, Totally Enclosed

StyleModelRotationRpmTypeShaft Dia.FrameInsulation ClassService FactorShaft TypePrice (ex. VAT)
AM1125081.00CW/CCW43/35 RPMPN1/2"31Class F41Right Angle€1,140.30
BM1145039.00CW/CCW83/69 RPMPF5/8"38Class F41Right Angle€1,187.96
CM1125083.00CW/CCW85/70 RPMPN1/2"31Class F41Right Angle€1,083.59
DM1145038.00CW/CCW43/36 RPMPF5/8"38Class F41Right Angle€1,187.96
EM1145041.00CW/CCW340/283 RPMPF5/8"38Class F41Right Angle€1,187.96
FM1125084.00Reconn173/144 RPMPN1/2"31Class F41Right Angle€337.33
LEESON -

Right Angle AC Gearmotors, Single Phase, Totally Enclosed 115/230V

StyleModelRpmTypeShaft Dia.FrameRotationMountingInsulation ClassService FactorPrice (ex. VAT)
AM1125080.0028/23 RPMPN1/2"31CW/CCWSpecialClass F41€1,141.85
BM1145037.0029/24 RPMPF5/8"38CW/CCWSpecialClass F41€1,187.96
LEESON -

PZ Series, Gearmotors, Single Phase, Totally Enclosed Parallel Shaft

StyleModelRotationRpmFull Load AmpsTypeMountingInsulation ClassService FactorShaft Dia.Price (ex. VAT)
AM1125128.00CW/CCW19 RPM0.9APFSpecialClass F411/2"€1,052.52
BM1125130.00CW/CCW57 RPM0.9APFSpecialClass F411/2"€943.00
CM1125050.00CW/CCW1.9 RPM0.4APNSpecialClass F411/2"€1,084.37
DM1125129.00CW/CCW28 RPM0.9APFSpecialClass F411/2"€946.10
EM1125132.00CW/CCW142 RPM0.9APFSpecialClass F411/2"€898.72
FM1125127.00CW/CCW9 RPM0.9APFSpecialClass F411/2"€1,056.41
GM1125133.00CW/CCW283 RPM0.9APFSpecialClass F411/2"€896.39
HM1125131.00Reconn94 RPM0.9APFSpecialClass F411/2"€942.22
LEESON -

Parallel Shaft Gearmotor, 0.16 HP, 1 Phase, 60 Hz, 110V, 40 RPM

ModelItemPrice (ex. VAT)
M1145139.00AJ2WXZ€1,198.66
LEESON -

Right Angle Gearmotor, 0.38 HP, 3 Phase, 60 Hz, 208-230V, 86 RPM

ModelItemPrice (ex. VAT)
M1145129.00AE9BTV€1,546.45
LEESON -

Parallel Shaft Gearmotor, 0.17 HP, 3 Phase, 60/50 Hz, 190V, 16 RPM

ModelItemPrice (ex. VAT)
M1145122.00AE9BTF€964.36

We are here to help!

Looking for a part not listed here?