ABS Pipe Fittings

Filter

ABS Pipe Fittings

Impact-resistant ABS pipe fittings are made from acrylonitrile-butadiene-styrene and owing to their low temperature properties, are ideal for transporting potable water, slurries & chemicals in light commercial applications. The ABS pipe fittings catalogue comprises straight elbows, 90 degree double elbows, adaptors with plugs, cleanout tees, trap adaptors, closet bends and fixture wyes. Raptor Supplies offers a wide range of pipe fittings from Mueller Industries for commercial sanitary systems. These Mueller Industries ABS fittings are Schedule 40 compliant and are used to change fluid direction. They have an operating temperature range of -40 to 180 degrees Fahrenheit. These fittings are available for pipe sizes up to 4 inches, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?