Abrasive Wheel Adapters

Filter

WEILER -

Brush Drive Arbors

StyleModelShank Dia.Fits HoleLengthMax. RpmArbor Hole
A890330.667"1/2"1 3/4"6000 RPM15 mm
RFQ
B890291/2"1/2"1 3/4"6000 RPM-
RFQ
CLIMAX METAL PRODUCTS -

Disc Holder Adaptor

StyleModelShank Dia.LengthWasher O.d.Price (ex. VAT)
AM-14-21/4"2"0.438"€5.41
AM-14-31/4"3"0.438"€5.72
BM-21-41/4"4"3/8"€8.98
BM-21-61/4"6"3/8"€10.44
CM-23-L1/4"2"-€18.15
DM-0801/8"1 3/4"3/16"€7.14
MERIT -

Adapter Shank

StyleModelMPNPrice (ex. VAT)
A0883412256808834122568€20.26
A0883412500308834125003€30.19
StyleModelFits HoleLengthShank Dia.Price (ex. VAT)
A952020.094"3 1/8"1/4"€23.72
A952031/8"3.38"1/4"€22.73
3M -

Disc Holder Adapters

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
A70000460937000046093€332.111
B70000460947000046094€327.801
C70000460957000046095€358.4610
3M -

Mandrels

StyleModelPilot LengthShank Dia.Max. RpmPilot Dia.Price (ex. VAT)
A7000120684-1/4"24100 RPM-€5.98
B71000092212 7/8"1/4"-1/4"€22.69
C70001204073"1/4"--€6.51
NORTON ABRASIVES -

Aluminium Reducing Bushing Abrasive Flaps

Norton Abrasives reducing bushings are used with flap & convolute wheels. They ensure a snug fit on small sized arbors to minimise wheel center holes. They feature aluminium construction for corrosion resistance & durability, and are integrated with contact washers to distribute the pressure of the nuts & prevent damage. These disposable bushings meet ANSI standards and have one piece flanges to assist in alignment & mounting of the bearings. Choose from a wide range of these bushings, available in arbor hole sizes up to 3 inches. They are sold in packs of 2 units.

StyleModelWasher O.d.Arbor HoleFits HoleReduces HolePrice (ex. VAT)Pkg. Qty.
A662610805302"1 1/4"2"-€124.521
B662610805282"5/8"2"--2
RFQ
B662610805292"1"2"1" to 2"€120.331
B662610805323"1 1/4"3"-€165.941
C662610803833"1 1/2"3"-€200.892
B662610805313"1"3"1" to 3"€245.862
B662610805345"1 1/4"5"-€297.691
B662610805335"1"5"1" to 5"€278.721
B662610805368"1 1/4"--€757.661
B6626108052010"1 1/4"10"-€694.861
NORTON ABRASIVES -

Aluminium Reducing Bushings, Pack Of 2

Norton Abrasives reducing bushings are used with Bear-Tex flap wheels & convolute wheels, as well as minimise wheel center holes to snug fit on small sized arbors. They feature aluminium construction to withstand corrosion & ensure durability and are integrated with contact washers to distribute the pressure of the nuts & prevent damages. These one-time-use disposable bushings meet ANSI standards and are available in a pack of 2.

StyleModelReduces HoleFits HolePrice (ex. VAT)Pkg. Qty.
A662610805231/2"1"€20.752
A662610805253/4"1"€12.612
A662610805223/8"1"€12.912
A662610805245/8"1"€22.332
WEILER -

Arbor Adapters

StyleModelArbor HoleFits HolePrice (ex. VAT)Pkg. Qty.
A038141 1/2"2"€17.522
A038131 1/4"2"€19.312
A038121"2"€5.622
A038091/2"2"€14.482
A038113/4"2"€6.602
A038105/8"2"€5.952
A038247/8"2"€14.482
WEILER -

Tiger Abrasives Adapting Nuts, for 5/8 Inch-11 Threads, 7/8 Inch Arbor Hole, 2PK

ModelItemPrice (ex. VAT)Pkg. Qty.
56494CY6UYW€28.152
See Details
DRILLCO -

Taper Shank Adapter, For Use With 2-5/16 To 4 Inch Dia Annular Cutters

ModelItemPrice (ex. VAT)Pkg. Qty.
MTA005CW4QDX€356.991
See Details
DRILLCO -

Taper Shank Adapter, For Use With 7/16 - 2-1/4 Inch Dia Annular Cutter, # 3 M.T.

ModelItemPrice (ex. VAT)Pkg. Qty.
MTA003CW4QDV€254.781
See Details
MAYHEW TOOLS -

OAL 6 Inch

ModelItemPrice (ex. VAT)Pkg. Qty.
32041CY6VCM€20.041
See Details
DRILLCO -

Taper Shank Adapter, For Use With 2-5/16 To 4 Inch Dia Annular Cutters

ModelItemPrice (ex. VAT)Pkg. Qty.
MTA007CW4QDZ€381.931
See Details
DRILLCO -

Taper Shank Adapter, For Use With 7/16 - 2-1/4 Inch Dia Annular Cutter, # 2 M.T.

ModelItemPrice (ex. VAT)Pkg. Qty.
MTA001CW4QDT€232.281
See Details
PFERD -

POLIFLAP Rubber Flaps, Set of 12 Flaps, 2 Inch x 2 Inch

ModelItemPrice (ex. VAT)Pkg. Qty.
45951CY6VWW€13.701
See Details
WEILER -

Plastic Adapter, 1/2 Inch to 1/4 Inch Arbor Hole

ModelItemPrice (ex. VAT)Pkg. Qty.
4400CY6VUD€15.351
See Details
WEILER -

Adapter 5/8 Inch-11 UNC to 3/8 Inch-24 UNF Nut

ModelItemPrice (ex. VAT)Pkg. Qty.
7746CY6VZX€77.341
See Details
WEILER -

Metal Adapters, 2 Inch to 1-1/2 Inch Arbor Hole, 2PK

ModelItemPrice (ex. VAT)Pkg. Qty.
3814CY6VUV€14.582
See Details
WEILER -

Metal Adapter, 1 Inch to 1/2 Inch Arbor Hole, 2PK

ModelItemPrice (ex. VAT)Pkg. Qty.
3833CY6UWL€8.892
See Details
WEILER -

Adapter, 5/8 Inch-11 UNC to 3/8 Inch-16 Inch

ModelItemPrice (ex. VAT)Pkg. Qty.
7769CY6UZU€73.631
See Details
12

We are here to help!

Looking for a part not listed here?