Abrasive Blasters

Filter

WESTWARD -

Abrasive Blasters

StyleModelFeed TypeHopper CapacityAir PressureTypeHopper MaterialHose LengthCfm @ 80 PsiApplicationPrice (ex. VAT)
A10Z913Pressure45 lbs.60 psi to 125 psiPressure FeedSteel8 ft.--€336.57
B10Z914Pressure80 lbs.65 psi to 125 psiPressure FeedSteel8 ft.--€380.26
B10Z915Pressure125 lbs.65 psi to 125 psiPressure FeedSteel8 ft.-Abrasive Blasting€435.89
C10Z911Siphon-40 psi to 125 psi---6.2 CFM-€55.98
D10Z912Siphon-60 psi to 125 psiPortableSteel-6.2 CFM-€210.90
FERVI -

Sandblast Cabinets

StyleModelAir ConsumptionOverall DimensionsDimensionFiltrationOperating PressureNozzle Dia.Working AreaCapacityPrice (ex. VAT)
A0615-1330 mm x 1515 mm x 2070 mm-8 µm----€3,250.97
RFQ
B0575S240-300 LPM905 mm x 620 mm x 1390 mm-------
RFQ
C0878540 LPM1030 mm x 850 mm x 1640 mm-5 µm----€1,335.09
RFQ
D0601630 LPM-1330 mm x 1240 mm x 1770 mm-6 Bar to 8 Bar6 mm, 7 mm1180 mm x 850 mm x 890 mm150 Kg€2,353.37
RFQ
E0605880 LPM-1800 mm x 1515 mm x 2070 mm-6 Bar to 8 Bar6 mm, 7 mm1180 mm x 850 mm x 890 mm150 Kg€2,873.83
RFQ
FERVI -

Bench Sandblast Cabinets

StyleModelDimensionWorking AreaAir ConsumptionOperating PressureNozzle Dia.Overall DimensionsPrice (ex. VAT)
A0580S--240-300 LPM--585 mm x 485 mm x 495 mm-
RFQ
B0580630 mm x 510 mm x 490 mm590 mm x 480 mm x 290 mm240-300 LPM6.5 Bar to 7.5 Bar4 mm, 5 mm, 6 mm, 7 mm-€217.23
RFQ
C0487755 mm x 495 mm x 720 mm685 mm x 455 mm x 420 mm240-300 LPM6.5 Bar to 7.5 Bar4 mm, 5 mm, 6 mm, 7 mm-€229.30
RFQ
FERVI -

Vertical Sandblast Cabinets

StyleModelAir ConsumptionDimensionNozzle Dia.Operating PressureCapacityVoltageWattagePrice (ex. VAT)
AKIT0190--------
RFQ
BKIT0231--------
RFQ
C0575240-300 LPM890 mm x 560 mm x 1385 mm4 mm, 5 mm, 6 mm, 7 mm6.5 Bar to 7.5 Bar---€561.19
RFQ
D0687630 LPM1220 mm x 910 mm x 1740 mm6 mm, 7 mm6.5 Bar to 7.5 Bar120 Kg230V1.2 kW€1,674.51
RFQ
ALC -

Abrasive Blasters

StyleModelHose LengthHopper CapacityMaterialAir PressureHopper MaterialPrice (ex. VAT)
A40017--Plastic80 psi to 110 psiPlastic€219.44
B40018--Plastic80 psi to 110 psiPlastic€293.01
C40012--Polymer--€210.94
D40013-----€211.83
E4000110 ft.65 lbs.Steel80 psi to 125 psi-€1,394.37
F4001510 ft.UnlimitedSteel--€211.00
G4000415 ft.-Steel80 psi to 125 psi-€1,498.84
H4000525 ft.250 lbs.Steel80 psi to 125 psi-€2,590.77
ALLSOURCE -

Abrasive Blasters

StyleModelFeed TypeHose LengthMaterialHopper MaterialHopper CapacityApplicationOverall DepthOverall HeightPrice (ex. VAT)
A41600Pressure8 ft.SteelSteel100 lbs.Abrasive Blasting14"38"€556.33
B4001244SiphonNot ApplicablePolymer-----€67.53
C4001344SiphonNot Applicable------€124.89
D41700Siphon10 ft.SteelSteel-Abrasive Blasting--€1,009.45
ALC -

Abrasive Blasting Cabinets

StyleModelOverall DimensionsOverall WidthTop OpeningWindowWork Area DimensionsWork Area WidthFeed TypeMin. Cfm @ 80 PsiPrice (ex. VAT)
A40403L36" x 60" x 24"36"13" x 35"24" x 12"23" x 36" x 24"36"Siphon15 CFM€3,140.55
RFQ
B4040336" x 60" x 24"36"13" x 35"12" x 24"23" x 36" x 24"36"Siphon15 CFM€2,809.76
RFQ
C40411L48" x 60" x 24"48"13" x 47"24" x 12"23" x 48" x 24"48"Siphon15 CFM€3,725.11
RFQ
D4041148" x 60" x 24"48"13" x 47"12" x 24"23" x 48" x 24"48"Siphon15 CFM€3,208.87
RFQ
E40413L60" x 60" x 24"60"13" x 59"24" x 12"24" x 36" x 24"60"Siphon15 CFM€4,217.62
RFQ
F4041360" x 60" x 24"60"13" x 59"12" x 24"23" x 60" x 24"60"Siphon15 CFM€3,491.17
RFQ
ECONOLINE -

Abrasive Blasting Cabinets

StyleModelMPNPrice (ex. VAT)
A101695S-A101695S-A€3,539.63
B102765R-A102765R-A€5,812.90
C103098R-4103098R-4€7,749.87
ECONOLINE -

Portable Abrasive Blasters

StyleModelMPNPrice (ex. VAT)
A101804-A101804-A€455.07
B412001-11412001-11€75.32
B412012L412012L€67.89
B412012R412012R€65.68
B412020L412020L€50.19
B412020R412020R€46.08
B412403L412403L€141.27
ECONOLINE -

Portable Soda Blaster

ModelItemPrice (ex. VAT)
101826G-AAF2XWD€3,089.13
JET TOOLS -

Motor, 3 Phase, 2Hp

ModelItemPrice (ex. VAT)
MA411003-3CR4ZYE€941.72
FERVI -

Soda Blaster, Sodium Bicarbonate, 18L, 2.5 To 6.2 Bar

ModelItemPrice (ex. VAT)
0310CJ4LCB€151.61
See Details

We are here to help!

Looking for a part not listed here?