LEESON 50 Hz Motors

Includes 12-lead capacitor-start and single- / three-phase motors specifically designed for 50 Hz applications in conveyors, blowers, pumps & air compressors. Feature B / F Class insulation to withstand temperatures up to 155 degree C

Filter

LEESON -

50 Hertz Motors, Single Phase, TEFC, C Face Less Base

StyleModelHpNameplate RpmMotor TypeFrameThermal ProtectionService FactorOverall LengthFull Load EfficiencyPrice (ex. VAT)
A113925.001 1/2 hp1425 RPMCapacitor Start56CManual113 1/2"76%€988.74
B113924.001 hp1425 RPMCapacitor Start56CManual112 1/2"73%€816.47
C113922.001/2 hp1425 RPMCapacitor Start56CManual1.1511 1/2"69%€678.76
D113921.001/3 hp1425 RPMCapacitor Start56CManual111"65.3%€592.90
E120990.002 hp2850 RPMCapacitor Start/Run145TCNone1.1513 15/16"84%€1,047.52
F113923.003/4 hp1425 RPMCapacitor Start56CManual-12"68%€775.55
LEESON -

50 Hertz Motors, Single Phase, Drip Proof, Resilient Base

StyleModelVoltageNameplate RpmService FactorFull Load EfficiencyFrameThermal ProtectionPhaseHpPrice (ex. VAT)
A114225.00110/220V AC1425 RPM1.2569%56HNone11/2 hp€682.21
B114233.00220V AC1440 RPM1.1578%56HNone1-€1,131.06
LEESON -

50 Hertz Motors, Three Phase, TEFC, Rigid Base

StyleModelHpNameplate RpmFrameOverall LengthFull Load EfficiencyShaft Dia.Shaft LengthVoltagePrice (ex. VAT)
A114888.001 hp1425 RPM5611"77%5/8"1 7/8"220/380/440V AC€697.19
B131459.003 hp1425 RPM182T13 7/16"82.5%1 1/8"2 3/4"220/380/440V AC€891.95
C114307.003/4 hp1425 RPM5611"74%5/8"1 7/8"220/380/440V AC€687.40
D131481.005 hp2850 RPM184T14 7/16"84%1 1/8"2 3/4"220/380/440V AC€1,095.92
LEESON -

50 Hertz Motors, Three Phase, TEFC, C Face Less Base

StyleModelVoltageHpNameplate RpmFrameService FactorOverall LengthFull Load EfficiencyShaft Dia.Price (ex. VAT)
A102694.00220/380/440V AC1/2 hp1425 RPM56C1.1510 3/16"72%5/8"€647.64
B114896.00220/380/440V AC1 hp1425 RPM56C1.1511"77%5/8"€726.00
C131506.00220/380/440V AC3 hp1425 RPM182TC1.1514"82.5%1 1/8"€878.70
D131508.00220/380/440V AC5 hp1425 RPM184TC115 1/2"87.5%1 1/8"€1,004.88
E121274.00220/380V AC1 1/2 hp2850 RPM143TC1.1511 15/16"80%7/8"€750.19
LEESON -

50 Hertz Motors, Single Phase, TEFC, Rigid Base

StyleModelVoltageHpNameplate RpmThermal ProtectionMotor TypeFrameOverall LengthFull Load EfficiencyPrice (ex. VAT)
A110064.00110/220V AC1/2 hp1425 RPMNoneCapacitor Start5611 1/2"69%€638.45
B110066.00110/220V AC1 hp1425 RPMNoneCapacitor Start56H13"73%€877.66
C110424.00110/220V AC1 1/2 hp1425 RPMNoneCapacitor Start56H13 1/2"76%€994.77
D113908.00110/220V AC1/3 hp1425 RPMManual-5611"65.3%€580.22
E113910.00110/220V AC3/4 hp1425 RPMManualCapacitor Start5611 1/2"68%€782.47
F113911.00110/220V AC1 hp1425 RPMManualCapacitor Start5612 1/2"73%€906.92
G113919.00110/220V AC1 hp2850 RPMNoneCapacitor Start5612"66%€640.15
H113929.00110/220V AC1 1/2 hp1425 RPMManualCapacitor Start56H13 1/2"76%€937.46
I121070.00220V AC3 hp2850 RPMNoneCapacitor Start/Run145T14 7/16"84%€1,253.79
J131556.00220V AC2 hp1440 RPMNoneCapacitor Start182T15 7/16"72%€1,426.07
K131557.00220V AC3 hp1440 RPMNoneCapacitor Start184T16 15/16"79%€2,037.41
L131578.00220V AC5 hp1440 RPMNoneCapacitor Start184T17 7/16"82.5%€2,587.10
M131601.00220V AC3 hp1440 RPMManualCapacitor Start184T16 15/16"75.5%€2,006.29
N131638.00220V AC5 hp2875 RPMNoneCapacitor Start-17 7/16"81.5%€1,344.25
LEESON -

Special Voltage Motor, 0.33 HP, 1 Phase, 50 Hz, 110/220V, 1500 RPM

ModelItemPrice (ex. VAT)
110394.00AD7WDU€149.12

We are here to help!

Looking for a part not listed here?