Screwdriver SetsInclude insulated screwdrivers featuring a non-conductive plastic cover over the shaft and handle to prevent damage to electronic parts. Combination and ESD screwdriver sets also available(28 Products)
Insulated Tool SetsL-shaped hex key sets designed to provide 360 degree rotation at angles up to 35 degrees. Feature protective insulated blades for permanent bonding. Insulated socket and tool sets in different sizes also available
(45 Products)
ScrewdriversSlip-resistant keystone slotted / Phillis tip style screwdrivers featuring a textured surface to displace oil and moisture for a safe grip. Variants with shank lengths up to 6 inches also available(79 Products)
Hex/Torx KeysTorx keys ideal to use with indexable carbide tooling and for working in confined spaces. Feature an ergonomic plastic handle to enhance safety and increase comfort(57 Products)
Torque ScrewdriversUsed in mechanical production, manufacturing & maintenance applications for precision tightening of small nuts, bolts & screws. Offer both clockwise and anti-clockwise tightening configuration, and come integrated with insulated shafts & handles to protect from electrical shocks(12 Products)
Precision Screwdriver SetsIncludes a wide range of Phillips, slotted and hex tip precision screwdrivers and screwdriver sets(18 Products)
Hand Saws and BladesCSA- and VDE-certified hack saws suitable for cutting pipes, bars and threaded rods. Featuring double-insulation frame and handle for complete protection against electrical hazards (max 1000 V)
(1 Product)
Bit SetsBall end hex bit sets featuring chrome-vanadium-molybdenum tool steel construction with precision-machined chamfered ends that allow fastening and unfastening at up to 25 degrees
(9 Products)
Adjustable Wrench Sets3-piece adjustable wrench sets designed for fastening or loosening square and hexagonal mechanical components of sizes up to 1.5 inches. Feature an insulated handle capable of resisting voltages up to 1000 V
(1 Product)
Hex and Torx Key SetsDual drive Torx key sets designed for loosening or tightening screws that are hard to move. Feature T-shaped handle to provide increased turning power and more comfortable grip. Ball end hex, folding Torx and insulated hex key sets also available
(45 Products)
Precision Nut Driver SetsFeature chrome vanadium molybdenum steel construction, hardened & plated with chrome finish for superior wear resistance. Equipped with a fingertip-enabled rotating cap to provide precise turning & control. ESD / plastic handle for easy portability(2 Products)
Diagonal CuttersESD diagonal cutters featuring high-quality forged steel construction with induction-hardened cutting edges and jaws. Small head front cutters, insulated cutters and precision diagonal cutters also available(5 Products)
Mallets Dead Blow HammersDesigned to deliver strong blows with minimal damage to the target surface, by absorbing tremors when the hammer strikes. Feature a steel head which acts as a weight for the driving force, and a non-marring polyurethane face for impact resistance. Heads can be easily replaced by unscrewing(4 Products)
Precision ScrewdriversESD precision Phillips screwdrivers designed for safe, controlled dissipation of static build up. Feature a rotating cap handle and chrome-vanadium-molybdenum steel blades. Precision chip lifters, pentalobe precision screwdrivers and ESD precision Torx screwdrivers also available(84 Products)
Cable and Wire Crimping ToolsNFPA- and CSA-certified crimping pliers featuring a ratcheting mechanism ideal for cutting electric wires and cables of sizes ranging from 30 - 6 AWG
(1 Product)
Nut DriversFeature an ergonomic SoftFinish multi-component handle with roll-off protection and a cushioned grip for maximum comfort and power. Available in different hex sizes, materials and colours
(39 Products)
Multi-Bit ScrewdriversIdeal for tightening & loosening small screws. Equipped with a shaft & an insulated handle to protect from electrical shocks. Control cabinet keys used to limit access to control cabinets and shut-off systems supplying electricity & natural gas(20 Products)
Precision Nut DriversDesigned for use in low-torque applications, such as turning small bolts and nuts. Feature a CVM steel blade and a rotating cap plastic handle(19 Products)
Nut Driver SetsDesigned for low torque applications, as compared to ratchets or wrenches that can produce more torque. Equipped with a socket attached to the shaft, and a handle for tightening & loosening nuts or bolts. Available in 5, 7, 8, 9 and 11 piece variants(10 Products)
Cable and Wire CuttersShear-cut / insulated cutters used for cutting electric wires and cables as well as gripping and holding angular profiles. Feature soft black grips for user comfort and capable of withstanding power supplies up to 1000 V(AC) & 1500 V(DC)
(5 Products)
Long Nose and Needle Nose PliersSuitable for holding & attaching wires, bending loops, gripping small objects and reaching confined spaces in electrical maintenance, metalworking and automotive servicing applications. Feature durable steel construction and ergonomically designed, insulated hand grip for shock prevention(5 Products)
Adjustable WrenchesISO-certified adjustable wrenches featuring a double-insulated handle equipped with a slip guard to ensure a secure grip while driving fasteners. Available in jaw capacities ranging from 1 to 1-11/16 inches
(4 Products)