ULTRATECH

UltraTech's extensive catalogue includes spill skids & pallets, covered spill containment pallets & platforms, drip pans & spill containment trays, IBC & tank spill containments and stormwater management solutions. The brand's drum spill containment systems have low-profile containment pallets and polyethylene construction to prevent corrosion. These SPCC & EPA-compliant units can handle loads up to 45000 lb. UltraTech inlet guards keep dirt, trash, sand, sediment and debris out of drains. They have magnets that make the installation process easy. Their low-profile design makes them perfect for use in driveways and areas that cater to vehicular movement on a daily basis. These Ultra-Drain Guards have a geotextile material to remove oil and other hydrocarbons from the stormwater flow.

See More

Request a Quote

Product Categories

ULTRATECH Spill Berms

Spill Berms(15 Products)

ULTRATECH Coated Gloves

Coated Gloves(6 Products)

ULTRATECH Stormwater Management

Stormwater Management(75 Products)

ULTRATECH ADA Pads

ADA Pads(18 Products)

ULTRATECH Funnels

Funnels(16 Products)

ULTRATECH Drum Accessories

Drum Accessories(15 Products)

ULTRATECH Transport Drums

Transport Drums(10 Products)

ULTRATECH Covers

Covers(9 Products)

ULTRATECH Drain Plugs

Drain Plugs(9 Products)

ULTRATECH Leak Diverters

Leak Diverters(7 Products)

ULTRATECH Cable Protectors

Cable Protectors(6 Products)

ULTRATECH Coatings and Wrap

Coatings and Wrap(6 Products)

ULTRATECH Containment Booms

Containment Booms(5 Products)

ULTRATECH Drain Strainers

Drain Strainers(5 Products)

ULTRATECH Waxes and Cleaners

Waxes and Cleaners(3 Products)

ULTRATECH Drain Components

Drain Components(2 Products)

ULTRATECH Drum Lifters

Drum Lifters(2 Products)

ULTRATECH Garden Hoses

Garden Hoses(2 Products)

Things To Consider

Cross-Reference Alternatives

UltraTech product's MPNs (manufacturer's part numbers) generally cross individual reference to the equivalent Eagle, Justrite & Vestil model numbers. So, if you're looking for spill containment trays or platforms that are either out of stock or obsolete, chances are Raptor Supplies has the alternate product available.

Shipping

These UltraTech products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Ultratech

UltraTech's extensive catalogue includes spill skids & pallets, covered spill containment pallets & platforms, drip pans & spill containment trays, IBC & tank spill containments and stormwater management solutions. The brand's drum spill containment systems have low-profile containment pallets and polyethylene construction to prevent corrosion. These SPCC & EPA-compliant units can handle loads up to 45000 lb. UltraTech inlet guards keep dirt, trash, sand, sediment and debris out of drains. They have magnets that make the installation process easy. Their low-profile design makes them perfect for use in driveways and areas that cater to vehicular movement on a daily basis. These Ultra-Drain Guards have a geotextile material to remove oil and other hydrocarbons from the stormwater flow.

Major Trade Names

Ultra-IBC Berm

Ultra-IBC Berm

Ultra-IBC Spill Berm incorporates a rugged polyethylene (LLDPE) spill pallet with the containment capacity of a spill berm to replace the traditional IBC spill pallets. This system is designed to manage catastrophic spills, with an inner pallet of 85 gallons and an outer berm of 400 gallons. It can ...

be set up quickly and easily without using forklifts or other handling tools.

Ultra-Spill Diaper

Ultra-Spill Diaper

Ultra-Spill Diapert is ideal in towing, construction and mining applications to prevent damage and potential fines due to leaks & spills. It has a 4 mil plastic layer to prevent liquids from leaching through and contaminating the environment. This unit has a flexible and adjustable bungee cord / hoo...

k attaching system to attach to any vehicle with ease.

Ultra-Containment Wall M2

Ultra-Containment Wall M2

Ultra-Containment Wall M2 are modular spill containment wall systems that can be simply erected to make practically any size or shape spill containment area. They have a heavy-duty, 30 mil textured polyethylene liner that provides a rugged, impermeable barrier to capture leaks and spills. These unit...

s meet SPCC & EPA container storage regulation 40 CFR 264.175 and can be used in parking lots, sand, frozen soil, rocky dirt, muddy soil or on concrete.

Ultratech Competitive Advantages

Ultra-S3

Ultra-S3

Ultra-S3 is an oxidising system that rapidly and effectively converts hydrogen sulphide gas (H2S) to elemental sulphur & water, as well as other resistant organic molecules to carbon dioxide and water. It is widely used in landfills, wastewater treatment facilities & retention ponds, food processing plants, sewage lines, chemical plants and paper m...

ills. The unit and its chemical components are classified as non-hazardous under the Toxic Substance Control Act of 1976 and are chemically engineered to target problem compounds without destroying environmentally beneficial microbes.

Frequently Asked Questions

Are UltraTech spill pallets forkliftable from all four sides?

The brand's 4-drum models can be lifted from all four sides. The 2-drum models are forkliftable from either of the two longer sides.

How much water can the Ultra-Drain Guard handle?

The Ultra-Drain Guard can allow flow rates up to 770 GPM.

Why would I use the Ultra-Decon Deck instead of kiddy pools?

UltraTech Ultra-Decon Decks allow responders to stand above any contaminated material so that any water used to rinse them off goes through the grating and is contained by the sump and / or bladder.

How are Ultra-ADA Pads secured to the surface?

The brand's Ultra-ADA Pads use two methods to ensure safe attachment to the pavement.

  • The first method is using the included industrial-strength adhesive.
  • Once the adhesive has set, a set of concrete anchors (included) are used on the corners of the pad.