SUGATSUNE

Sugatsune America, Inc. is an AS9120B- and ISO 9001:2015-certified manufacturer of cabinet hardware such as door knobs, drawer slides, cabinet latches, handles and hinges. Sugatsune door knobs have 304 stainless-steel construction with mirror satin finish and are supplied with the required installation hardware to be used with drawers, glass doors and cabinet doors. The Sugatsune Hinges catalogue includes concealed door hinges and adjustable invisible hinges in different materials, for use with boxes and cabinet doors. The company also offers a variety of 304 stainless-steel cabinet handles and pulls in different dimensions and mounting types, with options in polished, powder-coated and satin finishes. Choose from a broad range of Sugatsune hardware, such as drawer slides, latches and clamp assortments, in addition to the aforementioned door knobs and handles, on Raptor Supplies.

See More

Request a Quote

Product Categories

SUGATSUNE Cabinet Catches and Latches

Cabinet Catches and LatchesIncludes non-magnetic wood and sheet metal strikes made of polyamide. Have a holding force of 2.6 lb and are used with various non-locking grab latches (42 Products)

SUGATSUNE Handles and Pulls

Handles and PullsIncludes back-screw mounted standard, edge pull and folding pull handles made of stainless-steel / rubber coated steel, with options in polished, powder-coated and satin finish (42 Products)

SUGATSUNE Miscellaneous Hooks

Miscellaneous Hooks(39 Products)

SUGATSUNE Recessed Handles and Pulls

Recessed Handles and PullsROHS-compliant recessed pull handles made of stainless steel, with options in satin finish, polished chrome and matte finish. Available in different mounting types and are supplied with screws for installation (14 Products)

SUGATSUNE Cabinet Knobs

Cabinet KnobsRound cabinet knobs made of 304 stainless-steel for use with a wide range of drawers, glass doors and cabinet doors. Supplied with the required installation hardware (3 Products)

SUGATSUNE Clamp Assortments

Clamp AssortmentsHose clamp kits including 151 single-wire, carbon-steel clamps with a corrosion-resistant zinc finish. Available in 19 different diameters, ranging from 0.250 to 2.15 inches (1 Product)

SUGATSUNE Drawer Slides

Drawer SlidesSide-mounted, full extension drawer slides made of stainless-steel; have a load capacity of 198 lb and conventional closure for allowing smooth opening and closing of drawers (1 Product)

About Sugatsune

Sugatsune America, Inc. is an AS9120B- and ISO 9001:2015-certified manufacturer of cabinet hardware such as door knobs, drawer slides, cabinet latches, handles and hinges. Sugatsune door knobs have 304 stainless-steel construction with mirror satin finish and are supplied with the required installation hardware to be used with drawers, glass doors and cabinet doors. The Sugatsune Hinges catalogue includes concealed door hinges and adjustable invisible hinges in different materials, for use with boxes and cabinet doors. The company also offers a variety of 304 stainless-steel cabinet handles and pulls in different dimensions and mounting types, with options in polished, powder-coated and satin finishes. Choose from a broad range of Sugatsune hardware, such as drawer slides, latches and clamp assortments, in addition to the aforementioned door knobs and handles, on Raptor Supplies.