STRUCTURAL PLASTICS

The brand's product line includes a wide range of bulk storage racks, plastic utility carts, dunnage racks, workbenches and shelving accessories. The plastic utility carts by SPC Industrial are used as multipurpose carts for serving and storage purposes. These units feature high-density polyethylene panels for increased strength, bearing loads up to 1200 lb. Selected models are equipped with a grid top to prevent dust accumulation. Structural Plastics Group easy-to-assemble workbenches are designed to create an ideal workspace in warehouses, manufacturing floors or office environments. The lower shelf of these units facilitates flexible adjustments to hold tools, bulky products or production supplies.

See More

Request a Quote

Product Categories

STRUCTURAL PLASTICS Dunnage Racks

Dunnage RacksLightweight HDPE storage racks capable of handling wet and chemical-exposed environments. Feature a snap-fit design to lift finished goods & raw materials from the ground and sockets on the base to attach leg posts (14 Products)

STRUCTURAL PLASTICS Rack Accessories

Rack AccessoriesReplacement grid panels used with racks or carts to allow liquids to flow through, promote air circulation & prevent dust build-up. Available in 16-, 24- and 36-inch width options (10 Products)

STRUCTURAL PLASTICS Workbenches

Workbenches(13 Products)

STRUCTURAL PLASTICS Shelving Accessories

Shelving AccessoriesInstallation & replacement accessories such as industrial-grade grates, leg connectors and leg posts suitable for use with shelves in racks or workbenches (12 Products)

STRUCTURAL PLASTICS Bulk Storage Racks

Bulk Storage RacksHDPE / plastic racks ideal for storing loads up to 4030 lb and preventing cross-product contamination from shelf to shelf. Feature a grid-top design (on selected models) to allow liquids to flow through & promote air circulation. Adjustable-shelf units with max 4-inch increment also available (39 Products)

STRUCTURAL PLASTICS Plastic Utility Carts

Plastic Utility CartsMulti-level carts designed to provide a reliable storage base while processing large materials like laminate & plywood (max 1200 lb). Available in grid- and solid-type top surface designs (16 Products)

STRUCTURAL PLASTICS Parts

Parts(1 Product)

STRUCTURAL PLASTICS Pegboard And Slat Wall Accessories

Pegboard And Slat Wall AccessoriesIncludes locking casters ideal for use with Structural Plastics S6616B & S9636B Dura-Shelf grid-top shelves. Capable of withstanding a max load of 150 lb (1 Product)

Things To Consider

Cross-Reference Alternatives

SPC MPNs cross individual references to the equivalent Vestil model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent SPC products available.

Shipping

These SPC products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, the brand's items are delivered by courier shipment and air freight for minimum downtime.

About Structural Plastics

The brand's product line includes a wide range of bulk storage racks, plastic utility carts, dunnage racks, workbenches and shelving accessories. The plastic utility carts by SPC Industrial are used as multipurpose carts for serving and storage purposes. These units feature high-density polyethylene panels for increased strength, bearing loads up to 1200 lb. Selected models are equipped with a grid top to prevent dust accumulation. Structural Plastics Group easy-to-assemble workbenches are designed to create an ideal workspace in warehouses, manufacturing floors or office environments. The lower shelf of these units facilitates flexible adjustments to hold tools, bulky products or production supplies.

Major Trade Names

Add-A-Level Work Platforms

Add-A-Level Work Platforms

These stackable work platforms offer a perfect working height for all operations. They can be assembled easily without tools and can be stacked horizontally to fill a floor or vertically to give the employee a lift. They are made of chemical-resistant plastic and can withstand loads up to 250 lb.

Poly-Riser Flooring

Poly-Riser Flooring

These plastic panels lie horizontally to fit any floor surface. They can accommodate large machinery and provide a flow-through facility for keeping workers up and out of the way of harmful solvents, oils and water. They allow easy clean-up by simply lifting and are available in load capacities of 2...

000 and 4000 lb.

Dunnage-Cube Plastic Storage Blocks

Dunnage-Cube Plastic Storage Blocks

These blocks allow convenient stacking in limitless configurations to fill tight or unusual spaces. They have a unique surface-locking system to provide superior safety and extreme support in any type of flooring. They offer chemical-resistant plastic construction with a maximum weight capacity of 2...

50 lb and are lightweight for easy portability.

Mobile Dunnage-Rack Modular Storage Racks

Mobile Dunnage-Rack Modular Storage Racks

These powder-coated steel reinforced caster chassis with a smooth plastic top allow easy and safe movement of materials from one place to another. These mobile racks feature a 36 x 96 inch platform with a capacity to handle up to 2000 lb loads. They are ideal for shipping, receiving, packaging and r...

eplenishment areas.

Structural Plastics Competitive Advantages

DuraShelf Shelving & Storage

DuraShelf Shelving & Storage

These high-density polyethylene shelves are ideal for handling the toughest jobs in the industry. Each shelf has a grid top that allows liquids to flow through, promotes air circulation and prevents dust build-up. They are chemical-resistant and a perfect choice for HAZMAT storage or any other application. Selected models from DuraShelf Series can ...

be easily adjusted up and down the legs in four-inch increments for creating custom space to accommodate any storage needs. These are available in grid-top or solid-top versions for higher capacity needs and to prevent cross-product contamination from shelf-to-shelf.

Frequently Asked Questions

What does HAZMAT stand for?

HAZMAT stands for "hazardous materials", such as substances that may pose a considerable risk to health, property or the environment. HAZMAT includes substances like toxic chemicals, fuels, nuclear waste products and biological, chemical & radiological agents.

What tools are needed for assembly?

No tools are required to assemble SPC products. They are pre-assembled and ready to use.

What is the difference between grid-and solid-top panels?

Grid-top panels feature an open grid pattern to allow water, dirt, debris and airflow to pass through the panels while solid-top panels are suitable for working with small tools, assembling small components and final packaging operations.

Do the products store compactly?

Yes, most products from SPC are compact and stacked flat when disassembled which makes them easy to store.

Do SPC products and accessories fade?

No, SPC products and parts have a UV inhibitor added to the plastic during production, allowing the products to be highly durable and non-fading, even when exposed to sun, wind, rain or snow.